Buy more than* S$200* and get FREE SHIPPING

LED Clip Lamp 6W

4.38 (8)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Clip Mounting Width (mm)
Maximum 65
Installation Location
Indoors
Body Dimensions (Width x Depth x Height) (mm)
125 x 125 x 205 (Except the mounting clips)
Power Cord (m)
About 5
Rating Life (Hours)
40000 Bulbs
Total Luminous Flux (Lm)
485
Connector
E26
Power Consumption (W)
6
Power (V)
AC100
Weight (g)
670
Color
Equivalent to natural white color
TRUSCO Part Number
412-6271
Specification
Consolidated power outlet (up to total power 500W)
Accessories
6WLED bulb
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WT-600 39263113 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
I use it spot-like to the place I felt dimness.
5
From Japan
On 2016-02-08 15:20:26
When attaching, it is useful because it does not choose a place from being a clip. Because the amount of light is necessary and sufficient, can it be better to have an umbrella? I think.
This review is about item#39263113.
Dark work
5
From Japan
On 2015-11-03 09:00:06
After all bright LED!
This review is about item#39263113.
Auxiliary lighting during mold cleaning operation
3
From Japan
On 2015-03-10 16:49:52
I am very satisfied with the price. I hope it is a little brighter.
This review is about item#39263113.
Outdoor work
3
From Japan
On 2014-11-24 22:37:15
It is good to be bright. The clip is a bit weak.
This review is about item#39263113.
Used for booth lighting due to event opening
5
From Japan
On 2014-09-18 16:53:06
I bought it with reasonable price with charm, but the product itself was very easy to use and firm. I would like to purchase again if there is opportunity for next purchase.
This review is about item#39263113.
Work in house & night work
4
From Japan
On 2014-05-01 18:51:28
I hope the longer the power cord ~
This review is about item#39263113.
Permanent lighting such as stairs
5
From Japan
On 2014-01-09 14:14:03
It is used as a permanent light by outdoor stairs etc etc. It will be tough to install it regularly, so it will not appear as temporary. Still surprisingly bright and useful. The durability is under observation. Durability seems to be because the mounting part is made of metal.
This review is about item#39263113.
Lighting when camping or BBQ at home
5
From Japan
On 2012-08-13 12:26:19
The brightness is sufficient. It's good as it consumes less power. If you want greed, if it is waterproof at this price ... It is a luxurious problem.
This review is about item#39263113.