Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

Ecoplus Hard Pouch

4.00 (1)
Weight (g)
30
Size
M
Dimension (mm)
(Bags) 270 x 220 (1 grain)1x14x65
Material
CORN STARCH + PVA
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag 1 411HM 39263156 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
packing
4
From Japan
On 2015-10-29 14:45:53
Delivery is pleasant when delivered and delivered When purchasing large quantities it is delivered with a big bag and it is saved when compressed because it is troubled by places
This review is about item#39263156.

Related Products