Buy more than* S$200* and get FREE SHIPPING

Vinyl Tape 117 For Electric Insulation

4.75 (24)
Insulation Breakdown Voltage (kV/mm)
25
Tensile Strength (N/10mm)
25
Tape Thickness (mm)
0.2
Extensibility (%)
180
Specification
Lead-free
...see all>
Product Options
ADD TO CART
Color Adhesive Power (N/10mm) JIS Standard Adhesive Tape Length (m) Base Material Tape Width (mm) Operating Temperature Range (deg C) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Adhesive Power (N/10mm) JIS Standard Adhesive Tape Length (m) Base Material Tape Width (mm) Operating Temperature Range (deg C) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White (Steel) 2.8 JIS C 2336 A species fit Rubber pressure sensitive adhesive 20 Polyvinyl chloride resin 38 -10 to 80 200 356-0155 1Roll 1 117 37052644 5.99 SGD
In stock
White (Steel) 2.8 JIS C 2336 A species fit Rubber pressure sensitive adhesive 20 Polyvinyl chloride resin 50 -10 - 80 250 - 1Roll 1 117 37052662 7.99 SGD
In stock
Green (Steel) 2.8 JIS C 2336 A species fit Rubber pressure sensitive adhesive 20 Polyvinyl chloride resin 38 -10 - 80 200 - 1Roll 1 117 37052687 5.99 SGD
In stock
Ash (Steel)2.8 JIS C 2336 A species fit Rubber pressure sensitive adhesive 20 Polyvinyl chloride resin 50 -10 to 80 250 356-0104 1Roll 1 117 37052461 7.99 SGD
In stock
Transparency (Steel)2.8 JIS C 2336 A species fit Rubber pressure sensitive adhesive 20 Polyvinyl chloride resin 50 -10 to 80 250 356-0082 1Roll 1 117 37052626 7.99 SGD
In stock
Blue (Steel)2.8 JIS C 2336 A species fit Rubber pressure sensitive adhesive 20 Polyvinyl chloride resin 50 -10 to 80 250 356-0066 1Roll 1 117 37052547 7.99 SGD
In stock
Beige (Steel) 2.8 JIS C 2336 A species fit Rubber pressure sensitive adhesive 20 Polyvinyl chloride resin 38 -10 - 80 200 - 1Roll 1 117 37052382 5.99 SGD
In stock
Transparency (Steel) 2.8 JIS C 2336 A species fit Rubber pressure sensitive adhesive 20 Polyvinyl chloride resin 38 -10 - 80 200 - 1Roll 1 117 37052601 5.99 SGD
In stock
Yellow (Steel)2.8 JIS C 2336 A species fit Rubber pressure sensitive adhesive 20 Polyvinyl chloride resin 38 -10 to 80 200 356-0171 1Roll 1 117 37052425 5.99 SGD
In stock
Green (Steel)2.8 JIS C 2336 A species fit Rubber pressure sensitive adhesive 20 Polyvinyl chloride resin 50 -10 to 80 250 356-0121 1Roll 1 117 37052705 7.99 SGD
In stock
Beige (Steel) 2.8 JIS C 2336 A species fit Rubber pressure sensitive adhesive 10 Polyvinyl chloride resin 19 -10 - 80 45 - 1Pack(10Roll) 1 117 37052023 10.99 SGD
In stock
Transparency (Steel) 2.8 JIS C 2336 A species fit Rubber pressure sensitive adhesive 10 Polyvinyl chloride resin 19 -10 - 80 45 - 1Pack(10Roll) 1 117 37052267 12.99 SGD
In stock
Red (Steel) 2.8 JIS C 2336 A species fit Rubber pressure sensitive adhesive 20 Polyvinyl chloride resin 38 -10 - 80 200 - 1Roll 1 117 37052565 5.99 SGD
In stock
Beige (Steel)2.8 JIS C 2336 A species fit Rubber pressure sensitive adhesive 20 Polyvinyl chloride resin 19 -10 to 80 45 342-6947 1Pack(10Roll) 1 117 37052041 21.99 SGD
In stock
Black (Steel)2.8 JIS C 2336 A species fit Rubber pressure sensitive adhesive 20 Polyvinyl chloride resin 38 -10 to 80 200 356-0031 1Roll 1 117 37052486 5.99 SGD
In stock
Yellow (Steel)2.8 JIS C 2336 A species fit Rubber pressure sensitive adhesive 20 Polyvinyl chloride resin 50 -10 to 80 250 356-0180 1Roll 1 117 37052443 7.99 SGD
In stock
Black (Steel)2.8 JIS C 2336 A species fit Rubber pressure sensitive adhesive 20 Polyvinyl chloride resin 50 -10 to 80 250 356-0040 1Roll 1 117 37052504 7.99 SGD
In stock
Red (Steel)2.8 JIS C 2336 A species fit Rubber pressure sensitive adhesive 20 Polyvinyl chloride resin 50 -10 to 80 250 356-0147 1Roll 1 117 37052583 7.99 SGD
In stock
Blue (Steel)2.8 JIS C 2336 A species fit Rubber pressure sensitive adhesive 20 Polyvinyl chloride resin 38 -10 to 80 200 356-0058 1Roll 1 117 37052522 5.99 SGD
In stock
Transparent (Steel) 2.8 JIS C 2336 A species fit Rubber pressure sensitive adhesive 20 Poly Vinyl Chloride Resin 19 -10 to 80 45 342-7005 1Pack(10Roll) 1 117 37052285 21.99 SGD
In stock
Beige (Steel) 2.8 JIS C 2336 A species fit Rubber pressure sensitive adhesive 20 Poly Vinyl Chloride Resin 50 -10 to 80 250 356-0023 1Roll 1 117 37052407 7.99 SGD
In stock
White (Steel) 2.8 JIS C 2336 A-kind Compatible Rubber-based adhesive 10 poly chloride vinyl resin 19 -10 - 80 45 342-7072 1Pack(10Roll) 1 117 39263226 10.99 SGD
In stock
Black (Steel) 2.8 JIS C 2336 A-kind Compatible Rubber-based adhesive 10 poly chloride vinyl resin 19 -10 - 80 45 342-6955 1Pack(10Roll) 1 117 39263192 10.99 SGD
In stock
Red (Steel) 2.8 JIS C 2336 A-kind Compatible Rubber-based adhesive 10 poly chloride vinyl resin 19 -10 - 80 45 342-7056 1Pack(10Roll) 1 117 39263217 10.99 SGD
In stock
Blue (Steel) 2.8 JIS C 2336 A-kind Compatible Rubber-based adhesive 10 poly chloride vinyl resin 19 -10 - 80 45 342-6971 1Pack(10Roll) 1 117 39263201 10.99 SGD
In stock
Yellow (Steel) 2.8 JIS C 2336 A-kind Compatible Rubber-based adhesive 10 poly chloride vinyl resin 19 -10 - 80 45 342-7099 1Pack(10Roll) 1 117 39263174 10.99 SGD
In stock
Green (Steel) 2.8 JIS C 2336 A-kind Compatible Rubber-based adhesive 10 poly chloride vinyl resin 19 -10 - 80 45 342-7030 1Pack(10Roll) 1 117 39263235 10.99 SGD
In stock
Ash (Steel) 2.8 JIS C 2336 A-kind Compatible Rubber-based adhesive 10 poly chloride vinyl resin 19 -10 - 80 45 342-7013 1Pack(10Roll) 1 117 39263183 10.99 SGD
In stock
White (Steel) 2.8 JIS C 2336 A-kind Compatible Rubber-based adhesive 20 poly chloride vinyl resin 19 -10 - 80 95 342-7081 1Pack(10Roll) 1 117 39263296 19.99 SGD
In stock
Black (Steel) 2.8 JIS C 2336 A-kind Compatible Rubber-based adhesive 20 poly chloride vinyl resin 19 -10 - 80 95 342-6963 1Pack(10Roll) 1 117 39263262 19.99 SGD
In stock
Red (Steel) 2.8 JIS C 2336 A-kind Compatible Rubber-based adhesive 20 poly chloride vinyl resin 19 -10 - 80 95 342-7064 1Pack(10Roll) 1 117 39263287 19.99 SGD
In stock
Blue (Steel) 2.8 JIS C 2336 A-kind Compatible Rubber-based adhesive 20 poly chloride vinyl resin 19 -10 - 80 95 342-6980 1Pack(10Roll) 1 117 39263271 19.99 SGD
In stock
Yellow (Steel) 2.8 JIS C 2336 A-kind Compatible Rubber-based adhesive 20 poly chloride vinyl resin 19 -10 - 80 95 342-7102 1Pack(10Roll) 1 117 39263244 19.99 SGD
In stock
Green (Steel) 2.8 JIS C 2336 A-kind Compatible Rubber-based adhesive 20 poly chloride vinyl resin 19 -10 - 80 95 342-7048 1Pack(10Roll) 1 117 39263305 19.99 SGD
In stock
Ash (Steel) 2.8 JIS C 2336 A-kind Compatible Rubber-based adhesive 20 poly chloride vinyl resin 19 -10 - 80 95 342-7021 1Pack(10Roll) 1 117 39263253 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 19
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
24 Customer Reviews
The reviews are automatic translation.
Wiring work
5
From Japan
On 2018-01-13 12:49:11
It has good elongation and good adhesive strength. I do not understand the impression that I peeled off yet.
This review is about item#39263192.
Suppression of heat insulation material
5
From Japan
On 2017-11-23 20:44:35
It is moderately stretchy and easy to wind up There is no complaint of anything.
This review is about item#39263183.
It is used for electric construction.
3
From Japan
On 2017-08-31 18:00:23
I can use it without particular problem. Where to improve, I think that the price is lower with this quality.
This review is about item#39263262.
Rope fixing, wiring work
5
From Japan
On 2017-07-24 23:25:31
In the home center it will cost more than 1000 yen Material, usability is the same, very useful I am saved economically
This review is about item#39263217.
Wiring work
4
From Japan
On 2017-06-22 15:27:35
It grows well and deterioration is not so fast, so it is a necessity item such as maintenance.
This review is about item#39263192.
Insulation
5
From Japan
On 2017-03-13 18:46:12
Because the goods were solid firmly for the price, there was also adhesion, so it was good
This review is about item#39263192.
Connection point of ring sleeve at taping
5
From Japan
On 2017-02-11 09:25:38
I think that it is a good product. It is easier to handle than other tapes. It is satisfying because it is easily torn by hand, it is difficult to unravel.
This review is about item#39263217.
Tape winding after terminal crimping during electrical work
5
From Japan
On 2016-10-26 15:38:26
The tape runs better than other manufacturers. Easy to cut.
This review is about item#39263253.
Winding of PVC pipe
5
From Japan
On 2016-05-20 08:45:50
Thank you for offering cheap. This price did not reach any general store. It is a cheap item, but there is no problem in the product at all.
This review is about item#37052547.
Electrical construction
5
From Japan
On 2016-05-16 18:37:47
It is helpful to purchase good products cheaply because they are often used.
This review is about item#39263262.

Related Products