Buy more than* S$200* and get FREE SHIPPING

Air Filter for Construction Machines

4.34 (32)
...see all>
Product Options
ADD TO CART
Diameter (phi mm) Third-Party Reference Number (KS FILTERS) Inner Diameter (mm) Part No. Outer Diameter (mm) Manufactutrer Height (mm) Reference Product Number (San element) Third-Party Reference Number (UNION) Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter (phi mm) Third-Party Reference Number (KS FILTERS) Inner Diameter (mm) Part No. Outer Diameter (mm) Manufactutrer Height (mm) Reference Product Number (San element) Third-Party Reference Number (UNION) Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
104 836B - - - - 286 A-104B JA-204B 16/74 1pc 1 AIR-71 58098696 74.99 SGD
Shipped after 2018-02-23
135 861-1B - - - - 324 A-206B JA-306B 0/96 1pc 1 AIR-72 58098705 71.99 SGD
Shipped after 2018-02-23
153 830N - - - - 235 - JA542 13/80 1pc 1 AIR-75 58098732 43.99 SGD
Shipped after 2018-02-23
86 823LSB - - - - 331 A-709B JA-809B 17/57 1pc 1 AIR-77 58098757 42.99 SGD
Shipped after 2018-02-23
116/144 490NNB - - - - 330 A-713B JA-813B 18/88 1pc 1 AIR-79 58098775 45.99 SGD
Shipped after 2018-02-23
187/233 823-7SA - - - - 275 A-732A JA-832A 18/121 1pc 1 AIR-86 58098845 129.99 SGD
Shipped after 2018-02-23
117/146 823-7SB - - - - 258 A-732B JA-832B 17/88 1pc 1 AIR-87 58098854 71.99 SGD
Shipped after 2018-02-23
- 823-6 65/17 - 105 Jammer 190 A-705S JA-805-1 - 1PC 1 AIR-45 76234234 29.99 SGD
In stock
- 870-9B 108 4459548 148 HITACHI 490 - - - 1PC 1 Air-34 39263594 60.99 SGD
Shipped after 2018-02-23
- 870-9A 150 4459549 278 HITACHI 510 - - - 1PC 1 Air-33 39263585 159.99 SGD
Shipped after 2018-02-23
- 862B 64 119005-12571 83 Kubota 405 - - - 1PC 1 Air-28 39263542 34.99 SGD
Shipped after 2018-02-23
- 823-3C 63 06020-46380 104 HOKUETSU 230 - - - 1PC 1 Air-13 39263427 36.99 SGD
In stock
- 823-5 47/11 - 83 Denyo, Yanmar 175 A-704 JA-804 - 1PC 1 AIR-43 76234216 23.99 SGD
In stock
- 823-4 68/18 - 134 Mitsui 230 A-707 JA-807 - 1PC 1 AIR-46 76234243 42.99 SGD
Shipped after 2018-02-23
- 823-4TS 47/12 - - AIRMAN,Komatsu,HITACHI 176 A-726D JA-826D - 1PC 1 AIR-47 76234252 36.99 SGD
Shipped after 2018-02-23
- 823-4TW 47/12 - - Yanmar, Kubota 176 A-726 JA-826 - 1PC 1 AIR-48 76234261 31.99 SGD
In stock
- 823-T5 63/6 - 105 Komatsu,KOBELCO,Mitsubishi 255 A-727D1 JA-827D1 - 1PC 1 AIR-52 76234304 44.99 SGD
Shipped after 2018-02-23
- 499-5 62/0 - - Mitsubishi 220 A-920 JA-120 - 1PC 1 AIR-56 76234347 49.99 SGD
Shipped after 2018-02-23
- 823-6TSB 55/17 - 84/65 Komatsu 255 A-728DB JA-828DB - 1PC 1 AIR-59 76234374 25.99 SGD
Shipped after 2018-02-23
- 725 25/30 - 87 Kubota 100 A-606A - - 1PC 1 AIR-40 76234182 15.99 SGD
Shipped after 2018-02-21
- 823NN 72/17 - 133 AIRMAN 282 A-706 JA-806A - 1PC 1 AIR-41 76234191 35.99 SGD
In stock
- 823N 87/17 - 155 AIRMAN,Mitsubishi 303 A-708 JA-808S - 1PC 1 AIR-42 76234207 48.99 SGD
In stock
- 823-5TS 63/16 - - Komatsu, HITACHI, HOKUETSU, Sakai 253 A-727D JA-827DS - 1PC 1 AIR-51 76234295 47.99 SGD
In stock
- 861-3B 90 600-185-2520 106/100 Komatsu 377 - - - 1PC 1 Air-27 39263533 82.99 SGD
Shipped after 2018-02-23
- 861-3A 107 600-185-2510 185 Komatsu 385 - - - 1PC 1 Air-26 39263524 99.99 SGD
In stock
- 860A 123 4283861 206 HITACHI 357 - - - 1PC 1 Air-10 39263393 119.99 SGD
Shipped after 2018-02-26
- 865B 63/0 - 83 AIRMAN,KOBELCO 315 A-405B JA-505B - 1PC 1 AIR-65 76234435 42.99 SGD
Shipped after 2018-02-23
- 490-2B 134/17 - - Komatsu 408 A-715B JA-815B - 1PC 1 AIR-66 76234444 70.99 SGD
Shipped after 2018-02-23
- 869N 55 - 105 Iseki, Mitsubishi 255 - JA-550 - 1PC 1 AIR-67 76234453 52.99 SGD
In stock
- 462A 135/23 600-181-6820 265/221 Komatsu 435 - - - 1PC 1 Air-22 39263481 139.99 SGD
Shipped after 2018-02-23
- 870-4A 148 6I-2503 280 Caterpillar 395 - - - 1PC 1 Air-17 39263463 169.99 SGD
Shipped after 2018-02-26
- 870-3B 108 6I-2502 148 Caterpillar 316 - - - 1PC 1 Air-16 39263454 129.99 SGD
Shipped after 2018-02-26
- 870-3A 148 6I-2501 280 Caterpillar 328 - - - 1PC 1 Air-15 39263445 159.99 SGD
Shipped after 2018-02-26
- 861-1A 138 131-8822 236 Caterpillar 335 - - - 1PC 1 Air-32 39263576 159.99 SGD
Shipped after 2018-02-23
- 860B 104 4287060 122 HITACHI 342 - - - 1PC 1 Air-30 39263567 49.99 SGD
Shipped after 2018-02-23
- 860NB 85 600-185-3120 106 Komatsu 402 - - - 1PC 1 Air-25 39263515 53.99 SGD
Shipped after 2018-02-23
- 860NA 107 600-185-3110 207 Komatsu 408 - - - 1PC 1 Air-24 39263506 129.99 SGD
Shipped after 2018-02-23
- 462B 105/17 600-181-6730 133 Komatsu 405 - - - 1PC 1 Air-23 39263497 54.99 SGD
Shipped after 2018-02-23
- 490-2A 169/17 600-181-4300 282 Komatsu 408 - - - 1PC 1 Air-14 39263436 139.99 SGD
Shipped after 2018-02-26
- 864B 73 119117-12570 93 Jammer 327 - - - 1PC 1 Air-29 39263551 44.99 SGD
Shipped after 2018-02-23
- 870-4B 108 6I-2504 148 Caterpillar 395 - - - 1PC 1 Air-18 39263472 109.99 SGD
Shipped after 2018-02-23
- 861-2B 93 600-185-4120 132 Komatsu 463 - - - 1PC 1 Air-8 39263384 63.99 SGD
Shipped after 2018-02-26
- 861-2A 136 600-185-4110 235 Komatsu 467 - - - 1PC 1 Air-7 39263375 169.99 SGD
In stock
- 861A 136 4286128 235 HITACHI 359 - - - 1PC 1 Air-5 39263357 109.99 SGD
Shipped after 2018-02-23
- 499-6 71 06020-46336 128 HOKUETSU 250 - - - 1PC 1 Air-2 39263323 60.99 SGD
Shipped after 2018-02-23
155 KS-823LSAB - - - - 380 A-709AB JA-809AB - 1pc 1 AIR-91 58098897 87.99 SGD
Shipped after 2018-02-23
234 490NNA - - - - 330 A-713A JA-813A 17/127 1pc 1 AIR-78 58098766 80.99 SGD
Shipped after 2018-02-23
276 872-5A - - - - 507 A-724A JA-824A 24/164 1pc 1 AIR-82 58098802 139.99 SGD
Shipped after 2018-02-23
305 872-7A - - - - 610 A-725A JA-825A 23/195 1pc 1 AIR-83 58098818 239.99 SGD
Shipped after 2018-02-23
202/252 823-8A - - - - 265 A-731A JA-831A 22/134 1pc 1 AIR-84 58098827 78.99 SGD
Shipped after 2018-02-23
155/190 KS-823NTA/KS-823TA - - - - 308 A-729A JA-829A 17/88 1pc 1 AIR-89 58098872 97.99 SGD
Shipped after 2018-02-23
221/265 KS-462AB - - - - 439 A-116AB JA-216AB - 1pc 1 AIR-90 58098888 169.99 SGD
Shipped after 2018-02-23
140 KS-824-3AB/KS863AB - - - - 265 A-407AB JA-507AB - 1pc 1 AIR-92 58098906 59.99 SGD
Shipped after 2018-02-23
133 837A - - - - 280 A-103A JA-203A 16/85 1pc 1 AIR-68 58098662 50.99 SGD
Shipped after 2018-02-23
153 830 - - - - 191 - JA-541 13/80 1pc 1 AIR-74 58098723 34.99 SGD
Shipped after 2018-02-23
115 410Y - - - - 60 A-545 JA-645 68 1pc 1 AIR-76 58098748 27.99 SGD
Shipped after 2018-02-23
132 823-8B - - - - 238 A-731B JA-831B 17/105 1pc 1 AIR-85 58098836 48.99 SGD
Shipped after 2018-02-23
83 837B - - - - 243 A-103B JA-203B 16/55 1pc 1 AIR-69 58098678 33.99 SGD
Shipped after 2018-02-23
210 836A - - - - 317 A-104A JA-204A 16/105 1pc 1 AIR-70 58098687 88.99 SGD
Shipped after 2018-02-23
232 823-1A - - - - 330 A-722A JA-822A 23/147 1pc 1 AIR-80 58098784 88.99 SGD
Shipped after 2018-02-23
230 KS-401 - - - - 50 A-2010 JA-150 175 1pc 1 AIR-88 58098863 21.99 SGD
Shipped after 2018-02-23
60 KS-824-3B/KS-863B - - - - 253 A-407B JA-507B 0/45 1pc 1 AIR-73 58098714 28.99 SGD
Shipped after 2018-02-23
276 833-2A - - - - 382 A-723A JA-823A 24/164 1pc 1 AIR-81 58098793 139.99 SGD
Shipped after 2018-02-23
- 868-1 56/0 - 108 Kubota Corporation 237 A-415A JA-515 - 1PC 1 AIR-39 76234173 45.99 SGD
In stock
- 823-7A 120/17 600-181-6550 235/187 Komatsu 380 - - - 1PC 1 Air-11 39263402 97.99 SGD
Shipped after 2018-02-23
- 866A 86 17741-23600-71 138 Toyota 268 - - - 1PC 1 Air-36 39263603 89.99 SGD
In stock
- 823-6TW 82/16 - - Komatsu,HOKUETSU 245 A-728 JA-828 - 1PC 1 AIR-57 76234356 48.99 SGD
Shipped after 2018-02-23
- 823-5C 47 - 83 Kubota, Denyo 165 A-604 JA-704 - 1PC 1 AIR-44 76234225 27.99 SGD
In stock
- 823-3TN 64/15 - - Sumitomo 255 A-727 JA-827 - 1PC 1 AIR-50 76234286 42.99 SGD
Shipped after 2018-02-23
- 823-7B 88/17 - 147 HITACHI,Komatsu 330 A-401B JA-501B - 1PC 1 AIR-63 76234417 43.99 SGD
Shipped after 2018-02-23
- 823-T5-1 64/7 - 145/100 Kubota 250 A-727W JA-827W - 1PC 1 AIR-55 76234331 42.99 SGD
In stock
- 823-5TW 63/17 - - Mitsubishi 222 A-727S JA-827S - 1PC 1 AIR-54 76234322 48.99 SGD
Shipped after 2018-02-23
- 823-6TN 73/14 - - Kubota 280 A-728W JA-828W - 1PC 1 AIR-61 76234392 73.99 SGD
Shipped after 2018-02-23
- 861B 112/0 - 130 AIRMAN,HOKUETSU,HITACHI 350 A-403B JA-503B - 1PC 1 AIR-64 76234426 48.99 SGD
Shipped after 2018-02-23
- 868 47/0 - 90 Kubota, Denyo 170 A-414A JA-514 - 1PC 1 AIR-38 76234164 35.99 SGD
In stock
- 823-6TS 67/17 - - Komatsu 278 A-728DA JA-828DA - 1PC 1 AIR-58 76234365 73.99 SGD
Shipped after 2018-02-23
- 863A 66 20801-03351 103 Nissan 265 - - - 1PC 1 Air-1 39263314 32.99 SGD
In stock
- 862A 85 3EB-02-34750 128 Komatsu 303 - - - 1PC 1 Air-3 39263332 54.99 SGD
In stock
- 864A 95 P82-8889 163 AIRMAN 405 - - - 1PC 1 Air-4 39263341 78.99 SGD
In stock
- 865A 86 YM11-P00004S002 132 Kobelco 325 - - - 1PC 1 Air-6 39263366 71.99 SGD
Shipped after 2018-02-23
- 823-3 64 1-14215014-0 102 Komatsu 258 - - - 1PC 1 Air-12 39263411 32.99 SGD
In stock
- 867A 46 119655-12560 89 Kubota 180 - - - 1PC 1 Air-37 39263612 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 21
4 star 4
3 star 5
2 star 1
1 star 1
Review Rating: 4.34
32 Customer Reviews
The reviews are automatic translation.
Periodical exchange of construction machinery
3
From Japan
On 2018-01-05 08:34:14
It is unlikely that it will be a little cheaper for consumables, but because it is expensive, it can not be purchased too frequently.
This review is about item#76234225.
Used for Kubota tractor.
5
From Japan
On 2017-10-07 19:46:40
It seems that the size is pitari, it is better than the filter of the agricultural machinery center by a trader from before. I am satisfied.
This review is about item#76234331.
Tractor
5
From Japan
On 2017-04-18 23:36:42
Air filter is so dirty soil dirt, so I purchased it by looking at the size. There is no problem as well as genuine. I will also buy it.
This review is about item#76234453.
Exchange
4
From Japan
On 2017-04-11 15:07:09
Although it is cheap if it is genuine, it is about 3000 yen if it is compared with cars, and if it is a little cheaper it can be replaced more frequently, but ... There is no help for it
This review is about item#76234173.
Agricultural machinery
5
From Japan
On 2017-04-06 01:40:28
It is cheap and saved. I will again soon so I'd like to ask next time as well.
This review is about item#39263427.
Maintenance of agricultural machines and construction machinery
5
From Japan
On 2017-01-19 23:48:06
Although the construction drops somewhat compared with the genuine article, it seems to be problematic in terms of function. Because it is cheap, I will do it very much. I want Monotaro branding.
This review is about item#39263332.
About 50 years after purchase It is just old old tractor
5
From Japan
On 2016-10-29 22:27:58
It took about 50 years for parts to be exchanged after purchasing the tractor. I am finding it, but I finally found it.
This review is about item#76234216.
Tractor maintenance, as a replacement part
3
From Japan
On 2016-10-29 17:06:50
Compared with genuine products, it seems to be inferior in strength, but the function felt satisfactorily without trouble in size.
This review is about item#76234453.
Toyota Jobsan
5
From Japan
On 2016-10-20 17:30:31
The engine is a Yanmar engine but the warning lamp lights up with cliner clogging and it got better
This review is about item#39263314.
Machine maintenance
5
From Japan
On 2016-08-28 07:19:45
I used it for a tractor. It was cheaper than a pure manufacturer product, and it was able to fit firmly to the standards. We will use it for other parts etc, from now on for agricultural machinery.
This review is about item#39263314.

Related Products