Buy more than* S$200* and get FREE SHIPPING

Fuel Filter for Construction Machines

4.68 (25)
...see all>
Product Options
ADD TO CART
Screw Diameter Reference Product Number (San element) Height (mm) Third-Party Reference Number (UNION) Inner Diameter (phi mm) Diameter (phi mm) Third-Party Reference Number (KS FILTERS) Inner Diameter (mm) Part No. Outer Diameter (mm) Manufactutrer Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter Reference Product Number (San element) Height (mm) Third-Party Reference Number (UNION) Inner Diameter (phi mm) Diameter (phi mm) Third-Party Reference Number (KS FILTERS) Inner Diameter (mm) Part No. Outer Diameter (mm) Manufactutrer Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 55 JF-203 8/8 42 521C - - - - 1pc 1 FUEL-74 58098924 7.99 SGD
Shipped after 2018-06-01
M16xP1.5 F-632 90 JF-208 - 76 F201-2 - - - - 1pc 1 FUEL-75 58098933 15.99 SGD
Shipped after 2018-06-01
3/4-16UNF - 115 JF-332 - 80 - - - - - 1pc 1 FUEL-80 58098985 38.99 SGD
Shipped after 2018-06-01
- F-311 46 JF-411 13 44 540-2 - - - - 1pc 1 FUEL-84 58099028 7.99 SGD
Shipped after 2018-06-01
- F-301 105 JF-903 16 75 540 - - - - 1pc 1 FUEL-89 58099073 7.99 SGD
Shipped after 2018-06-01
- F-111 138 JF-213 16 93 529-5 - - - - 1pc 1 FUEL-76 58098942 14.99 SGD
Shipped after 2018-06-01
- F-214 135 - 23 80 KS-590-4 - - - - 1pc 1 FUEL-95 58099134 41.99 SGD
Shipped after 2018-06-01
3/4-16UNF F-208 115 JF-308 - 80 501-2 - - - - 1pc 1 FUEL-77 58098958 18.99 SGD
Shipped after 2018-06-01
M20xP1.5 F-514 100 JF-614 - 90 KS-566C - - - - 1pc 1 FUEL-94 58099125 14.99 SGD
Shipped after 2018-06-01
- F-5171 35 JF-607 25 41 524P - - - - 1pc 1 FUEL-86 58099046 6.99 SGD
Shipped after 2018-06-01
3/4-16UNF - 115 - - 80 KS-501-2C - - - - 1pc 1 FUEL-91 58099098 14.99 SGD
Shipped after 2018-06-01
- - 154 - 26 94 KS-561 - - - - 1pc 1 FUEL-92 58099107 41.99 SGD
Shipped after 2018-06-01
3/4-16UNF F-308 125 JF-408 - 90 570C - - - - 1pc 1 FUEL-82 58099003 15.99 SGD
Shipped after 2018-06-01
- F-506 44 JF-606 12 73 564 - - - - 1pc 1 FUEL-85 58099037 7.99 SGD
Shipped after 2018-06-01
M20xP1.5 F-591 125 JF-691 - 90 568C - - - - 1pc 1 FUEL-88 58099064 17.99 SGD
Shipped after 2018-06-01
- F-900 138 JF-100 16 92 529N-1 - - - - 1pc 1 FUEL-73 58098915 11.99 SGD
Shipped after 2018-06-01
3/4-16UNF F-209 115 JF-309 - 80 501-4 - - - - 1pc 1 FUEL-78 58098967 12.99 SGD
Shipped after 2018-06-01
M20xP1.5 F-307 138 JF-407A - 90 572C-1 - - - - 1pc 1 FUEL-81 58098994 38.99 SGD
Shipped after 2018-06-01
- - 140 - 26 94 KS-562 - - - - 1pc 1 FUEL-93 58099116 34.99 SGD
Shipped after 2018-06-01
- - - - - - KS-597C - - - - 1pc 1 FUEL-96 58099143 65.99 SGD
Shipped after 2018-06-01
- F-230 55 JF-330 16 75 516B - - - - 1pc 1 FUEL-79 58098976 8.99 SGD
Shipped after 2018-06-01
3/4-16UNF F-403 125 JF-408-1 - 90 503C - - - - 1pc 1 FUEL-83 58099012 15.99 SGD
Shipped after 2018-06-01
M20xP1.5 F-516 100 JF-616 - 80 596-4 - - - - 1pc 1 FUEL-87 58099055 17.99 SGD
Shipped after 2018-06-01
M20xP1.5 F-831 80 JF-931 - 80 502C - - - - 1pc 1 FUEL-90 58099082 12.99 SGD
Shipped after 2018-05-28
- - 140 - - - - - - - - 1pc 1 FUEL-54 16338123 30.99 SGD
Shipped after 2018-06-01
- - 174 - - - 590-6N 7/8-14 600-319-3750 93 Komatsu 1PC 1 Fuel-27 39263865 52.99 SGD
Shipped after 2018-06-01
- - 180 - - - 596-2N 1-14 1R0740 86 Caterpillar 1PC 1 Fuel-16 39263777 23.99 SGD
Shipped after 2018-06-01
- - 280 - - - 590-3 1.1/4-12 600-311-7110 118 Komatsu 1PC 1 Fuel-13 39263743 32.99 SGD
Shipped after 2018-06-01
- - 175 - - - 590-6 M20-1.5 6754-79-6130 93 Komatsu 1PC 1 Fuel-9 39263707 44.99 SGD
Shipped after 2018-06-01
- - 165 - - - 569C M20-1.5 2451U211-2 95 Caterpillar 1PC 1 Fuel-19 39263795 21.99 SGD
Shipped after 2018-06-04
- - 193 - - - 529-12 - 4679981 93 HITACHI 1PC 1 Fuel-29 39263883 43.99 SGD
Shipped after 2018-06-01
- - 100 - - - 501-4 3/4-16 16403-Z9000 80 NISSAN 1PC 1 Fuel-15 39263761 11.99 SGD
Shipped after 2018-06-04
- - 285 - - - 590-5 1.1/4-12 600-311-3310 118 Komatsu 1PC 1 Fuel-11 39263725 54.99 SGD
Shipped after 2018-06-01
- - 75 - - - 501CN 3/4-16 8-94132947-0 80 ISUZU 1PC 1 Fuel-8 39263691 12.99 SGD
Shipped after 2018-05-28
- F-520 95 JF-620 - - 599C-1 8.2/6.6 - 46 Mitsubishi 1PC 1 FUEL-34 76234505 25.99 SGD
Shipped after 2018-06-01
- - 125 - - - 531C 3/4-16 23303-64010 93 Toyota 1PC 1 Fuel-26 39263856 40.99 SGD
Shipped after 2018-06-04
- - 143 - - - 579C 1-14 VH23390-E0011 108 Caterpillar 1PC 1 Fuel-21 39263804 68.99 SGD
Shipped after 2018-06-04
- - 200 - - - 560C 1.1/8-16 LS02P00001-2 108 Hino 1PC 1 Fuel-22 39263813 40.99 SGD
Shipped after 2018-06-04
- - 100 - - - 504 3/4-16 23401-1510 80 Hino 1PC 1 Fuel-5 39263664 17.99 SGD
Shipped after 2018-06-01
- - 155 - - - 590-7 1-14 600-311-3620 93 Komatsu 1PC 1 Fuel-3 39263646 44.99 SGD
Shipped after 2018-06-01
- - 138 - - - 572C-1 M20-1.5 8-94369299-1 90 ISUZU 1PC 1 Fuel-12 39263734 39.99 SGD
Shipped after 2018-06-01
- - 50 - - - 524C 7/7 - 50 Toyota 1PC 1 FUEL-53 76234697 8.99 SGD
Shipped after 2018-06-01
- - 175 - - - 596-6N 39308 1R0751 86 Caterpillar 1PC 1 Fuel-17 39263786 23.99 SGD
Shipped after 2018-05-28
- F-633 89 - - - 505C-2 7/7/5.5 - - Robin 1PC 1 FUEL-32 76234487 29.99 SGD
Shipped after 2018-06-01
- F-515 95 JF-615 - - 599C 8.2/6.6 - 46 Mitsubishi 1PC 1 FUEL-33 76234496 25.99 SGD
Shipped after 2018-05-28
- - 145 - - - 101-10F 13/16-16UNF - 80 Komatsu 1PC 1 FUEL-43 76234593 41.99 SGD
Shipped after 2018-06-01
- F-621 42 JF-721 - - 580 12/0 - 35 Jammer 1PC 1 FUEL-36 76234523 4.99 SGD
Shipped after 2018-05-28
- F-629 80 JF-726 - - 585S 20/0 - 50 Kubota 1PC 1 FUEL-40 76234566 5.99 SGD
Shipped after 2018-05-28
- - 290 - - - 590-8 1-5/8-12UNF - 118 Komatsu 1PC 1 FUEL-46 76234627 62.99 SGD
Shipped after 2018-06-01
- - 125 - - - 572CS M20x1.5 - 94 Sumitomo 1PC 1 FUEL-48 76234645 52.99 SGD
Shipped after 2018-06-01
- - 118.5 - - - 101-9F M24x1.5 - 93 Komatsu 1PC 1 FUEL-42 76234584 41.99 SGD
Shipped after 2018-06-01
- - 114 - - - - 31 - 86 UD 1PC 1 FUEL-49 76234654 27.99 SGD
Shipped after 2018-06-01
- - 90 - - - 501C - 600-311-7441 80 Komatsu 1PC 1 Fuel-7 39263682 11.99 SGD
Shipped after 2018-05-28
- - 125 - - - 503-1 37727 23401-1420 90 Hino 1PC 1 Fuel-6 39263673 16.99 SGD
Shipped after 2018-05-28
- - 155 - - - 529-11 - 4676385 93 Hitachi 1PC 1 Fuel-28 39263874 36.99 SGD
Shipped after 2018-05-28
- F-516 100 JF-616 - - 596-4 M20x1.5 - 80 Mitsubishi, Sumitomo 1PC 1 FUEL-45 76234611 15.99 SGD
Shipped after 2018-05-28
- F-614 85 JF-714 - - 584 13/0 - 29 Kubota, Hitachi, Mitsubishi 1PC 1 FUEL-35 76234514 4.99 SGD
Shipped after 2018-05-28
- F-628 82 JF-714-1 - - 584-1 9.5/0 - 29 Kubota Corporation 1PC 1 FUEL-39 76234557 4.99 SGD
Shipped after 2018-05-28
- - 115 - - - 101FN 37727 600-311-8222 76 Komatsu 1PC 1 Fuel-23 39263822 12.99 SGD
Shipped after 2018-06-01
- F-613 60 JF-713 - - 505C 41859 - 50 Kubota Corporation 1PC 1 FUEL-30 76234462 5.99 SGD
Shipped after 2018-05-28
- - 122 - - - 531C-3 37727 23390-64450 68 Toyota 1PC 1 Fuel-2 39263637 28.99 SGD
Shipped after 2018-06-01
- F-622 67 JF-722 - - 582 12/0 - 35 Yanmar, Kubota 1PC 1 FUEL-37 76234532 3.99 SGD
Shipped after 2018-05-28
- F-630 60 JF-730 - - 505C-1 8.8/8.8 - 45 SJ - 1PC 1 FUEL-31 76234471 17.99 SGD
Shipped after 2018-05-28
- F-626 47 - - - 581 12/0 - 35 Kubota 1PC 1 FUEL-38 76234541 4.99 SGD
Shipped after 2018-06-01
- - 143 - - - 101-8F M22x1.5 - 80 Komatsu 1PC 1 FUEL-41 76234575 41.99 SGD
Shipped after 2018-06-01
- - 80 JF-707 - - 571C 3/4-16UNF - 90 HITACHI 1PC 1 FUEL-44 76234602 15.99 SGD
Shipped after 2018-06-01
- - 108 - - - - 17.5 - 67 ISUZU 1PC 1 FUEL-50 76234663 35.99 SGD
Shipped after 2018-06-01
- - 255 - - - 590-9 1-1/4-12UNF - 118 Komatsu 1PC 1 FUEL-47 76234636 83.99 SGD
Shipped after 2018-06-01
- - 65 - - - - - - 80 Hino 1PC 1 FUEL-51 76234672 33.99 SGD
Shipped after 2018-05-28
- - 94.5 - - - - 27 - 95 Hino,ISUZU 1PC 1 FUEL-52 76234681 24.99 SGD
Shipped after 2018-06-01
- - 80 - - - 567C M20-1.5 11900-55600 90 Yanmar 1PC 1 Fuel-1 39263621 14.99 SGD
Shipped after 2018-05-28
- - 86 - - - 583 - 124550-55700 35/11 Yanmar 1PC 1 Fuel-4 39263655 3.99 SGD
Shipped after 2018-05-28
- - 89 - - - 585 - 129100-55620 50/20 Yanmar 1PC 1 Fuel-10 39263716 5.99 SGD
Shipped after 2018-05-28
- - 57 - - - 584S - 36072-0020 29 - 1PC 1 Fuel-14 39263752 4.99 SGD
Shipped after 2018-06-01
- - 115 - - - 101-7F M16-1.5 6732-71-6110 76 Komatsu 1PC 1 Fuel-24 39263831 15.99 SGD
Shipped after 2018-05-28
- - 145 - - - 590-2N 1-14 600-311-8321 93 Komatsu 1PC 1 Fuel-25 39263847 23.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 19
4 star 4
3 star 2
2 star 0
1 star 0
Review Rating: 4.68
25 Customer Reviews
The reviews are automatic translation.
Maintenance of generator
5
From Japan
On 2018-05-01 07:34:09
It is a cheap price but it is a reliable wearing and very reliable item.
This review is about item#76234566.
Alternative to fuel filter
4
From Japan
On 2018-04-23 14:58:14
Although the price is cheap, it can be used without particular trouble. Because genuine is expensive, it will be cost saving and it will be saved.
This review is about item#39263682.
Automotive fuel filter
5
From Japan
On 2017-10-08 09:27:40
Although it is for construction machines and agricultural machines, it is the same type as the fuel filter of Hiace Regius made in Heisei 1997 so there is no problem using it.
This review is about item#39263637.
During machine maintenance
5
From Japan
On 2017-03-31 13:59:13
Since genuine products are expensive, they are cheaply available and are saved. Since it is a disposable part, quality is no problem. I used it until clogging in the past, but it is cheap enough to exchange regularly. Troubles can be avoided so it is extremely helpful.
This review is about item#39263655.
Exchange of fuel element of tiller
5
From Japan
On 2017-03-02 23:10:23
I exchanged the Fuel Koshi element of the tillage machine about 30 years ago. Although it seems to be exchanged every 600 hours, I purchased it with a monotaro and used it for 3 years. Even cheap enough to use it. I also would like to purchase it next time.
This review is about item#76234557.
Snow removal machine maintenance
5
From Japan
On 2017-02-11 14:37:50
You can buy it at a charge of about 1/3 of genuine. Although it was heavy snow, because of clogging of the filter, I was in trouble due to engine malfunction, but it got help earlier arriving at hand. Moreover, the quality is genuine equivalent and there is no problem.
This review is about item#76234514.
As a tractor fuel filter
5
From Japan
On 2016-11-01 15:23:33
It was saved less cheaply than a farmer 's cooperative I would like to continue using Monotaro in the future.
This review is about item#76234532.
Machine maintenance
5
From Japan
On 2016-10-29 22:34:41
Immediately after purchasing a tractor, I used diesel containing water and thought about how to purchase parts, but I finally found out.
This review is about item#76234514.
Filter for tire excavator
5
From Japan
On 2016-07-29 09:52:34
It was able to be used for WS 300A. I think there is no problem.
For old car engine replacement
5
From Japan
On 2016-06-24 15:24:38
Reasonable and very good. Quality is also good.
This review is about item#76234462.

Related Products