Buy more than* S$200* and get FREE SHIPPING

Motorcycle Cover Black

4.17 (12)
Caution
Cover only. No fire proof, melt proof, coating, nor water proof seam tape/
...see all>
Product Options
ADD TO CART
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3L 1Sheet 1 74454 39269571 59.99 SGD
In stock
M 1Sheet 1 74451 39269544 50.99 SGD
In stock
LL 1Sheet 1 74453 39269562 55.99 SGD
In stock
L 1Sheet 1 74452 39269553 52.99 SGD
In stock
4L 1Sheet 1 74455 39269587 64.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 4
2 star 0
1 star 0
Review Rating: 4.17
12 Customer Reviews
The reviews are automatic translation.
100 cc
4
From Japan
On 2017-11-23 07:33:08
I also wanted to cover small bikes quickly so I bought a slightly larger answer!
This review is about item#39269562.
For storage of PCX
3
From Japan
On 2017-10-14 19:03:49
If I use it for half a year, black becomes sunburn and becomes gray. I will see how long it can be torn
This review is about item#39269553.
For motorcycles
3
From Japan
On 2017-05-02 15:53:47
I bought this for this time, looking for a bike cover with a monotail. Motorcycle cover budget is 3000 yen ~ 4000 yen. Color has been a common silver until now, so try this black this time. It was also a function I wanted a hemming function. Is it the thickness of the order of 100 yen shop → home center → kore? Durability is unknown, but I expect COSPA.
This review is about item#39269553.
For bike storage
5
From Japan
On 2017-02-12 16:41:18
I did a very nice shopping with a firm build for the price. We are using it for klx250. I thought that the snug size was good and bought XL. I love it because I wrapped it completely and it was able to store it cleanly without flap
This review is about item#39269562.
When motorcycle is stored
4
From Japan
On 2017-01-09 11:09:45
I used the same thing before, but it was easy to use, purchase again as it was never flying on the day of typhoon by using the front lock hole. If it is a sunny place it seems to be about 3 years' useful life, but at this price it would be ant.
This review is about item#39269587.
For protecting my motorcycle
3
From Japan
On 2016-12-13 19:14:14
It was a relatively inexpensive product, but the fabric is still thin. Although durability is now to come, as a cover for the time being, it is a product without problems.
This review is about item#39269587.
Bike Protection
5
From Japan
On 2016-08-14 18:13:29
I bought it cheaply using MonotaRO's weekend discount. Motorbike cover is unexpected, because it is expensive, we have purchased this item as a consumable item.
This review is about item#39269571.
Bike parking
5
From Japan
On 2016-08-14 17:29:00
It was light and thick. Design is also nice.
This review is about item#39269544.
Personal motorcycle cover
3
From Japan
On 2016-05-01 00:58:16
The material of the fabric is thin but firm. I chose a simple type, but I think that it is necessary to have a lock hole also in the center hook and the rear for prevention of flapping by the wind. The restricted string and the rock band do not match, and it will become loose with the throat. Size display and design are good.
This review is about item#39269553.
Night bicycle theft prevention stain prevention
5
From Japan
On 2015-11-24 15:02:08
The other day I steal a motorcycle I decided to use this black cover this time It is dark in front of the house so covering makes me unconcerned in the dark I am glad it was waterproof on rainy days
This review is about item#39269587.

Related Products