Buy more than* S$200* and get FREE SHIPPING

Phone Grip, Smartphone Holder

4.00 (4)
Material
Aluminum / plastic
...see all>
Product Options
ADD TO CART
Weight (g) Type Caution Clamp Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Type Caution Clamp Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
122 Over-size version Does not fit normal sized handle bars. It corresponds to 28-35 1PC 1 iH-100M 39269675 -
Discontinued
[x]
121 Normal edition Does not fit over sized handle bars. Corrsponding to 22 to 29 1PC 1 iH-100S 39269666 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Attach to the bicycle
1
From Japan
On 2016-04-08 10:42:58
The part to be attached to the bar is too big to use.
This review is about item#39269675.
Fixing the smartphone
5
From Japan
On 2015-09-08 09:46:50
Very useful
This review is about item#39269666.
Touring
5
From Japan
On 2015-06-17 14:50:17
I am doing well for the price
This review is about item#39269666.
Navigation for bicycles
5
From Japan
On 2014-04-29 19:06:17
There is no sense of instability I was worried at all. There is support under the bottom and there is no worry of falling. I also have a solid side hold. Underlay pads are also slip-resistant, so even if you stop suddenly you will not jump out or slip up. One slip is attached to the slip pad. Although one rubber band for fixing is attached, I do not feel much meaning. I think that there is no problem with fixing even if it is not.
This review is about item#39269666.

Related Products