Buy more than* S$200* and get FREE SHIPPING

Tape measure

4.67 (3)
Materials (tape)
Glass fibre into salt vinyl covered edges (edge part : aluminum) Blade part: aluminum
Pricision (mm)
1.5 m +/- 1.9 mm
Tape Length (m)
1.5
Tape Width (mm)
16
Weight (g)
19
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 71013 39269657 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Measurement of electronic components
5
From Japan
On 2017-09-12 06:17:45
It is inexpensive and the length is also exactly good, the material is also PVC, so cut the rear margin immediately, after fixing with a strongly adhesive double-sided tape it was immediately usable. Others purchase two pieces for cut price every 1 m, pasted on both sides of the table, it does not fall off, it is very handy ◎
This review is about item#39269657.
Measurement of things that are difficult to measure on a straight scale
4
From Japan
On 2015-04-28 13:33:26
I think the scale is easy to see, cheap and easy to use. Since folding was so fold, I'd like to worry about folding it round, so why not sell it? Moreover, although there is no problem in use, I was concerned that the end fittings were bent slightly.
This review is about item#39269657.
Paste on workbench, use for cutting the cable
5
From Japan
On 2015-04-15 17:08:50
Easy to see the scale, exact length on the workbench
This review is about item#39269657.

Related Products