Buy more than* S$200* and get FREE SHIPPING

Head Light, Cobra

3.92 (12)
Brightness
full power / 1500 candela, City Eco / 550 Candela (15 lux / 10 m (full power))
Body Color
Black
LED
NEXT-GENERATION DOUBLE-TIP TAILPIPES WHITE LIGHT-EMITTING LEDx3 (MADE IN NICHIA SCIENCE INDUSTRY)
Lighting System
3 Modes (full power / City eco / blink)
Possible Attachment Dimensions (mm)
Small ring / 22.0 to 30.0 diameter, big ring / diameter 30.0 to 38.0
Lighting Time
Full / 5, City Eco/ 18, flashing / 54 (when using the alkaline batteries)
Battery
AA batteries x 2 (trial products included)
Luminescent Color
White
Dimensions (Length L x Width W x Height H) (mm)
46x67x56
Weight (g)
91 (attachments included, battery excluded)
Material
(BODY AND INTERNAL PARTS) ABS, (LENS, INTERNAL PARTS) POLYCARBONATE, ETC. (ELECTRODE) STAINLESS STEEL, (BOARD), AND OTHER ELECTRONIC COMPONENTS SUCH AS LED, ETC.
Accessories
Wearing-style attachment (CU-50P), trial battery (AA alkaline battery x2)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 39269693 -
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 1
1 star 2
Review Rating: 3.92
12 Customer Reviews
The reviews are automatic translation.
Attached to commuting bicycle
4
From Japan
On 2014-05-20 15:47:40
The function is as expected and satisfactory. Good design of goods, good texture. However, there was someone else written, but the lid of the battery compartment is easy to open due to impact etc. There is a fine hook locking the lid, but the lid will get out with this functioning! Is it sweetness of the design stuff? However, it seems that it can be improved by simple design change.
When driving a bicycle at night
5
From Japan
On 2014-04-14 14:53:21
Brightness and visibility are more than expected! Wide light distribution of 3 beams is a bit different from other bicycle lights. Cornering at night was able to be relieved. I feel that the "seen" effect is greater than it can be seen.
This review is about item#39269693.
cycling
5
From Japan
On 2014-04-13 18:02:16
It has been lost so it is the second purchase. I like the brightness and I like it. There is only one drawback. The stopper stopping the main body is detached by the step of the road surface. Reinforcement with vinyl tape is necessary. Other than that, there is no problem, because it is two AA batteries, it is economical for daily use and I like it.
This review is about item#39269693.
Observation of outdoor aquarium at night
5
From Japan
On 2013-11-17 18:43:17
It is compact, easy to carry, very bright and satisfied. In addition, the condensation of the 3 LED lamp often seems to be a spotlight, and we are thinking about diverting to other uses.
This review is about item#39269693.
It is attached to the road racer and used for exercise early in the morning (used with blinking from about 2 hours lighting)
5
From Japan
On 2013-10-17 08:33:05
I started using "Cobra", it was a bit shiny day after driving three times. The EL500 of a certain company which I used up to now is very bright with the design of a skillful lens and reflector even with one LED but the range of irradiation is narrow, spotwise and running straight only has no problem but on the road where the corner continues I could not see the end and it was hard to run. In "Cobra", the brightness is also brighter than EL 500, the range of irradiation is also wide, the side also glows light and cornering can be seen and it became easy. After that, I am looking forward to see how the battery consumption and brightness change. The problem is that the mounting is offset, but the bracket will be on the left side when bringing the light body to the center. In my case I wanted to bring it to the right side, so I made my own bracket. Also, although push button type switch is good, it blinks by pushing once, it turns on with Lo lighting (only one lamp) by pushing twice, and Hi lighting (full three lighting) by pushing three times, but the opposite way is It is easy to use for me. Furthermore, because it is a 3 LED type lighting, the light distribution of Lo lighting is OK, but Hi lighting is a little more spotlighting the remaining 2 lights, raising the irradiation direction a little and I think that it is even easier to use if lighting a little more I want the light leaking upward to be sharper cut, because the opponent (car) is dazzling)
This review is about item#39269693.
For road bikes
1
From Japan
On 2013-07-29 20:15:45
When walking on the sidewalk, the light part fell off. Vulnerable to vibration.
This review is about item#39269693.
When riding a bicycle
1
From Japan
On 2013-06-01 13:10:11
The flashing mode is very good and it is easy to understand even before the battery runs out and the function is close to the full mark. However, the lid became disengaged though it was used normally and it was not dropped, and the battery was dropped on the street. It is out of the question that buying and replacing batteries is broken and broken in about 3 times. The exchange procedure was troublesome, so I thought it was a good idea not to purchase again.
Outdoor in general
5
From Japan
On 2012-12-18 20:54:25
As well as bicycles, it is okay to attach it to a working helmet.
This review is about item#39269693.
Switch too hard
2
From Japan
On 2012-12-13 09:13:14
I bought a single LED light on my bicycle, but I bought it because it is dark at night. I did not remove it before, but attached the cobra I bought this time on the left side (attached on the right side). Brightness etc. are not surprising, but they are acceptable ranges. However, if the switch is hard, hold down on the bottom and press it all the way it will not fit. So, switching on and off is troublesome, and it is rarely used, because there is not such a description in the review of the other, it may be only what I bought. However, it is too hard.
This review is about item#39269693.
Road bike lighting
4
From Japan
On 2012-09-18 14:57:03
I want you to keep doing a little more. Brightness = Normal, Light distribution = Good, Battery holding = Currently testing, With eyes getting used to the dark in the midst of darkness, you can drive at 40 km / h by road bike, but in the bright city half way, Because the light enters from, it is difficult to check the road condition (evaporation phenomenon?) City middle Powerful headlight is necessary. But I think that brightness of this size is splendid with two AA batteries. Because it is built-in boost circuit, it does not become downward like other manufacturers and I can use energy (confirmed) so I think that it can be used for a long time (I can only say it because I have not tested yet) ● LED 1 light I think that the difference between the three lamps is not so much as I thought it might be a little brighter (I think that the current flowing at the time of LED lighting is more because it is squeezing the current at 3 lights) * When purchasing Although there was a trouble which I shot, the correspondence of the selling agency was good.
This review is about item#39269693.