Buy more than* S$200* and get FREE SHIPPING

Bike Front Light, Double Eye

4.50 (2)
Brightness
Full power/ 1000 candela, city eco/ 500 candela (10 lux / 10 m (full power))
Body Color
Black
LED
NEXT-GENERATION DOUBLE-TIP TAILPIPES WHITE LIGHT-EMITTING LEDx2 (MADE IN NICHIA SCIENCE INDUSTRY)
Lighting System
3 Modes (full power / City eco / blink)
Possible Attachment Dimensions (mm)
Small ring / 22.0 to 30.0 diameter, big ring / diameter 30.0 to 38.0
Lighting Time
Full / 10, City Eco/ 20, flashing / 40 (when using the alkaline batteries)
Battery
AA batteries x 2 (trial products included)
Luminescent Color
White
Dimensions (Length L x Width W x Height H) (mm)
46x67x56
Weight (g)
88 (attachments included, battery excluded)
Material
(BODY AND INTERNAL PARTS) ABS, (LENS, INTERNAL PARTS) POLYCARBONATE, ETC. (ELECTRODE) STAINLESS STEEL, (BOARD), AND OTHER ELECTRONIC COMPONENTS SUCH AS LED, ETC.
Accessories
Wearing-style attachment (CU-50P), trial battery (AA alkaline battery x2)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 39269702 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For everyday use of bicycle headlights
5
From Japan
On 2015-06-18 16:28:12
Like the product of ASKLEN, I had to turn to use the Cobra in the two bicycles, is I wanted also use double eye, was purchased. Cobra, 1-lamp, one lamp flashes, but this mode of 3-lamp, double eye, 1-lamp, flashing alternately left and right, has become a mode of 2-lamp. When is in town, 3-lamp mode of the Cobra is over-spec, but I feel, 2-lamp of the double eye is just a good feeling. So, reasonably double eye there is a chance to use all of the mode that's in the town there is a street light was thought to be suitable. Do What about if I Toka dark country road? But I also feel that would go in the double eye. It is equivalent to bright.
This review is about item#39269702.
Return home at night at bicycle commuting
4
From Japan
On 2012-11-29 19:21:53
Brightness is enough for commuting in downtown areas. When continuing running long distances while wearing it, cracks have entered the mount mounting part of the main body. Currently it is in use by fixing with mount with adhesive.
This review is about item#39269702.