Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

NET series metal connector straight plug

Shell Size
24
Compatible Cable Outside Diameter (phi mm)
11.5-14.0
Withstand Voltage
1500V
Operating Temperature Range (deg C)
-40-+100
...see all>
Product Options
ADD TO CART
Contact Resistance (mohm) Contact Number Insulation Resistance (Mohm) Conductor Cross-Section Area (mm2) Rating Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Contact Resistance (mohm) Contact Number Insulation Resistance (Mohm) Conductor Cross-Section Area (mm2) Rating Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 3 2000 3.5 20A 250V   1pc 1 NET-243-PF 39273455 25.99 SGD
Shipped after 2018-06-25
- 3 - 3.5 20A 250V *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NET-243-PM 39273464 24.99 SGD
Shipped after 2018-06-29
- 4 2000 2 15A 250V *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NET-244-PF 39273491 30.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products