Buy more than* S$200* and get FREE SHIPPING

Nrw Series One Touch Waterproof Medium Connector Relay Connector

4.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
For outdoor use
...see all>
Product Options
ADD TO CART
Specification Contact Resistance (mohm) Insulation Resistance (Mohm) Conductor Cross-Section Area (mm2) Compatible Cable Outside Diameter (phi mm) Contact Number Material (insulator) Shape Material (Contact)/Processing Contact Shape Connector Shape Wire Connector Method Withstand Voltage Shell Size Rating Material (shell)/ Processing Operating Temperature Range (deg C) Material (packing) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Contact Resistance (mohm) Insulation Resistance (Mohm) Conductor Cross-Section Area (mm2) Compatible Cable Outside Diameter (phi mm) Contact Number Material (insulator) Shape Material (Contact)/Processing Contact Shape Connector Shape Wire Connector Method Withstand Voltage Shell Size Rating Material (shell)/ Processing Operating Temperature Range (deg C) Material (packing) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Opposite core (power source side) 3 or less 5000 2 8.6 to 10.5 3 Synthetic resin Reverse core Copper alloy / silver plating Female (SEO socket) Adapter Soldering 1500V 20 15A 250V Synthetic resin / - -25 to +85 Synthetic rubber   1PC 1 NRW-203-AdF10 39275975 30.99 SGD
In stock
Opposite core (power source side) 3 or less 2000 1.25 7.0 to 8.5 5 Synthetic resin Reverse core Copper alloy / silver plating Female (SEO socket) Adapter Soldering 1500V 20 10A 250V Synthetic resin / - -25 to +85 Synthetic rubber   1PC 1 NRW-205-AdF8 39276027 33.99 SGD
In stock
Correct core (equipment side) 3 or less 2000 2 8.6 to 10.5 3 Synthetic resin - Copper alloy / silver plating Male (pin) Adapter Soldering 1500V 20 15A 250V Synthetic resin / - -25 to +85 Synthetic rubber   1PC 1 NRW-203-AdM10 39275984 28.99 SGD
Shipped after 2018-02-28
Correct core (equipment side) 3 or less 2000 1.25 7.0 to 8.5 7 Synthetic resin - Copper alloy / silver plating Male (pin) Adapter Soldering 1000V 20 10A 250V Synthetic resin / - -25 to +85 Synthetic rubber *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NRW-207-AdM8 39276045 31.99 SGD
Shipped after 2018-02-23
Correct core (equipment side) - - - - - - - - - - - - - - - - -   1PC 1 NRW-205-AdM8 39276036 29.99 SGD
In stock
Opposite core (power source side) - - - - - - - - - - - - - - - - -   1PC 1 NRW-202-AdF8 39275957 29.99 SGD
In stock
Opposite core (power source side) - - - - - - - - - - - - - - - - -   1PC 1 NRW-204-AdF10 39275993 31.99 SGD
In stock
Correct core (equipment side) - - - - - - - - - - - - - - - - -   1PC 1 NRW-204-AdM8 39276011 29.99 SGD
In stock
Opposite core (power source side) 3 or less 2000 1.25 10.6 to 12.5 4 Synthetic resin - Copper alloy / silver plating Female (SEO socket) Adapter Soldering 1500V 20 10A 250V Synthetic resin / - -25 to +85 Synthetic rubber   1PC 1 NRW-204-AdF12 39276002 31.99 SGD
In stock
Opposite core (power source side) 5 or less 1000 0.5 10.6 to 12.5 - Synthetic resin - Copper alloy / silver plating Female (SEO socket) Adapter Soldering 1000V 20 5A 250V Synthetic resin / - -25 to +85 Synthetic rubber *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NRW-2012-AdF12 39275941 42.99 SGD
Shipped after 2018-03-14
True core (apparatus side) 3 or less 2000 2 7.0 - 8.5 2 Synthetic resin True core Copper alloy / silver plating Male (pin) Adapter Soldering 1500V 20 15A 250V synthetic resin/- -25 - +85 Synthetic rubber   1PC 1 NRW-202-AdM8 39275966 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Foolishly
4
From Japan
On 2016-03-01 23:17:29
Price High stock too much! If you do not have inventory with cable packing and you do not have inventory for old or innovative manufacturers Packing rose If you sell 10pers on sales
This review is about item#39275966.
Camping tray monitor - Camera connection, power supply connection
5
From Japan
On 2015-02-19 13:40:42
It can be inserted neatly, and contact failure is not noticed. When plugged in, it sounds easy and easy to connect even at night.
This review is about item#39276036.

Related Products