Buy more than* S$200* and get FREE SHIPPING

NR series one-touch medium-sized metal connector relay adapter

5.00 (1)
Shell Size
20
Compatible Cable Outside Diameter (phi mm)
10.0-12.5
...see all>
Product Options
ADD TO CART
Withstand Voltage Rating Operating Temperature Range (deg C) Contact Number Insulation Resistance (Mohm) Conductor Cross-Section Area (mm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Withstand Voltage Rating Operating Temperature Range (deg C) Contact Number Insulation Resistance (Mohm) Conductor Cross-Section Area (mm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1500V 10A 250V -40-+100 4 2000 1.25 1pc 1 NR-204-AdM 39276212 17.99 SGD
Shipped after 2018-02-22
1000V 10A 250V -25-+85 7 2000 1.25 1pc 1 NR-207-AdM 39276237 23.99 SGD
Shipped after 2018-03-07
1500V 15A 250V -25-+85 10 1000 0.5 1pc 1 NR-2010-AdM 39276167 28.99 SGD
Shipped after 2018-03-19
1500V 10A 250V -25-+85 12 1000 0.5 1pc 1 NR-2012-AdM 39276185 26.99 SGD
Shipped after 2018-02-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
control panel
5
From Japan
On 2017-05-18 15:04:43
Connection and removal of the connector is very simple and easy to use
This review is about item#39276237.

Related Products