Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material (shell)/ Processing Operating Temperature Range (deg C) Material (packing) Specification Contact Resistance (mohm) Insulation Resistance (Mohm) Shape Conductor Cross-Section Area (mm2) Compatible Cable Outside Diameter (phi mm) Contact Shape Material (insulator) Critical Operating Voltage (V) Material (Contact)/Processing Contact Number Connector Shape Wire Connector Method Withstand Voltage Shell Size Rating Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (shell)/ Processing Operating Temperature Range (deg C) Material (packing) Specification Contact Resistance (mohm) Insulation Resistance (Mohm) Shape Conductor Cross-Section Area (mm2) Compatible Cable Outside Diameter (phi mm) Contact Shape Material (insulator) Critical Operating Voltage (V) Material (Contact)/Processing Contact Number Connector Shape Wire Connector Method Withstand Voltage Shell Size Rating Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 2 10.1 to 12.0 Female (SEO socket) Epoxy resin 400 Copper alloy / nickel plated 3 Plug Soldering 2000V 25 10A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-253-P11 39276474 48.99 SGD
Shipped after 2018-05-31
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 1.25 6.5 to 8.0 Female (SEO socket) Epoxy resin 300 Copper alloy / nickel plated 8 Plug Soldering 1800V 25 5A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-258-P7 39276894 43.99 SGD
Shipped after 2018-05-31
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - Three: 2,13 lines: 1.25 13.1 to 15.0 Female (SEO socket) Epoxy resin 300 Copper alloy / silver plating - Plug Soldering 1800V 40 10A 3 lines, 13 lines 5A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-4016-P14 39277576 84.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 5.5 15.1 to 17.0 Female (SEO socket) Epoxy resin 500 Copper alloy / silver plating 3 Plug Soldering 2500V 40 30A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-403-P16 39277682 73.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Opposite core (power source side) 3 or less 2000 - 2 10.1 to 12.0 Male (pin) Epoxy resin 400 Copper alloy / nickel plated 2 Plug Soldering 2000V 25 10A 250V   1PC 1 NWPC-252-PM11 39276431 41.99 SGD
Shipped after 2018-05-28
Brass / chrome plating -40 to +85 Synthetic rubber Opposite core (power source side) 3 or less 2000 - 2 12.1 to 14.0 Male (pin) Epoxy resin 400 Copper alloy / nickel plated 2 Plug Soldering 2000V 25 10A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-252-PM13 39276447 46.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Opposite core (power source side) 3 or less 2000 - 2 16.5 to 18.0 Male (pin) Epoxy resin 400 Copper alloy / nickel plated 2 Plug Soldering 2000V 30 15A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-302-PM17 39276991 55.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Opposite core (power source side) 3 or less 2000 - 2 10.1 to 12.0 Male (pin) Epoxy resin - Copper alloy / nickel plated 6 Plug Soldering 1800V 30 10A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-306-PM11 39277314 61.99 SGD
Shipped after 2018-05-31
Brass / chrome plating -40 to +85 Synthetic rubber Opposite core (power source side) 3 or less 2000 - 2 16.5 to 18.0 Male (pin) Epoxy resin - Copper alloy / nickel plated 6 Plug Soldering 1800V 30 10A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-306-PM17 39277341 58.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Opposite core (power source side) 3 or less 2000 - 1.25 10.1 to 12.0 Male (pin) Epoxy resin 300 Copper alloy / nickel plated 8 Plug Soldering 1800V 30 5A 250V   1PC 1 NWPC-308-PM11 39277463 54.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Opposite core (power source side) 3 or less 2000 - Three: 2,13 lines: 1.25 17.1 to 19.0 Male (pin) Epoxy resin 300 Copper alloy / silver plating - Plug Soldering 1800V 44 10A 3 lines, 13 lines 5A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-4416-PM18 39277743 95.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 2 8.1 to 10.0 Female (SEO socket) Epoxy resin 400 Copper alloy / nickel plated 3 Plug Soldering 2000V 25 10A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-253-P9 39276501 48.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 2 12.1 to 14.0 Female (SEO socket) Epoxy resin 400 Copper alloy / nickel plated 4 Plug Soldering 2000V 25 10A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-254-P13 39276562 41.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 2 8.1 to 10.0 Female (SEO socket) Epoxy resin 400 Copper alloy / nickel plated 5 Plug Soldering 1800V 25 10A 250V   1PC 1 NWPC-255-P9 39276666 37.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 3.5 10.1 to 12.0 Female (SEO socket) Epoxy resin 400 Copper alloy / nickel plated 2 Plug Soldering 2000V 30 15A 250V   1PC 1 NWPC-302-P11 39276912 44.99 SGD
Shipped after 2018-05-28
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 2 14.1 to 16.4 Female (SEO socket) Epoxy resin 400 Copper alloy / nickel plated 3 Plug Soldering 2000V 30 15A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-303-P15 39277034 48.99 SGD
Shipped after 2018-06-07
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 2 14.1 to 16.4 Female (SEO socket) Epoxy resin 400 Copper alloy / nickel plated 4 Plug Soldering 2000V 30 15A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-304-P15 39277131 49.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 2 10.1 to 12.0 Female (SEO socket) Epoxy resin 400 Copper alloy / nickel plated 5 Plug Soldering 1800V 30 15A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-305-P11 39277217 50.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 2 8.0 to 10.0 Female (SEO socket) Epoxy resin 400 Copper alloy / nickel plated 5 Plug Soldering 1800V 30 15A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-305-P9 39277253 50.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 2 10.1 to 12.0 Female (SEO socket) Epoxy resin 400 Copper alloy / nickel plated 6 Plug Soldering 1800V 30 15A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-306-P11 39277262 48.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 2 8.0 to 10.0 Female (SEO socket) Epoxy resin 400 Copper alloy / nickel plated 7 Plug Soldering 1800V 30 15A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-307-P9 39277402 49.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - Three: 2,9 lines: 1.25 17.1 to 19.0 Female (SEO socket) Epoxy resin 300 Copper alloy / silver plating - Plug Soldering 1800V 40 Three 10A, 9 lines 5A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-4012-P18 39277542 80.99 SGD
Shipped after 2018-06-07
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - Three: 2,13 lines: 1.25 17.1 to 19.0 Female (SEO socket) Epoxy resin 300 Copper alloy / silver plating - Plug Soldering 1800V 40 10A 3 lines, 13 lines 5A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-4016-P18 39277594 84.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 5.5 17.1 to 19.0 Female (SEO socket) Epoxy resin 500 Copper alloy / silver plating 3 Plug Soldering 2500V 40 30A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-403-P18 39277691 73.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 2 21.0 to 23.0 Female (SEO socket) Epoxy resin 300 Copper alloy / silver plating 40 Plug Soldering 1800V 60 5A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-6040-P22 39277777 159.99 SGD
Shipped after 2018-05-31
Brass / chrome plating -40 to +85 Synthetic rubber Opposite core (power source side) 3 or less 2000 - 2 12.1 to 14.0 Male (pin) Epoxy resin 400 Copper alloy / nickel plated 4 Plug Soldering 2000V 25 10A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-254-PM13 39276605 49.99 SGD
Shipped after 2018-06-07
Brass / chrome plating -40 to +85 Synthetic rubber Opposite core (power source side) 3 or less 2000 - 2 8.0 to 10.0 Male (pin) Epoxy resin 400 Copper alloy / nickel plated 2 Plug Soldering 2000V 30 15A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-302-PM9 39277007 55.99 SGD
Shipped after 2018-06-07
Brass / chrome plating -40 to +85 Synthetic rubber Opposite core (power source side) 3 or less 2000 - 2 10.1 to 12.0 Male (pin) Epoxy resin 400 Copper alloy / nickel plated 3 Plug Soldering 2000V 30 15A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-303-PM11 39277061 55.99 SGD
Shipped after 2018-06-07
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 2 8.1 to 10.0 Female (SEO socket) Epoxy resin 400 Copper alloy / nickel plated 2 Plug Soldering 2000V 25 10A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-252-P9 39276422 45.99 SGD
Shipped after 2018-05-31
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 2 12.1 to 14.0 Female (SEO socket) Epoxy resin 400 Copper alloy / nickel plated 5 Plug Soldering 1800V 25 10A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-255-P13 39276641 42.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 2 10.1 to 12.0 Female (SEO socket) Epoxy resin 400 Copper alloy / nickel plated 3 Plug Soldering 2000V 30 15A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-303-P11 39277016 52.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 2 10.1 to 12.0 Female (SEO socket) Epoxy resin 400 Copper alloy / nickel plated 7 Plug Soldering 1800V 30 15A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-307-P11 39277366 53.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - Three: 2,13 lines: 1.25 15.1 to 17.0 Female (SEO socket) Epoxy resin 300 Copper alloy / silver plating - Plug Soldering 1800V 40 10A 3 lines, 13 lines 5A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-4016-P16 39277585 83.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 1.25 13.1 to 15.0 Female (SEO socket) Epoxy resin 300 Copper alloy / silver plating 20 Plug Soldering 1800V 40 5A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-4020-P14 39277621 86.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 1.25 17.1 to 19.0 Female (SEO socket) Epoxy resin 300 Copper alloy / silver plating 20 Plug Soldering 1800V 40 5A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-4020-P18 39277646 86.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 5.5 19.1 to 21.5 Female (SEO socket) Epoxy resin 500 Copper alloy / silver plating 3 Plug Soldering 2500V 40 30A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-403-P20 39277707 73.99 SGD
Shipped after 2018-06-07
Brass / chrome plating -40 to +85 Synthetic rubber Opposite core (power source side) 3 or less 2000 - 2 8.1 to 10.0 Male (pin) Epoxy resin 400 Copper alloy / nickel plated 2 Plug Soldering 2000V 25 10A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-252-PM9 39276465 45.99 SGD
Shipped after 2018-05-31
Brass / chrome plating -40 to +85 Synthetic rubber Opposite core (power source side) 3 or less 2000 - 2 10.1 to 12.0 Male (pin) Epoxy resin 400 Copper alloy / nickel plated 3 Plug Soldering 2000V 25 10A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-253-PM11 39276517 48.99 SGD
Shipped after 2018-06-07
Brass / chrome plating -40 to +85 Synthetic rubber Opposite core (power source side) 3 or less 2000 - 1.25 12.1 to 14.0 Male (pin) Epoxy resin 300 Copper alloy / nickel plated 7 Plug Soldering 1800V 25 5A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-257-PM13 39276842 49.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Opposite core (power source side) 3 or less 2000 - 2 12.1 to 14.0 Male (pin) Epoxy resin 400 Copper alloy / nickel plated 4 Plug Soldering 2000V 30 15A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-304-PM13 39277174 56.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Opposite core (power source side) 3 or less 2000 - 2 16.5 to 18.0 Male (pin) Epoxy resin 400 Copper alloy / nickel plated 4 Plug Soldering 2000V 30 15A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-304-PM17 39277192 56.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Opposite core (power source side) 3 or less 2000 - 2 8.0 to 10.0 Male (pin) Epoxy resin - Copper alloy / nickel plated 6 Plug Soldering 1800V 30 10A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-306-PM9 39277357 58.99 SGD
Shipped after 2018-06-07
Brass / chrome plating -40 to +85 Synthetic rubber Opposite core (power source side) 3 or less 2000 - Three: 2,13 lines: 1.25 13.1 to 15.0 Male (pin) Epoxy resin 300 Copper alloy / silver plating - Plug Soldering 1800V 44 10A 3 lines, 13 lines 5A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-4416-PM14 39277725 99.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Opposite core (power source side) 3 or less 2000 - 2 21.0 to 23.0 Male (pin) Epoxy resin 300 Copper alloy / silver plating 30 Plug Soldering 1800V 60 5A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-6030-PM22 39277761 169.99 SGD
Shipped after 2018-06-07
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 2 10.1 to 12.0 Female (SEO socket) Epoxy resin 400 Copper alloy / nickel plated 2 Plug Soldering 2000V 25 10A 250V   1PC 1 NWPC-252-P11 39276395 36.99 SGD
Shipped after 2018-05-28
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 Seishin 2 10.1 to 12.0 Female (SEO socket) Epoxy resin 400 Copper alloy / nickel plated 4 Plug Soldering 2000V 25 10A 250V   1PC 1 NWPC-254-P11 39276553 37.99 SGD
Shipped after 2018-05-28
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 2 8.1 to 10.0 Female (SEO socket) Epoxy resin 400 Copper alloy / nickel plated 4 Plug Soldering 2000V 25 10A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-254-P9 39276587 40.99 SGD
Shipped after 2018-06-07
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 2 10.1 to 12.0 Female (SEO socket) Epoxy resin 400 Copper alloy / nickel plated 5 Plug Soldering 1800V 25 10A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-255-P11 39276632 46.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 2 6.5 to 8.0 Female (SEO socket) Epoxy resin 300 Copper alloy / nickel plated 6 Plug Soldering 1800V 25 10A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-256-P7 39276736 42.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 2 10.1 to 12.0 Female (SEO socket) Epoxy resin 300 Copper alloy / nickel plated 7 Plug Soldering 1800V 25 10A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-257-P11 39276797 43.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 3.5 16.5 to 18.0 Female (SEO socket) Epoxy resin 400 Copper alloy / nickel plated 2 Plug Soldering 2000V 30 15A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-302-P17 39276946 48.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 3.5 8.0 to 10.0 Female (SEO socket) Epoxy resin 400 Copper alloy / nickel plated 2 Plug Soldering 2000V 30 15A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-302-P9 39276955 48.99 SGD
Shipped after 2018-06-07
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 2 16.5 to 18.0 Female (SEO socket) Epoxy resin 400 Copper alloy / nickel plated 3 Plug Soldering 2000V 30 15A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-303-P17 39277043 48.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 2 8.0 to 10.0 Female (SEO socket) Epoxy resin 400 Copper alloy / nickel plated 4 Plug Soldering 2000V 30 15A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-304-P9 39277156 47.99 SGD
Shipped after 2018-06-07
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 2 12.1 to 14.0 Female (SEO socket) Epoxy resin 400 Copper alloy / nickel plated 5 Plug Soldering 1800V 30 15A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-305-P13 39277226 50.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 2 12.1 to 14.0 Female (SEO socket) Epoxy resin 400 Copper alloy / nickel plated 6 Plug Soldering 1800V 30 15A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-306-P13 39277271 50.99 SGD
Shipped after 2018-06-07
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 2 14.1 to 16.4 Female (SEO socket) Epoxy resin 400 Copper alloy / nickel plated 7 Plug Soldering 1800V 30 15A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-307-P15 39277384 49.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 2 16.5 to 18.0 Female (SEO socket) Epoxy resin 300 Copper alloy / nickel plated 8 Plug Soldering 1800V 30 10A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-308-P17 39277445 55.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - Three: 2,9 lines: 1.25 15.1 to 17.0 Female (SEO socket) Epoxy resin 300 Copper alloy / silver plating - Plug Soldering 1800V 40 Three 10A, 9 lines 5A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-4012-P16 39277533 79.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 5.5 11.0 to 13.0 Female (SEO socket) Epoxy resin 500 Copper alloy / silver plating 3 Plug Soldering 2500V 40 30A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-403-P12 39277664 71.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Opposite core (power source side) 3 or less 2000 - 1.25 10.1 to 12.0 Male (pin) Epoxy resin 300 Copper alloy / nickel plated 7 Plug Soldering 1800V 25 5A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-257-PM11 39276833 49.99 SGD
Shipped after 2018-05-31
Brass / chrome plating -40 to +85 Synthetic rubber Opposite core (power source side) 3 or less 2000 - 1.25 6.5 to 8.0 Male (pin) Epoxy resin 300 Copper alloy / nickel plated 7 Plug Soldering 1800V 25 5A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-257-PM7 39276851 53.99 SGD
Shipped after 2018-05-31
Brass / chrome plating -40 to +85 Synthetic rubber Opposite core (power source side) 3 or less 2000 - 2 12.1 to 14.0 Male (pin) Epoxy resin 400 Copper alloy / nickel plated 3 Plug Soldering 2000V 30 15A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-303-PM13 39277077 55.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Opposite core (power source side) 3 or less 2000 - 2 12.1 to 14.0 Male (pin) Epoxy resin - Copper alloy / nickel plated 6 Plug Soldering 1800V 30 10A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-306-PM13 39277323 58.99 SGD
Shipped after 2018-06-07
Brass / chrome plating -40 to +85 Synthetic rubber Opposite core (power source side) 3 or less 2000 - Three: 2,13 lines: 1.25 11.0 to 13.0 Male (pin) Epoxy resin 300 Copper alloy / silver plating - Plug Soldering 1800V 44 10A 3 lines, 13 lines 5A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-4416-PM12 39277716 95.99 SGD
Shipped after 2018-06-07
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 2 6.5 to 8.0 Female (SEO socket) Epoxy resin 300 Copper alloy / nickel plated 7 Plug Soldering 1800V 25 10A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-257-P7 39276815 43.99 SGD
Shipped after 2018-05-31
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 2 12.1 to 14.0 Female (SEO socket) Epoxy resin 400 Copper alloy / nickel plated 3 Plug Soldering 2000V 30 15A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-303-P13 39277025 47.99 SGD
Shipped after 2018-05-31
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 2 14.1 to 16.4 Female (SEO socket) Epoxy resin 400 Copper alloy / nickel plated 5 Plug Soldering 1800V 30 15A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-305-P15 39277235 50.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 2 16.5 to 18.0 Female (SEO socket) Epoxy resin 400 Copper alloy / nickel plated 5 Plug Soldering 1800V 30 15A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-305-P17 39277244 54.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 2 16.5 to 18.0 Female (SEO socket) Epoxy resin 400 Copper alloy / nickel plated 6 Plug Soldering 1800V 30 15A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-306-P17 39277296 50.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 2 16.5 to 18.0 Female (SEO socket) Epoxy resin 400 Copper alloy / nickel plated 7 Plug Soldering 1800V 30 15A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-307-P17 39277393 49.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 2 12.1 to 14.0 Female (SEO socket) Epoxy resin 300 Copper alloy / nickel plated 8 Plug Soldering 1800V 30 10A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-308-P13 39277427 51.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 2 14.1 to 16.4 Female (SEO socket) Epoxy resin 300 Copper alloy / nickel plated 8 Plug Soldering 1800V 30 10A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-308-P15 39277436 50.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 1.25 11.0 to 13.0 Female (SEO socket) Epoxy resin 300 Copper alloy / silver plating 20 Plug Soldering 1800V 40 5A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-4020-P12 39277612 86.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 1.25 19.1 to 21.5 Female (SEO socket) Epoxy resin 300 Copper alloy / silver plating 20 Plug Soldering 1800V 40 5A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-4020-P20 39277655 86.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Opposite core (power source side) 3 or less 2000 - 2 12.1 to 14.0 Male (pin) Epoxy resin 400 Copper alloy / nickel plated 3 Plug Soldering 2000V 25 10A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-253-PM13 39276526 48.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Opposite core (power source side) 3 or less 2000 - 1.25 12.1 to 14.0 Male (pin) Epoxy resin 300 Copper alloy / nickel plated 6 Plug Soldering 1800V 25 5A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-256-PM13 39276763 47.99 SGD
Shipped after 2018-05-31
Brass / chrome plating -40 to +85 Synthetic rubber Opposite core (power source side) 3 or less 2000 - 2 14.1 to 16.4 Male (pin) Epoxy resin 400 Copper alloy / nickel plated 4 Plug Soldering 2000V 30 15A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-304-PM15 39277183 56.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Opposite core (power source side) 3 or less 2000 - 2 8.0 to 10.0 Male (pin) Epoxy resin 400 Copper alloy / nickel plated 4 Plug Soldering 2000V 30 15A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-304-PM9 39277201 56.99 SGD
Shipped after 2018-06-07
Brass / chrome plating -40 to +85 Synthetic rubber Opposite core (power source side) 3 or less 2000 - 1.25 16.5 to 18.0 Male (pin) Epoxy resin 300 Copper alloy / nickel plated 8 Plug Soldering 1800V 30 5A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-308-PM17 39277497 62.99 SGD
Shipped after 2018-05-31
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 2 12.1 to 14.0 Female (SEO socket) Epoxy resin 400 Copper alloy / nickel plated 2 Plug Soldering 2000V 25 10A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-252-P13 39276404 39.99 SGD
Shipped after 2018-05-31
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 2 6.5 to 8.0 Female (SEO socket) Epoxy resin 400 Copper alloy / nickel plated 3 Plug Soldering 2000V 25 10A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-253-P7 39276492 46.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 2 10.1 to 12.0 Female (SEO socket) Epoxy resin 300 Copper alloy / nickel plated 6 Plug Soldering 1800V 25 10A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-256-P11 39276711 47.99 SGD
Shipped after 2018-05-31
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 2 8.1 to 10.0 Female (SEO socket) Epoxy resin 300 Copper alloy / nickel plated 7 Plug Soldering 1800V 25 10A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-257-P9 39276824 43.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 1.25 10.1 to 12.0 Female (SEO socket) Epoxy resin 300 Copper alloy / nickel plated 8 Plug Soldering 1800V 25 5A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-258-P11 39276876 39.99 SGD
Shipped after 2018-05-31
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 1.25 8.1 to 10.0 Female (SEO socket) Epoxy resin 300 Copper alloy / nickel plated 8 Plug Soldering 1800V 25 5A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-258-P9 39276903 42.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 3.5 12.1 to 14.0 Female (SEO socket) Epoxy resin 400 Copper alloy / nickel plated 2 Plug Soldering 2000V 30 15A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-302-P13 39276921 48.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 2 10.1 to 12.0 Female (SEO socket) Epoxy resin 400 Copper alloy / nickel plated 4 Plug Soldering 2000V 30 15A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-304-P11 39277113 49.99 SGD
Shipped after 2018-06-07
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 2 14.1 to 16.4 Female (SEO socket) Epoxy resin 400 Copper alloy / nickel plated 6 Plug Soldering 1800V 30 15A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-306-P15 39277287 50.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 2 12.1 to 14.0 Female (SEO socket) Epoxy resin 400 Copper alloy / nickel plated 7 Plug Soldering 1800V 30 15A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-307-P13 39277375 49.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - Three: 2,9 lines: 1.25 19.1 to 21.5 Female (SEO socket) Epoxy resin 300 Copper alloy / silver plating - Plug Soldering 1800V 40 Three 10A, 9 lines 5A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-4012-P20 39277551 80.99 SGD
Shipped after 2018-06-07
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - Three: 2,13 lines: 1.25 11.0 to 13.0 Female (SEO socket) Epoxy resin 300 Copper alloy / silver plating - Plug Soldering 1800V 40 10A 3 lines, 13 lines 5A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-4016-P12 39277567 84.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Opposite core (power source side) 3 or less 2000 - 2 6.5 to 8.0 Male (pin) Epoxy resin 400 Copper alloy / nickel plated 3 Plug Soldering 2000V 25 10A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-253-PM7 39276535 51.99 SGD
Shipped after 2018-06-07
Brass / chrome plating -40 to +85 Synthetic rubber Opposite core (power source side) 3 or less 2000 - 2 8.1 to 10.0 Male (pin) Epoxy resin 400 Copper alloy / nickel plated 3 Plug Soldering 2000V 25 10A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-253-PM9 39276544 46.99 SGD
Shipped after 2018-06-07
Brass / chrome plating -40 to +85 Synthetic rubber Opposite core (power source side) 3 or less 2000 - 2 10.1 to 12.0 Male (pin) Epoxy resin 400 Copper alloy / nickel plated 4 Plug Soldering 2000V 25 10A 250V   1PC 1 NWPC-254-PM11 39276596 44.99 SGD
Shipped after 2018-05-28
Brass / chrome plating -40 to +85 Synthetic rubber Opposite core (power source side) 3 or less 2000 - 1.25 12.1 to 14.0 Male (pin) Epoxy resin 400 Copper alloy / nickel plated 5 Plug Soldering 1800V 25 10A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-255-PM13 39276684 47.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Opposite core (power source side) 3 or less 2000 - 1.25 10.1 to 12.0 Male (pin) Epoxy resin 300 Copper alloy / nickel plated 6 Plug Soldering 1800V 25 5A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-256-PM11 39276754 52.99 SGD
Shipped after 2018-05-31
Brass / chrome plating -40 to +85 Synthetic rubber Opposite core (power source side) 3 or less 2000 - 1.25 6.5 to 8.0 Male (pin) Epoxy resin 300 Copper alloy / nickel plated 6 Plug Soldering 1800V 25 5A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-256-PM7 39276772 52.99 SGD
Shipped after 2018-06-07
Brass / chrome plating -40 to +85 Synthetic rubber Opposite core (power source side) 3 or less 2000 - 1.25 8.1 to 10.0 Male (pin) Epoxy resin 300 Copper alloy / nickel plated 7 Plug Soldering 1800V 25 5A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-257-PM9 39276867 49.99 SGD
Shipped after 2018-06-07
Brass / chrome plating -40 to +85 Synthetic rubber Opposite core (power source side) 3 or less 2000 - 1.25 14.1 to 16.4 Male (pin) Epoxy resin 300 Copper alloy / nickel plated 8 Plug Soldering 1800V 30 5A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-308-PM15 39277481 58.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Opposite core (power source side) 3 or less 2000 - 1.25 8.0 to 10.0 Male (pin) Epoxy resin 300 Copper alloy / nickel plated 8 Plug Soldering 1800V 30 5A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-308-PM9 39277506 59.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 2 6.5 to 8.0 Female (SEO socket) Epoxy resin 400 Copper alloy / nickel plated 2 Plug Soldering 2000V 25 10A 250V   1PC 1 NWPC-252-P7 39276413 36.99 SGD
Shipped after 2018-05-28
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 2 12.1 to 14.0 Female (SEO socket) Epoxy resin 400 Copper alloy / nickel plated 3 Plug Soldering 2000V 25 10A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-253-P13 39276483 48.99 SGD
Shipped after 2018-06-07
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 2 6.5 to 8.0 Female (SEO socket) Epoxy resin 400 Copper alloy / nickel plated 4 Plug Soldering 2000V 25 10A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-254-P7 39276571 46.99 SGD
Shipped after 2018-05-31
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 2 6.5 to 8.0 Female (SEO socket) Epoxy resin 400 Copper alloy / nickel plated 5 Plug Soldering 1800V 25 10A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-255-P7 39276657 46.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 2 12.1 to 14.0 Female (SEO socket) Epoxy resin 300 Copper alloy / nickel plated 6 Plug Soldering 1800V 25 10A 250V   1PC 1 NWPC-256-P13 39276727 38.99 SGD
Shipped after 2018-05-28
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 2 8.1 to 10.0 Female (SEO socket) Epoxy resin 300 Copper alloy / nickel plated 6 Plug Soldering 1800V 25 10A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-256-P9 39276745 47.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 1.25 12.1 to 14.0 Female (SEO socket) Epoxy resin 300 Copper alloy / nickel plated 8 Plug Soldering 1800V 25 5A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-258-P13 39276885 43.99 SGD
Shipped after 2018-06-07
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 3.5 14.1 to 16.4 Female (SEO socket) Epoxy resin 400 Copper alloy / nickel plated 2 Plug Soldering 2000V 30 15A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-302-P15 39276937 48.99 SGD
Shipped after 2018-06-07
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 2 12.1 to 14.0 Female (SEO socket) Epoxy resin 400 Copper alloy / nickel plated 4 Plug Soldering 2000V 30 15A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-304-P13 39277122 47.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 2 16.5 to 18.0 Female (SEO socket) Epoxy resin 400 Copper alloy / nickel plated 4 Plug Soldering 2000V 30 15A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-304-P17 39277147 47.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 2 8.0 to 10.0 Female (SEO socket) Epoxy resin 400 Copper alloy / nickel plated 6 Plug Soldering 1800V 30 15A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-306-P9 39277305 48.99 SGD
Shipped after 2018-06-07
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - Three: 2,9 lines: 1.25 13.1 to 15.0 Female (SEO socket) Epoxy resin 300 Copper alloy / silver plating - Plug Soldering 1800V 40 Three 10A, 9 lines 5A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-4012-P14 39277524 80.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 1.25 15.1 to 17.0 Female (SEO socket) Epoxy resin 300 Copper alloy / silver plating 20 Plug Soldering 1800V 40 5A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-4020-P16 39277637 86.99 SGD
Shipped after 2018-05-31
Brass / chrome plating -40 to +85 Synthetic rubber Opposite core (power source side) 3 or less 2000 - 2 6.5 to 8.0 Male (pin) Epoxy resin 400 Copper alloy / nickel plated 2 Plug Soldering 2000V 25 10A 250V   1PC 1 NWPC-252-PM7 39276456 41.99 SGD
Shipped after 2018-05-28
Brass / chrome plating -40 to +85 Synthetic rubber Opposite core (power source side) 3 or less 2000 - 2 6.5 to 8.0 Male (pin) Epoxy resin 400 Copper alloy / nickel plated 4 Plug Soldering 2000V 25 10A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-254-PM7 39276614 47.99 SGD
Shipped after 2018-05-31
Brass / chrome plating -40 to +85 Synthetic rubber Opposite core (power source side) 3 or less 2000 Reverse core 2 8.1 to 10.0 Male (pin) Epoxy resin 400 Copper alloy / nickel plated 4 Plug Soldering 2000V 25 10A 250V   1PC 1 NWPC-254-PM9 39276623 44.99 SGD
Shipped after 2018-06-07
Brass / chrome plating -40 to +85 Synthetic rubber Opposite core (power source side) 3 or less 2000 - 1.25 10.1 to 12.0 Male (pin) Epoxy resin 400 Copper alloy / nickel plated 5 Plug Soldering 1800V 25 10A 250V   1PC 1 NWPC-255-PM11 39276675 44.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Opposite core (power source side) 3 or less 2000 - 1.25 6.5 to 8.0 Male (pin) Epoxy resin 400 Copper alloy / nickel plated 5 Plug Soldering 1800V 25 10A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-255-PM7 39276693 47.99 SGD
Shipped after 2018-05-31
Brass / chrome plating -40 to +85 Synthetic rubber Opposite core (power source side) 3 or less 2000 - 1.25 8.1 to 10.0 Male (pin) Epoxy resin 400 Copper alloy / nickel plated 5 Plug Soldering 1800V 25 10A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-255-PM9 39276702 52.99 SGD
Shipped after 2018-06-07
Brass / chrome plating -40 to +85 Synthetic rubber Opposite core (power source side) 3 or less 2000 - 2 10.1 to 12.0 Male (pin) Epoxy resin 400 Copper alloy / nickel plated 2 Plug Soldering 2000V 30 15A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-302-PM11 39276964 58.99 SGD
Shipped after 2018-05-31
Brass / chrome plating -40 to +85 Synthetic rubber Opposite core (power source side) 3 or less 2000 - 2 12.1 to 14.0 Male (pin) Epoxy resin 400 Copper alloy / nickel plated 2 Plug Soldering 2000V 30 15A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-302-PM13 39276973 55.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Opposite core (power source side) 3 or less 2000 - 2 14.1 to 16.4 Male (pin) Epoxy resin 400 Copper alloy / nickel plated 2 Plug Soldering 2000V 30 15A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-302-PM15 39276982 55.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Opposite core (power source side) 3 or less 2000 - 2 14.1 to 16.4 Male (pin) Epoxy resin 400 Copper alloy / nickel plated 3 Plug Soldering 2000V 30 15A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-303-PM15 39277086 55.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Opposite core (power source side) 3 or less 2000 - 2 16.5 to 18.0 Male (pin) Epoxy resin 400 Copper alloy / nickel plated 3 Plug Soldering 2000V 30 15A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-303-PM17 39277095 55.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Opposite core (power source side) 3 or less 2000 - 1.25 12.1 to 14.0 Male (pin) Epoxy resin 300 Copper alloy / nickel plated 8 Plug Soldering 1800V 30 5A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-308-PM13 39277472 58.99 SGD
Shipped after 2018-05-31
Brass / chrome plating -40 to +85 Synthetic rubber Opposite core (power source side) 3 or less 2000 Reverse core Three: 2,13 lines: 1.25 19.1 to 21.5 Male (pin) Epoxy resin 300 Copper alloy / silver plating 16 Plug Soldering 1800V 44 10A 3 lines, 13 lines 5A 250V   1PC 1 NWPC-4416-PM20 39277752 92.99 SGD
Shipped after 2018-05-31
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 2 12.1 to 14.0 Female (SEO socket) Epoxy resin 300 Copper alloy / nickel plated 7 Plug Soldering 1800V 25 10A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-257-P13 39276806 41.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 2 8.0 to 10.0 Female (SEO socket) Epoxy resin 400 Copper alloy / nickel plated 3 Plug Soldering 2000V 30 15A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-303-P9 39277052 48.99 SGD
Shipped after 2018-06-07
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 2 10.1 to 12.0 Female (SEO socket) Epoxy resin 300 Copper alloy / nickel plated 8 Plug Soldering 1800V 30 10A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-308-P11 39277411 55.99 SGD
Shipped after 2018-06-28
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 2 8.0 to 10.0 Female (SEO socket) Epoxy resin 300 Copper alloy / nickel plated 8 Plug Soldering 1800V 30 10A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-308-P9 39277454 51.99 SGD
Shipped after 2018-05-31
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - Three: 2,9 lines: 1.25 11.0 to 13.0 Female (SEO socket) Epoxy resin 300 Copper alloy / silver plating - Plug Soldering 1800V 40 Three 10A, 9 lines 5A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-4012-P12 39277515 84.99 SGD
Shipped after 2018-05-31
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - Three: 2,13 lines: 1.25 19.1 to 21.5 Female (SEO socket) Epoxy resin 300 Copper alloy / silver plating - Plug Soldering 1800V 40 10A 3 lines, 13 lines 5A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-4016-P20 39277603 84.99 SGD
Shipped after 2018-05-31
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 5.5 13.1 to 15.0 Female (SEO socket) Epoxy resin 500 Copper alloy / silver plating 3 Plug Soldering 2500V 40 30A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-403-P14 39277673 71.99 SGD
Shipped after 2018-05-31
Brass / chrome plating -40 to +85 Synthetic rubber Opposite core (power source side) 3 or less 2000 - 1.25 8.1 to 10.0 Male (pin) Epoxy resin 300 Copper alloy / nickel plated 6 Plug Soldering 1800V 25 5A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-256-PM9 39276781 49.99 SGD
Shipped after 2018-06-07
Brass / chrome plating -40 to +85 Synthetic rubber Opposite core (power source side) 3 or less 2000 - 2 8.0 to 10.0 Male (pin) Epoxy resin 400 Copper alloy / nickel plated 3 Plug Soldering 2000V 30 15A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-303-PM9 39277104 55.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Opposite core (power source side) 3 or less 2000 - 2 10.1 to 12.0 Male (pin) Epoxy resin 400 Copper alloy / nickel plated 4 Plug Soldering 2000V 30 15A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-304-PM11 39277165 56.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Opposite core (power source side) 3 or less 2000 - 2 14.1 to 16.4 Male (pin) Epoxy resin - Copper alloy / nickel plated 6 Plug Soldering 1800V 30 10A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-306-PM15 39277332 58.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Opposite core (power source side) 3 or less 2000 - Three: 2,13 lines: 1.25 15.1 to 17.0 Male (pin) Epoxy resin 300 Copper alloy / silver plating - Plug Soldering 1800V 44 10A 3 lines, 13 lines 5A 250V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-4416-PM16 39277734 95.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Opposite core (power source side) 3 or less 2000 - 0.75 8.1 to 10.0 Male (pin) Epoxy resin 200 Copper alloy / nickel plated 2 Plug Soldering 1000V - 5A 125V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-162-PM9CH 75078105 41.99 SGD
Shipped after 2018-07-11
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 0.75 8.1 to 10.0 Female (SEO socket) Epoxy resin 200 Copper alloy / nickel plated 3 Plug Soldering 1000V - 5A 125V   1PC 1 NWPC-163-P9CH 75078132 31.99 SGD
Shipped after 2018-05-28
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 0.75 8.1 to 10.0 Female (SEO socket) Epoxy resin 200 Copper alloy / nickel plated 4 Plug Soldering 1000V - 5A 125V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-164-P9CH 75078193 42.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Opposite core (power source side) 3 or less 2000 - 0.75 4.5 to 6.0 Male (pin) Epoxy resin 200 Copper alloy / nickel plated 2 Plug Soldering 1000V - 5A 125V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-162-PM5CH 75078087 39.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Opposite core (power source side) 3 or less 2000 - 0.75 6.1 to 8.0 Male (pin) Epoxy resin 200 Copper alloy / nickel plated 3 Plug Soldering 1000V - 5A 125V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-163-PM7CH 75078157 41.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 0.75 4.5 to 6.0 Female (SEO socket) Epoxy resin 200 Copper alloy / nickel plated 4 Plug Soldering 1000V - 5A 125V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-164-P5CH 75078175 40.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 0.75 6.1 to 8.0 Female (SEO socket) Epoxy resin 200 Copper alloy / nickel plated 4 Plug Soldering 1000V - 5A 125V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-164-P7CH 75078184 40.99 SGD
Shipped after 2018-06-07
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 0.75 4.5 to 6.0 Female (SEO socket) Epoxy resin 200 Copper alloy / nickel plated 3 Plug Soldering 1000V - 5A 125V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-163-P5CH 75078114 43.99 SGD
Shipped after 2018-06-01
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 0.75 6.1 to 8.0 Female (SEO socket) Epoxy resin 200 Copper alloy / nickel plated 3 Plug Soldering 1000V - 5A 125V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-163-P7CH 75078123 39.99 SGD
Shipped after 2018-06-07
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 0.75 4.5 to 6.0 Female (SEO socket) Epoxy resin 200 Copper alloy / nickel plated 2 Plug Soldering 1000V - 5A 125V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-162-P5CH 75078053 37.99 SGD
Shipped after 2018-06-20
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 0.75 6.1 to 8.0 Female (SEO socket) Epoxy resin 200 Copper alloy / nickel plated 2 Plug Soldering 1000V - 5A 125V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-162-P7CH 75078062 37.99 SGD
Shipped after 2018-06-06
Brass / chrome plating -40 to +85 Synthetic rubber Correct core (equipment side) 3 or less 2000 - 0.75 8.1 to 10.0 Female (SEO socket) Epoxy resin 200 Copper alloy / nickel plated 2 Plug Soldering 1000V - 5A 125V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-162-P9CH 75078071 35.99 SGD
Shipped after 2018-06-14
Brass / chrome plating -40 to +85 Synthetic rubber Opposite core (power source side) 3 or less 2000 - 0.75 4.5 to 6.0 Male (pin) Epoxy resin 200 Copper alloy / nickel plated 3 Plug Soldering 1000V - 5A 125V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-163-PM5CH 75078141 40.99 SGD
Shipped after 2018-06-07
Brass / chrome plating -40 to +85 Synthetic rubber Opposite core (power source side) 3 or less 2000 - 0.75 6.1 to 8.0 Male (pin) Epoxy resin 200 Copper alloy / nickel plated 2 Plug Soldering 1000V - 5A 125V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-162-PM7CH 75078096 38.99 SGD
Shipped after 2018-06-06
Brass / chrome plating -40 to +85 Synthetic rubber Opposite core (power source side) 3 or less 2000 - 0.75 8.1 to 10.0 Male (pin) Epoxy resin 200 Copper alloy / nickel plated 3 Plug Soldering 1000V - 5A 125V *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-163-PM9CH 75078166 42.99 SGD
Shipped after 2018-06-01
- - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NWPC-502-P22 74036926 129.99 SGD
Shipped after 2018-09-03
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Installation of boat work light
5
From Japan
On 2017-11-13 19:23:45
I make it solid. I will surely turn it when pulling out the connector. I wondered if there was a workmanship that would not turn around.
This review is about item#39276693.
Charge plug for electric working vehicle
3
From Japan
On 2017-11-10 18:38:21
It will be felt if the delivery date of the product is higher. Rock screw If there is a way.
This review is about item#39276404.
Heavy equipment
5
From Japan
On 2017-02-16 08:36:31
Fast delivery is good. I trust this manufacturer because I usually use it.
This review is about item#39276727.
To draw power to the trailer
4
From Japan
On 2016-08-31 16:25:00
Because I am very solid, because it is heavy, I think that the burden on the cable will be lost if you make it lighter.
This review is about item#39276474.
Cable for our system
5
From Japan
On 2013-10-26 13:31:25
It is always in use, easy to handle and has no problem at all.
This review is about item#39277506.

Related Products