Buy more than* S$200* and get FREE SHIPPING

Waterproof Metal Connector

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Wire Connector Method
Soldering
Material (shell)/ Processing
Brass / chrome plating
Material (packing)
Synthetic rubber
Material (insulator)
Epoxy resin
Connector Shape
Receptacle
Operating Temperature Range (deg C)
-40 to +85
...see all
Product Options
ADD TO CART
Compatible Cable Outside Diameter (phi mm) Material (Contact)/Processing Withstand Voltage Shape Rating Contact Shape Specification Critical Operating Voltage (V) Contact Number Shell Size Contact Resistance (mohm) Insulation Resistance (Mohm) Conductor Cross-Section Area (mm2) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Cable Outside Diameter (phi mm) Material (Contact)/Processing Withstand Voltage Shape Rating Contact Shape Specification Critical Operating Voltage (V) Contact Number Shell Size Contact Resistance (mohm) Insulation Resistance (Mohm) Conductor Cross-Section Area (mm2) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.5 to 10.0 Copper alloy / nickel plated 1000V - 5A 125V Male (pin) Correct core (equipment side) 200 2 - 3 or less 2000 0.75   1PC 1 NWPC-162-RCH 75078202 25.99 SGD
Shipped after 2017-03-31
4.5 to 10.0 Copper alloy / nickel plated 1000V - 5A 125V Male (pin) Correct core (equipment side) 200 4 - 3 or less 2000 0.75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-164-RCH 75078245 27.45 SGD
Shipped after 2017-03-31
6.5 to 14.0 Copper alloy / nickel plated 1800V - 10A 250V Male (pin) Correct core (equipment side) 300 7 25 3 or less 2000 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-257-R 39277935 40.35 SGD
Shipped after 2017-03-31
8.0 to 18.0 Copper alloy / nickel plated 2000V - 15A 250V Male (pin) Correct core (equipment side) 400 4 30 3 or less 2000 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-304-R 39278005 40.19 SGD
Shipped after 2017-03-31
6.5 to 14.0 Copper alloy / nickel plated 2000V - 10A 250V Male (pin) Correct core (equipment side) 400 4 25 3 or less 2000 2   1PC 1 NWPC-254-R 39277874 33.50 SGD
In stock
8.0 to 18.0 Copper alloy / nickel plated 2000V - 15A 250V Male (pin) Correct core (equipment side) 400 3 30 3 or less 2000 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-303-R 39277987 39.81 SGD
Shipped after 2017-03-31
8.0 to 18.0 Copper alloy / nickel plated 1800V - 10A 250V Male (pin) Correct core (equipment side) 300 8 30 3 or less 2000 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-308-R 39278075 41.85 SGD
Shipped after 2017-03-31
11.0 to 24.0 Copper alloy / silver plating 1800V - 5A 250V Male (pin) Correct core (equipment side) 300 20 40 3 or less 2000 1.25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-4020-R 39278111 76.97 SGD
Shipped after 2017-03-31
11.0 to 24.0 Copper alloy / silver plating 2500V - 30A 250V Male (pin) Correct core (equipment side) 500 4 40 3 or less 2000 5.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-404-R 39278145 63.37 SGD
Shipped after 2017-03-31
11.0 to 24.0 Copper alloy / silver plating 2000V - 20A 250V Male (pin) Correct core (equipment side) 400 8 40 3 or less 2000 5.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-408-R 39278154 67.56 SGD
Shipped after 2017-03-31
6.5 to 14.0 Copper alloy / nickel plated 2000V - 10A 250V Male (pin) Correct core (equipment side) 400 2 25 3 or less 2000 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-252-R 39277831 33.14 SGD
In stock
6.5 to 14.0 Copper alloy / nickel plated 1800V - 10A 250V Male (pin) Correct core (equipment side) 300 6 25 3 or less 2000 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-256-R 39277917 35.45 SGD
Shipped after 2017-03-31
6.5 to 14.0 Copper alloy / nickel plated 1800V - 5A 250V Male (pin) Correct core (equipment side) 300 8 25 3 or less 2000 1.25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-258-R 39277953 35.36 SGD
Shipped after 2017-03-31
8.0 to 18.0 Copper alloy / nickel plated 1800V - 15A 250V Male (pin) Correct core (equipment side) 400 7 30 3 or less 2000 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-307-R 39278066 41.46 SGD
Shipped after 2017-03-31
11.0 to 24.0 Copper alloy / silver plating 2500V - 30A 250V Male (pin) Correct core (equipment side) 500 2 40 3 or less 2000 5.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-402-R 39278127 61.88 SGD
Shipped after 2017-03-31
4.5 to 10.0 Copper alloy / nickel plated 1000V - 5A 125V Male (pin) Correct core (equipment side) 200 3 - 3 or less 2000 0.75   1PC 1 NWPC-163-RCH 75078227 26.93 SGD
Shipped after 2017-04-03
4.5 to 10.0 Copper alloy / nickel plated 1000V - 5A 125V Female (SEO socket) Opposite core (power source side) 200 3 - 3 or less 2000 0.75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-163-RFCH 75078236 32.07 SGD
Shipped after 2017-03-31
4.5 to 10.0 Copper alloy / nickel plated 1000V - 5A 125V Female (SEO socket) Opposite core (power source side) 200 2 - 3 or less 2000 0.75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-162-RFCH 75078211 31.41 SGD
Shipped after 2017-03-31
15.0 to 28.0 Copper alloy / silver plating 2500V - 50A 250V Male (pin) Correct core (equipment side) 500 4 50 3 or less 2000 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-504-R 39278233 90.06 SGD
Shipped after 2017-03-31
21.0 to 38.0 Copper alloy / silver plating 1800V - 5A 250V Male (pin) Correct core (equipment side) 300 30 60 3 or less 2000 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-6030-R 39278294 129.90 SGD
Shipped after 2017-03-31
6.5 to 14.0 Copper alloy / nickel plated 2000V - 10A 250V Female (SEO socket) Opposite core (power source side) 400 3 25 3 or less 2000 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-253-RF 39277865 39.58 SGD
Shipped after 2017-03-31
11.0 to 24.0 Copper alloy / silver plating 1800V - Three 10A, 7 lines 5A 250V Female (SEO socket) Opposite core (power source side) 300 - 44 3 or less 2000 Three: 2,7 lines: 1.25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-4410-RF 39278163 81.83 SGD
Shipped after 2017-03-31
11.0 to 24.0 Copper alloy / silver plating 1800V - 10A 3 lines, 13 lines 5A 250V Female (SEO socket) Opposite core (power source side) 300 - 44 3 or less 2000 Three: 2,13 lines: 1.25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-4416-RF 39278181 84.47 SGD
Shipped after 2017-03-31
15.0 to 28.0 Copper alloy / silver plating 1800V - 15A 4 lines, 21 lines 5A 250V Female (SEO socket) Opposite core (power source side) 300 25 54 3 or less 2000 4: 3.5,21 lines: 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-5425-RF 39278251 129.90 SGD
Shipped after 2017-03-31
15.0 to 28.0 Copper alloy / silver plating 2500V - 50A 250V Female (SEO socket) Opposite core (power source side) 500 4 54 3 or less 2000 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-544-RF 39278276 109.90 SGD
Shipped after 2017-03-31
15.0 to 28.0 Copper alloy / silver plating 1800V - 15A 4 lines, 21 lines 5A 250V Male (pin) Correct core (equipment side) 300 25 50 3 or less 2000 4: 3.5,21 lines: 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-5025-R 39278215 119.90 SGD
Shipped after 2017-03-31
6.5 to 14.0 Copper alloy / nickel plated 1800V - 5A 250V Female (SEO socket) Opposite core (power source side) 300 6 25 3 or less 2000 1.25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-256-RF 39277926 39.99 SGD
Shipped after 2017-03-31
8.0 to 18.0 Copper alloy / nickel plated 1800V - 15A 250V Female (SEO socket) Opposite core (power source side) 400 5 30 3 or less 2000 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-305-RF 39278032 47.52 SGD
Shipped after 2017-03-31
8.0 to 18.0 Copper alloy / nickel plated 1800V - 5A 250V Female (SEO socket) Opposite core (power source side) 300 8 30 3 or less 2000 1.25   1PC 1 NWPC-308-RF 39278084 49.60 SGD
Shipped after 2017-03-31
15.0 to 28.0 Copper alloy / silver plating 2000V - 15A 250V Female (SEO socket) Opposite core (power source side) 300 - 54 3 or less 2000 3.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-5415-RF 39278242 119.90 SGD
Shipped after 2017-03-31
8.0 to 18.0 Copper alloy / nickel plated 1800V - 10A 250V Female (SEO socket) Opposite core (power source side) - 6 30 3 or less 2000 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-306-RF 39278057 47.91 SGD
Shipped after 2017-03-31
15.0 to 28.0 Copper alloy / silver plating 3000V - 80A 500V Female (SEO socket) Opposite core (power source side) 600 3 54 3 or less 5000 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-543-RF 39278267 129.90 SGD
Shipped after 2017-03-31
21.0 to 38.0 Copper alloy / silver plating 1800V - 5A 250V Male (pin) Correct core (equipment side) 300 40 60 3 or less 2000 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-6040-R 39278321 139.90 SGD
Shipped after 2017-03-31
21.0 to 38.0 Copper alloy / silver plating 3000V - 80A 500V Male (pin) Correct core (equipment side) 600 4 60 1 or less 5000 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-604-R 39278337 129.90 SGD
Shipped after 2017-03-31
8.0 to 18.0 Copper alloy / nickel plated 2000V - 15A 250V Female (SEO socket) Opposite core (power source side) 400 3 30 3 or less 2000 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-303-RF 39277996 46.62 SGD
Shipped after 2017-03-31
11.0 to 24.0 Copper alloy / silver plating 1800V - Three 10A, 9 lines 5A 250V Female (SEO socket) Opposite core (power source side) 300 - 44 3 or less 2000 Three: 2,9 lines: 1.25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-4412-RF 39278172 81.83 SGD
Shipped after 2017-03-31
6.5 to 14.0 Copper alloy / nickel plated 1800V - 10A 250V Female (SEO socket) Opposite core (power source side) 400 5 25 3 or less 2000 1.25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-255-RF 39277901 40.34 SGD
Shipped after 2017-03-31
11.0 to 24.0 Copper alloy / silver plating 1800V - 5A 250V Female (SEO socket) Opposite core (power source side) 300 20 44 3 or less 2000 1.25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-4420-RF 39278197 85.47 SGD
Shipped after 2017-05-15
21.0 to 38.0 Copper alloy / silver plating 1800V - 5A 250V Female (SEO socket) Opposite core (power source side) 300 30 60 3 or less 2000 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-6030-RF 39278303 159.90 SGD
Shipped after 2017-03-31
21.0 to 38.0 Copper alloy / silver plating 3000V - 150A 500V Female (SEO socket) Opposite core (power source side) 600 2 64 1 or less 5000 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-642-RF 39278346 169.90 SGD
Shipped after 2017-03-31
15.0 to 28.0 Copper alloy / silver plating 3000V - 80A 500V Male (pin) Correct core (equipment side) 600 3 50 1 or less 5000 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-503-R 39278224 100.00 SGD
Shipped after 2017-03-31
6.5 to 14.0 Copper alloy / nickel plated 2000V - 10A 250V Female (SEO socket) Opposite core (power source side) 400 2 25 3 or less 2000 2   1PC 1 NWPC-252-RF 39277847 39.04 SGD
In stock
6.5 to 14.0 Copper alloy / nickel plated 2000V - 10A 250V Female (SEO socket) Opposite core (power source side) 400 4 25 3 or less 2000 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-254-RF 39277883 39.97 SGD
Shipped after 2017-03-31
8.0 to 18.0 Copper alloy / nickel plated 2000V - 15A 250V Female (SEO socket) Opposite core (power source side) 400 2 30 3 or less 2000 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-302-RF 39277971 46.40 SGD
Shipped after 2017-03-31
6.5 to 14.0 Copper alloy / nickel plated 1800V - 5A 250V Female (SEO socket) Opposite core (power source side) 300 7 25 3 or less 2000 1.25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-257-RF 39277944 40.35 SGD
Shipped after 2017-03-31
21.0 to 38.0 Copper alloy / silver plating 3000V - 150A 500V Male (pin) Correct core (equipment side) 600 2 60 1 or less 5000 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-602-R 39278285 119.90 SGD
Shipped after 2017-03-31
21.0 to 38.0 Copper alloy / silver plating 3000V - 150A 500V Male (pin) Correct core (equipment side) 600 3 60 1 or less 5000 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-603-R 39278312 129.90 SGD
Shipped after 2017-03-31
8.0 to 18.0 Copper alloy / nickel plated 2000V - 15A 250V Female (SEO socket) Opposite core (power source side) 400 4 30 3 or less 2000 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-304-RF 39278014 48.09 SGD
Shipped after 2017-03-31
6.5 to 14.0 Copper alloy / nickel plated 1800V - 10A 250V Male (pin) Correct core (equipment side) 400 5 25 3 or less 2000 2   1PC 1 NWPC-255-R 39277892 33.86 SGD
Shipped after 2017-03-31
8.0 to 18.0 Copper alloy / nickel plated 2000V - 15A 250V Male (pin) Correct core (equipment side) 400 2 30 3 or less 2000 3.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-302-R 39277962 40.17 SGD
In stock
11.0 to 24.0 Copper alloy / silver plating 1800V - Three 10A, 9 lines 5A 250V Male (pin) Correct core (equipment side) 300 - 40 3 or less 2000 Three: 2,9 lines: 1.25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-4012-R 39278093 70.23 SGD
Shipped after 2017-03-31
11.0 to 24.0 Copper alloy / silver plating 1800V - 10A 3 lines, 13 lines 5A 250V Male (pin) Correct core (equipment side) 300 - 40 3 or less 2000 Three: 2,13 lines: 1.25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-4016-R 39278102 74.36 SGD
Shipped after 2017-03-31
11.0 to 24.0 Copper alloy / silver plating 2500V - 30A 250V Male (pin) Correct core (equipment side) 500 3 40 3 or less 2000 5.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-403-R 39278136 62.64 SGD
Shipped after 2017-03-31
8.0 to 18.0 Copper alloy / nickel plated 1800V - 15A 250V Male (pin) Correct core (equipment side) 400 5 30 3 or less 2000 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-305-R 39278023 40.69 SGD
Shipped after 2017-03-31
11.0 to 24.0 Copper alloy / silver plating 2500V Reverse core 30A 250V Female (SEO socket) Opposite core (power source side) 500 4 44 3 or less 2000 5.5   1PC 1 NWPC-444-RF 39278206 76.81 SGD
Shipped after 2017-05-11
8.0 to 18.0 Copper alloy / nickel plated 1800V - 15A 250V Male (pin) Correct core (equipment side) 400 6 30 3 or less 2000 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-306-R 39278041 41.06 SGD
Shipped after 2017-03-31
6.5 to 14.0 Copper alloy / nickel plated 2000V - 10A 250V Male (pin) Correct core (equipment side) 400 3 25 3 or less 2000 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWPC-253-R 39277856 33.36 SGD
Shipped after 2017-03-31
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Controlled equipment
5
From Japan
On 2016-08-05 20:48:27
Connector of Seven Star would be nice! I have not used only Seven Star
This review is about item#39278084.

Related Products