Buy more than* S$200* and get FREE SHIPPING

Triple Knee Protector 3

4.50 (4)
Material
Synthetic resins, urethane
...see all
Product Options
ADD TO CART
Size Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Free Black *[No return] You cannot return this product. For details, see FAQ. 1Set(Right and Left2PC) 1 04-608 39279746 -
Discontinued
[x]
One Size Fits All Gray   1Set(Right and Left2PC) 1 04-608 39279737 64.37 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Snowmobile
3
From Japan
On 2016-03-11 21:34:24
I am fully satisfied with the protection of the shin. It got somewhat widened the protection of the knee.
This review is about item#39279737.
Bike operation of
5
From Japan
On 2015-11-15 20:26:28
Knee is grip is easy.
This review is about item#39279737.
Forest road traveling
5
From Japan
On 2014-04-27 15:43:15
Wearing at the time of forest road traveling in the car off. It will be the defense at the time of stone feathers and branches such as hits. I think that it will protect the knee at the time of any chance of a fall. While riding because the light is not worried.
This review is about item#39279746.
Use when moving on a motorcycle
5
From Japan
On 2013-01-19 01:48:34
It fell by motorbike this before in 10 years, since scraped his knee, was purchased for the sake of the future. There is only a product of the bike goods manufacturer, a lightweight, so easy mounting we use wear from the top of the pants. Strength There is also enough, even with the bottom of the Kappa can afford. There is no so much feeling of pressure to the knee for a good turn. If this feature at this price is a big satisfaction.
This review is about item#39279737.

Related Products