Buy more than* S$200* and get FREE SHIPPING

Bosch D-TECT

2015 Trusco Published Pages
3 1670
2014 TRUSCO Published Page
2-2360
Waterproof
IP54
Storage Temperature Range (degree c)
-20-70
Measurement Interval
Minimum 40mm
Detection Capability
Concrete 1 mode (maximum detection depth 80mm) concrete 2 mode (maximum detection depth 150mm) wet concrete mode (maximum detection depth 60mm) piping floor heating pipe mode (maximum detection depth 80mm) gypsum board mode (maximum detection depth 80mm) metal mode (maximum detection depth 60mm) direct mode (maximum detection depth 150mm)
Mode Settings
Seven of the detection mode concrete 1 mode that can be selected depending on the material, concrete 2 mode, the wet concrete mode, the pipe floor heating pipe mode, gypsum board mode, metal mode, direct mode
Detection Depth
Maximum 150mm
Continuous Opreration Time (hours)
About 5
Pricision (mm)
(Detection) center + / -5, (depth) and dry concrete / + / -5, damp concrete / + / -10
Power
X4 AA alkaline batteries
Operating Temperature Range (deg C)
-10-50
Weight (kg)
0.7
Dimension (mm)
97x120x220
TRUSCO Part Number
387-5083
Specification
Possible to customize for easy use. Automatic switch off (1, 2, 5, 10min, no set). Backlight lighting time (10, 20, 30, 60, 120, 240sec, stays on). Backlight illumination (maximum, intermediate, minimum). Scene of signal sound (object, line, bu
Accessories
Carrying bag, AA alkaline batteries x4 this (for testing)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 D-TECT150CNT 39279861 1,439.99 SGD
In stock
ADD TO CART

Related Products