Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Goggles Clip

5.00 (1)
Caution
There may be cases of not being able to be mounted onto seize of grooves and all collar type helmets., There may be cases of not being able to be mounted onto seize of grooves and all collar type helmets.
Dimensions (Height H x Width W x Depth D) (mm)
48x15x20
Compatible Belt Width (mm)
Maximum 25
Material
Plastic, rubber
Compatible
(HELMET): FIRE FIGHTING TYPE (AMERICAN TYPE), MP TYPE
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 YCP-1 39279992 11.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Forklift work
5
From Japan
On 2015-05-15 16:02:13
Compared to metal, there is no worry of hurting products hurt.
This review is about item#39279992.

Related Products