Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Nitril Thin Gloves

5.00 (1)
Overall Length (cm)
31.5
Thickness (mm)
0.28
Material
Nitrile rubber
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 8.5 M 1Pair 1 2450 39280306 4.99 SGD
In stock
22 9.5 L 1Pair 1 2450 39280315 3.99 SGD
In stock
19 7.5 S 1Pair 1 2450 39280297 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I use it for toilet work.
5
From Japan
On 2015-11-03 15:07:29
I use it from the top of the nitrile when I work the toilet. Rubber hands are easier to desorb, not slip, thin and very useful.
This review is about item#39280306.

Related Products