Buy more than* S$200* and get FREE SHIPPING

Chemishield Medium Thick Gloves

5.00 (2)
Material (surface)
Nitrile rubber
Overall Length (cm)
31.5
...see all>
Product Options
ADD TO CART
Size Thickness (mm) Around Palms (cm) Material (reverse side) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Thickness (mm) Around Palms (cm) Material (reverse side) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
S 0.38 19 Cotton (planted) 7.5 1Pair 1 2451 39280324 4.99 SGD
In stock
M - 20 Cotton (hair transplant) 8.5 1Pair 1 2451 39280333 4.99 SGD
In stock
L - 22 Cotton (hair transplant) 9.5 1Pair 1 2451 39280342 4.99 SGD
In stock
LL - 23 Cotton (hair transplant) 9.5 1Pair 1 2451 39280351 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for stubborn dirt removal such as engine oil leakage, when touching thinner, etc.
5
From Japan
On 2017-04-27 06:18:50
I feel that the feeling of the fingertips still remains, and I feel that it has a strong feeling. I am satisfied very much considering the price.
This review is about item#39280342.
Maintenance of machine with oil
5
From Japan
On 2013-03-21 15:22:25
There is a feeling that it is too thick, but there is no problem in use.
This review is about item#39280351.

Related Products