Buy more than* S$200* and get FREE SHIPPING

Non-Slip Gloves, "BIO GRIP +"

2.50 (2)
Material (surface)
Nitrile rubber
Materials (glove)
Polyester, cotton
Materials (sliding resistant)
Nitrile rubber
Material (reverse side)
Polyester, cotton
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Strength Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Strength Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
434-2551 - 21 7.6 25.5 M 1Pair 1 2522 39280437 5.99 SGD
In stock
- Large 20.5 7.2 24 S 1Pair 1 2522 39280421 -
Discontinued
[x]
- - 21.5 8 26 L 1Pair 1 2522 39280446 5.99 SGD
In stock
- - 22 8.4 26.5 LL 1Pair 1 2522 39280455 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Physical distribution
2
From Japan
On 2015-03-23 11:15:47
Size (S) is larger than other manufacturer's items, hands are playing inside. Also, since the cardboard box slips, it may not be suitable for cargo handling!
This review is about item#39280421.
Used for handling wood
3
From Japan
On 2015-02-07 19:53:20
Soon the thumb base broke.
This review is about item#39280446.

Related Products