Buy more than* S$200* and get FREE SHIPPING

Mini Lock

4.50 (4)
Size (cm)
180
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 PM-180 39280245 -
Discontinued
[x]
Green 1PC 1 PM-180 39280263 -
Discontinued
[x]
Mirror 1PC 1 PM-180 39280254 -
Discontinued
[x]
Blue 1PC 1 PM-180 39280236 -
Discontinued
[x]
White 1PC 1 PM-180 39280211 -
Discontinued
[x]
Red 1PC 1 PM-180 39280227 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Light bike lock
4
From Japan
On 2015-06-03 13:29:01
Usability is good. Since it is wire after all, it is insufficient as a decisive key, but I use it because there is a difference of clouds with and without lock. It can be used as a forgetting to remove a disk lock, so its utility value is great. Also lighter is attractive. I am happy that there is another 1 m long size
This review is about item#39280245.
Just a short distance
5
From Japan
On 2014-12-05 20:16:19
Because it is bulky it is convenient for convenience stores or meals.
This review is about item#39280254.
When parking for a short time
5
From Japan
On 2014-07-09 16:30:55
I also liked the lightweight and smart design. Because it is hard to see as its key, it is placed in a conspicuous position at the time of use.
This review is about item#39280254.
bicycle
4
From Japan
On 2014-04-19 15:51:38
It is more compact than expected, it goes into your pocket and goes into saddlebag.
This review is about item#39280254.

Related Products