Buy more than* S$200* and get FREE SHIPPING

Artificial Sunlight Lamp

Caution
Do not touch light bulb. After turning light off, you cannot turn on before it gets cool. Wait for a while. 10 minutes after turning on, it gets sufficient light.
Color Temperature (K)
6500
Mean Color Rendring Rating (Ra)
93
Power Consumption (W)
70
Power (V)
AC100(50/60Hz)
Overall Length (mm)
2200 (including light part)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-6500H 39280552 1,089.90 SGD
In stock
ADD TO CART

Related Products