Buy more than* S$200* and get FREE SHIPPING

Hex Socket Screw Flat Point SCN435, Black Oxide Film

5.00 (3)
Strength Classification
45H
...see all>
Product Options
ADD TO CART
Length (mm) Material Nominal Designation of Screw Dimensions dp (mm) Pitch P (mm) Dimensions (Designation d x Length L)(mm) Hardness HRC Dimensions s (mm) Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Material Nominal Designation of Screw Dimensions dp (mm) Pitch P (mm) Dimensions (Designation d x Length L)(mm) Hardness HRC Dimensions s (mm) Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 SCM435 equivalent M4 - 0.7 M4x8 45 to 53 - Dyed black (black iron oxide film) 1Pack(100PC) 1 M4x8 39281374 9.99 SGD
In stock
12 SCM435 equivalent M6 - 1 M6x12 45 to 53 - Dyed black (black iron oxide film) 1Pack(100PC) 1 M6x12 39281514 12.99 SGD
Shipped after 2018-02-01
6 SCM435 equivalent M5 - 0.8 M5x6 45 to 53 - Dyed black (black iron oxide film) 1Pack(100PC) 1 M5x6 39281426 9.99 SGD
In stock
12 SCM435 equivalent M5 - 0.8 M5x12 45 to 53 - Dyed black (black iron oxide film) 1Pack(100PC) 1 M5x12 39281453 14.99 SGD
Shipped after 2018-02-01
6 SCM435 equivalent M4 - 0.7 M4x6 45 to 53 - Dyed black (black iron oxide film) 1Pack(100PC) 1 M4x6 39281365 12.99 SGD
Shipped after 2018-02-01
15 SCM435 equivalent M3 - 0.5 M3x15 45 to 53 - Dyed black (black iron oxide film) 1Pack(100PC) 1 M3x15 39281331 22.99 SGD
Shipped after 2018-01-29
8 SCM435 equivalent M5 - 0.8 M5x8 45 to 53 - Dyed black (black iron oxide film) 1Pack(100PC) 1 M5x8 39281435 10.99 SGD
Shipped after 2018-02-01
12 SCM435 equivalent M3 - 0.5 M3x12 45 to 53 - Dyed black (black iron oxide film) 1Pack(100PC) 1 M3x12 39281322 12.99 SGD
Shipped after 2018-01-29
30 SCM435 equivalent M6 - 1 M6x30 45 to 53 - Dyed black (black iron oxide film) 1Pack(20PC) 1 M6x30 39281557 14.99 SGD
In stock
25 SCM435 equivalent M6 - 1 M6x25 45 to 53 - Dyed black (black iron oxide film) 1Pack(50PC) 1 M6x25 39281541 14.99 SGD
Shipped after 2018-02-01
8 SCM435 equivalent M6 - 1 M6x8 45 to 53 - Dyed black (black iron oxide film) 1Pack(100PC) 1 M6x8 39281496 12.99 SGD
Shipped after 2018-02-01
20 SCM435 equivalent M5 - 0.8 M5x20 45 to 53 - Dyed black (black iron oxide film) 1Pack(50PC) 1 M5x20 39281471 15.99 SGD
Shipped after 2018-02-01
15 SCM435 equivalent M6 - 1 M6x15 45 to 53 - Dyed black (black iron oxide film) 1Pack(100PC) 1 M6x15 39281523 14.99 SGD
In stock
15 SCM435 equivalent M4 - 0.7 M4x15 45 to 53 - Dyed black (black iron oxide film) 1Pack(100PC) 1 M4x15 39281401 21.99 SGD
Shipped after 2018-01-29
12 SCM435 equivalent M4 - 0.7 M4x12 45 to 53 - Dyed black (black iron oxide film) 1Pack(100PC) 1 M4x12 39281392 10.99 SGD
Shipped after 2018-02-01
6 SCM435 equivalent M3 - 0.5 M3x6 45 to 53 - Dyed black (black iron oxide film) 1Pack(100PC) 1 M3x6 39281295 9.99 SGD
In stock
5 SCM435 equivalent M3 - 0.5 M3x5 45 to 53 - Dyed black (black iron oxide film) 1Pack(100PC) 1 M3x5 39281286 9.99 SGD
In stock
10 SCM435 equivalent M5 (Reference dimension) 3.5 0.8 M5 x 10 45-53 (Reference dimension) 2.5 Blackening (black iron oxide film) 1Pack(100PC) 1 M5x10 39281444 11.99 SGD
In stock
5 SCM435 equivalent M4 (Reference dimension) 2.5 0.7 M4 x 5 45-53 (Reference dimension) 2 Blackening (black iron oxide film) 1Pack(100PC) 1 M4x5 39281356 9.99 SGD
In stock
8 SCM435equivalent M3 (Standard size) 2 0.5 M3x8 45 to 53 (Standard size) 1.5 Dyedblack(blackironoxidefilm) 1Pack(100PC) 1 M3x8 39281304 9.99 SGD
In stock
15 SCM435equivalent M5 (Standard size) 3.5 0.8 M5x15 45 to 53 (Standard size) 2.5 Dyedblack(blackironoxidefilm) 1Pack(50PC) 1 M5x15 39281462 11.99 SGD
In stock
10 SCM435equivalent M6 (Standard size) 4 1 M6x10 45 to 53 (Standard size) 3 Dyedblack(blackironoxidefilm) 1Pack(100PC) 1 M6x10 39281505 12.99 SGD
In stock
20 SCM435equivalent M6 (Standard size) 4 1 M6x20 45 to 53 (Standard size) 3 Dyedblack(blackironoxidefilm) 1Pack(50PC) 1 M6x20 39281532 14.99 SGD
In stock
4 SCM435equivalent M4 (Standard size) 2.5 0.7 M4x4 45 to 53 (Standard size) 2 Dyedblack(blackironoxidefilm) 1Pack(100PC) 1 M4x4 39281347 9.99 SGD
In stock
10 SCM435equivalent M4 (Standard size) 2.5 0.7 M4x10 45 to 53 (Standard size) 2 Dyedblack(blackironoxidefilm) 1Pack(100PC) 1 M4x10 39281383 9.99 SGD
In stock
3 SCM435 EQUIVALENT M3 (Standard size) 2 0.5 M3x3 45 - 53 (Standard dimensions)1.5 Black dyed ( Black iron oxide film) 1Pack(100PC) 1 M3x3 39281261 9.99 SGD
In stock
4 SCM435 EQUIVALENT M3 (Standard size) 2 0.5 M3x4 45 - 53 (Standard dimensions)1.5 Black dyed ( Black iron oxide film) 1Pack(100PC) 1 M3x4 39281277 9.99 SGD
In stock
10 SCM435 EQUIVALENT M3 (Standard size) 2 0.5 M3x10 45 - 53 (Standard dimensions)1.5 Black dyed ( Black iron oxide film) 1Pack(100PC) 1 M3x10 39281313 9.99 SGD
In stock
5 SCM435 EQUIVALENT M5 (Standard size) 3.5 0.8 M5x5 45 - 53 (Standard dimensions)2.5 Black dyed ( Black iron oxide film) 1Pack(100PC) 1 M5x5 39281417 9.99 SGD
In stock
6 SCM435 EQUIVALENT M6 (Standard size) 4 1 M6x6 45 - 53 (Standard dimensions)3 Black dyed ( Black iron oxide film) 1Pack(100PC) 1 M6x6 39281487 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used as a special tool
5
From Japan
On 2015-11-11 22:06:58
I could use it without problems at all. The price is also cheap, the accuracy is no problem.
This review is about item#39281383.
Used for fixing special jigs
5
From Japan
On 2015-11-11 22:05:49
I could use it without problems at all. The price is also cheap, the accuracy is no problem. We also expect durability! It is!
This review is about item#39281374.
I got more accuracy than I thought
5
From Japan
On 2015-08-05 00:59:27
The accuracy is higher than I expected, and I am using it properly. As a setscrew, it does not matter.
This review is about item#39281356.

Related Products