Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimensions dp (mm) Dimensions (Designation d x Length L)(mm) Dimensions s (mm) Material Nominal Designation of Screw Pitch P (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions dp (mm) Dimensions (Designation d x Length L)(mm) Dimensions s (mm) Material Nominal Designation of Screw Pitch P (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - M2 0.4 4 1pack(200pc) 1 M2 x4 39281575 82.99 SGD
Shipped after 2018-06-22
- - - - M2 0.4 5 1pack(200pc) 1 M2 x5 39281584 82.99 SGD
Shipped after 2018-06-22
- - - - M6 1 25 1pack(50pc) 1 M6 x25 39281864 48.99 SGD
Shipped after 2018-06-22
- - - - M2 0.4 3 1pack(200pc) 1 M2 x3 39281566 82.99 SGD
Shipped after 2018-06-22
- - - - M5 0.8 6 1pack(200pc) 1 M5 x6 39281742 63.99 SGD
Shipped after 2018-06-22
- - - - M2 0.4 6 1pack(200pc) 1 M2 x6 39281593 109.99 SGD
Shipped after 2018-06-22
- - - - M4 0.7 8 1pack(200pc) 1 M4 x8 39281697 63.99 SGD
Shipped after 2018-06-22
- - - - M3 0.5 5 1pack(200pc) 1 M3 x5 39281627 50.99 SGD
Shipped after 2018-06-22
- - - - M3 0.5 6 1pack(200pc) 1 M3 x6 39281636 50.99 SGD
Shipped after 2018-06-22
- - - - M3 0.5 8 1pack(200pc) 1 M3 x8 39281645 54.99 SGD
Shipped after 2018-06-22
- - - - M5 0.8 12 1pack(100pc) 1 M5 x12 39281776 45.99 SGD
Shipped after 2018-06-22
- - - - M5 0.8 8 1pack(200pc) 1 M5 x8 39281751 72.99 SGD
Shipped after 2018-06-22
- - - - M5 0.8 15 1pack(100pc) 1 M5 x15 39281785 49.99 SGD
Shipped after 2018-06-22
- - - - M5 0.8 20 1pack(100pc) 1 M5 x20 39281794 63.99 SGD
Shipped after 2018-06-22
- - - - M6 1 8 1pack(200pc) 1 M6 x8 39281812 89.99 SGD
Shipped after 2018-06-22
- - - - M6 1 12 1pack(100pc) 1 M6 x12 39281837 54.99 SGD
Shipped after 2018-06-22
- - - - M6 1 30 1pack(50pc) 1 M6 x30 39281873 56.99 SGD
Shipped after 2018-06-22
- - - - M3 0.5 3 1pack(200pc) 1 M3 x3 39281602 50.99 SGD
Shipped after 2018-06-22
- - - - M4 0.7 5 1pack(200pc) 1 M4 x5 39281672 37.99 SGD
Shipped after 2018-06-22
- - - - M4 0.7 12 1pack(100pc) 1 M4 x12 39281715 36.99 SGD
Shipped after 2018-06-22
- - - - M6 1 10 1pack(200pc) 1 M6 x10 39281821 95.99 SGD
Shipped after 2018-06-22
- - - - M6 1 20 1pack(50pc) 1 M6 x20 39281855 40.99 SGD
Shipped after 2018-06-22
- - - - M3 0.5 4 1pack(200pc) 1 M3 x4 39281611 51.99 SGD
Shipped after 2018-06-22
- - - - M4 0.7 6 1pack(200pc) 1 M4 x6 39281681 54.99 SGD
Shipped after 2018-06-22
- - - - M4 0.7 15 1pack(100pc) 1 M4 x15 39281724 41.99 SGD
Shipped after 2018-06-22
- - - - M5 0.8 10 1pack(200pc) 1 M5 x10 39281767 63.99 SGD
Shipped after 2018-06-22
- - - - M6 1 15 1pack(100pc) 1 M6 x15 39281846 63.99 SGD
Shipped after 2018-06-22
- - - - M3 0.5 10 1pack(200pc) 1 M3 x10 39281654 59.99 SGD
Shipped after 2018-06-22
- - - - M4 0.7 4 1pack(200pc) 1 M4 x4 39281663 54.99 SGD
Shipped after 2018-06-22
- - - - M6 1 6 1pack(200pc) 1 M6 x6 39281803 78.99 SGD
In stock
- - - - M5 0.8 5 1pack(200pc) 1 M5 x5 39281733 55.99 SGD
In stock
(Standard size) 2.5 M4x10 (Standard size) 2 SUS304 equivalent (A2) - 0.7 - 1Pack(200PC) 1 M4x10 39281706 60.99 SGD
In stock
ADD TO CART

Related Products