Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Flashlight, AM FM Radio, Siren

5.00 (1)
Frequency (MHz)
AM/525 - 1650, FM/76 - 90
Functions
AM/FM RADIO, SIREN AND FLASHLIGHT
Power
D size battery x 3 pieces (sold separately)
Dimension (mm)
145x50x45
Material
ABS
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 74054 39282871 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I bought it for disaster.
5
From Japan
On 2016-04-25 10:52:54
Since I bought it for disaster, I have not used it yet, but whenever I see the news of the Kumamoto earthquake this time I realized the necessity of keeping such things around myself.
This review is about item#39282871.

Related Products