Buy more than* S$200* and get FREE SHIPPING

Joint Parts Oil Air Conditioner Pal

4.20 (15)
Content of Hazardous Material
72mL
Product Name of Hazardous Material
Third petroleum
Types of Hozardous Materials
Fourth class
Specification
With spray nozzle
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(180mL) 1 AP-180 39287175 19.25 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 7
4 star 4
3 star 4
2 star 0
1 star 0
Review Rating: 4.20
15 Customer Reviews
The reviews are automatic translation.
Car air conditioning pipe connections
4
From Japan
On 2017-01-17 20:05:18
It was used in the connection of the car air-conditioner in the R134A. Honestly I do not know This product was good, but no longer be a gas leak. O-ring also has simultaneous exchange with a new one for R134A gas.
This review is about item#39287175.
For the flare nut tightening of refrigerant piping
5
From Japan
On 2016-11-01 15:51:04
There is easy to understand the proper tightening without using a torque wrench Flare wrench to tighten if flare union and the copper pipe is long as eaten the core 45 interference without omission in ° angle so lose the credit Once leakage at any chance It is always applied
This review is about item#39287175.
Flare tightening work
3
From Japan
On 2016-08-03 22:00:03
The flare which has been subjected to accurate processing, tighten to the specified torque. In other words, in particular unwanted items if the basic is possible. Only occurs extra cost and work time.
This review is about item#39287175.
Air-conditioner repair
5
From Japan
On 2016-06-26 14:42:57
Gas leak has come in handy stops to ensure.
This review is about item#39287175.
Other loosening of use rust screw the flare of air conditioning to tighten
5
From Japan
On 2015-10-09 16:07:02
I use to think very good product
This review is about item#39287175.
Use in air conditioning installation
4
From Japan
On 2015-09-21 16:32:40
This may be easy to use.
This review is about item#39287175.
Used at the time of tightening flaring and the connection at the time of the air conditioner mounted
5
From Japan
On 2015-08-15 10:24:56
Always because you are using, I think it normally good
This review is about item#39287175.
Such as the AC of the O-ring exchange>
4
From Japan
On 2014-09-03 13:44:14
Easy to use that you can.
This review is about item#39287175.
Assembly of the air conditioning
5
From Japan
On 2014-05-23 14:33:50
The same effect as OIL has used to have very convenient with a spray
This review is about item#39287175.
During the piping work
5
From Japan
On 2014-05-22 08:28:13
You can use without any problems.
This review is about item#39287175.

Related Products