Buy more than* S$200* and get FREE SHIPPING

Control Valve

3.67 (3)
Overall Length (mm)
64 (CLODE time)
...see all
Product Options
ADD TO CART
Hose Length (cm) Refrigerant Type Size Connection Diameter Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hose Length (cm) Refrigerant Type Size Connection Diameter Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
90 R22/R12/R502 - Quarter Osufurea x 1/4 Mesufurea *[No return] You cannot return this product. For details, see FAQ. 1PC 1 A33000S 39287841 53.00 SGD
Shipped after 2017-03-03
- R-410A 41775 5/16 Osufurea x 5/16 Mesufurea   1PC 1 A44000S 39284025 48.32 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Air-conditioning installation work
1
From Japan
On 2016-02-08 08:55:51
It has arrived to the connection port, the black of the packing rubber (purchased after 8 months) I've lost 0.00 with nature. From a year and a half ago, the control valve of TASUCO you are using are firmly seated We are playing an active part in the field.
This review is about item#39284025.
Air conditioning of the installation work
5
From Japan
On 2015-08-12 15:51:54
We currently use a control valve of TASCO, but does not change the feeling of use.
This review is about item#39284025.
Air conditioner pressure measurement
5
From Japan
On 2015-08-03 20:03:41
But I was using the one-touch connector type for the high-pressure side measurement, because it was not good buy here. It was usable without problems. It should have over here from the beginning.
This review is about item#39284025.

Related Products