Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hose Pinch Pliers

5.00 (1)
...see all>
Product Options
ADD TO CART
Compatible Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
to 3/4(19.0mm)   1PC 1 HP-54 39289862 33.99 SGD
In stock
to 21/2(63.5mm) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HP-56 39289887 74.99 SGD
Shipped after 2018-06-28
to 11/4(31.5mm)   1PC 1 HP-55 39289871 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2013-03-01 21:12:56
Due to the nature of the tool, it can only be used for radiator hoses, fuel hoses, etc., but it is very well suited for specialized work. It is a good place for Super Special Tools. Ease of use is sticking out groups. Incidentally, although it is made in the USA, the structure is the same as any product, but I think that a sturdy one is good. Maybe it is the same thing as the blue point? We will also purchase.
This review is about item#39289871.

Related Products