Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Joint Compatible Tube Outside Diameter Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Joint Compatible Tube Outside Diameter Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1/4" flare 3/16 to 3/8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EZ-40288 39290194 68.50 SGD
Shipped after 2017-01-27
1/4" flare 1/2(12.7mm)   1Bag(2PC) 1 B-1/2 39284323 34.48 SGD
Shipped after 2017-01-27
M10 1/4(6.35mm) *[No return] You cannot return this product. For details, see FAQ. 1Bag(2PC) 1 B-1/4a 39284341 48.32 SGD
Shipped after 2017-01-27
1/4" flare 3/8(9.53mm)   1Bag(2PC) 1 B-3/8 39284357 34.48 SGD
Shipped after 2017-01-27
1/4 flare 1/4(6.35mm)   1Bag(2PC) 1 B-1/4 39284332 34.48 SGD
Shipped after 2017-01-23
1/4" flare 5/16(7.94mm) *[No return] You cannot return this product. For details, see FAQ. 1Bag(2PC) 1 B-5/16 39284366 34.48 SGD
Shipped after 2017-01-27
1/4" flare 5/8(15.88mm) *[No return] You cannot return this product. For details, see FAQ. 1Bag(2PC) 1 B-5/8 39284375 34.48 SGD
Shipped after 2017-01-27
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Commercial: Refrigerator: use at the time of repair of the type not valve of showcase
2
From Japan
On 2016-07-11 12:47:22
Pierce part in copper tube of the tip is broken when the hard copper pipe of the opponent: I want to make a more rigid material
This review is about item#39284332.
Valve expansion
5
From Japan
On 2015-12-10 15:53:26
It is convenient.
This review is about item#39284357.
Repair of refrigerators
5
From Japan
On 2015-05-17 14:53:54
A little more cheaply
This review is about item#39284332.
Injection of chlorofluorocarbons
5
From Japan
On 2014-08-08 22:20:58
Product is easy to handle professional. Due to the nature of the product, tips and notes on tightening the valve, and there is a description Anyone, I think that it can be used without hesitation.
This review is about item#39284332.
Cooling beyond repair of by outgassing of cold water machine
5
From Japan
On 2013-11-21 14:05:50
Access simply by good workability can fill the refrigerant mount the valve.
This review is about item#39284332.

Related Products