Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Round hood Vent

5.00 (1)
Caution
Please do not use one with net for local ventilation fan.
Finishing
Hairline clear coating
Material
Stainless steel (SUS304) (t = 0.5mm)
...see all>
Product Options
ADD TO CART
Specification Pressure Drop Coefficient Effective Ventilation Area (cm2) Dimension A (mm phi) Dimension B (phi mm) Compatible Pipe Dimension G(mm) Dimensions C (mm) Dimensions E (mm) Dimension D (phi mm) Dimension F (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Pressure Drop Coefficient Effective Ventilation Area (cm2) Dimension A (mm phi) Dimension B (phi mm) Compatible Pipe Dimension G(mm) Dimensions C (mm) Dimensions E (mm) Dimension D (phi mm) Dimension F (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
With net Air supply /13.00 17 117.5 93.5 SU75 (inner diameter phi75) 16 59 46 73 7 1PC 1 KS-75SHG-# 39293721 19.99 SGD
Shipped after 2018-06-27
With net Air supply /15.10 33 148.5 122 SU100 (inner diameter phi100) 22 74 45 96.5 8 1PC 1 KS-100SHG-# 39293746 23.99 SGD
In stock
No net - 104 214.5 174.5 Kyowa 150 (inner diameter phi152) 50.5 106 51 144.5 9 1PC 1 KS-150SHG 39293755 45.99 SGD
Shipped after 2018-06-27
No net - 44 148.5 122 SU100 (inner diameter phi100) 22 74 45 96.5 8 1PC 1 KS-100SHG 39293737 21.99 SGD
In stock
With net Air supply /16.66 76 214.5 174.5 Kyowa 150 (inner diameter phi152) 50.5 106 51 144.5 9 1PC 1 KS-150SHG-# 39293764 69.99 SGD
Shipped after 2018-06-27
No net /11.53 Air supply, exhaust /7.30 23 117.5 93.5 SU75 (inner diameter phi75) 16 59 46 73 7 1PC 1 KS-75SHG 39293712 18.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Renovation work
5
From Japan
On 2013-04-19 23:29:51
Clear design and stainless steel seems to be usable forever. Insecticidal net is also nice.
This review is about item#39293746.

Related Products