Buy more than* S$200* and get FREE SHIPPING

Ventilation Hood

4.33 (9)
Effective Ventilation Area (cm2)
54
Dimensions (Width W x Height H) (mm)
200x150
Material
AES RESIN
Compatible
REGISTER /KS-6040P2/44 P/6010 P (150 X 200) AND KS-6050PFK (137 X 187)
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silver gray 1PC 1 KS-77P-SG 39293624 11.50 SGD
In stock
Black 1PC 1 KS-77P-BK 39293633 11.50 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
I used it as a cover for a bath ventilation fan
3
From Japan
On 2017-06-28 20:48:32
I used it as a replacement for the cover I was already using. Although it was used as it was in the wooden frame that was previously installed, attention is required for the dimension of installation.
This review is about item#39293624.
Vehicle ventilation
4
From Japan
On 2017-06-19 23:38:13
Since the mounting position and the size were limited, I found exactly what I could find if I found various things. Although it was just size, I was worried why the hole position of the nasa square type register to be attached to the back side was slightly different
This review is about item#39293633.
When external reform of the house
4
From Japan
On 2016-06-07 23:28:08
The installation pitch was different from what was previously attached, and it was hard for the positioning and installation hole to be constructed. Design was good and the appearance was refreshing. In the case with a ventilator, there was a power cord and forcibly cut the lattice part. I hope there is a relief hole through which the ventilator cord passes. Apart from that it was cheap and very good.
This review is about item#39293624.
Rehome
5
From Japan
On 2015-12-14 05:57:22
The price was affordable and easy to install, it is satisfactory.
This review is about item#39293624.
control panel
5
From Japan
On 2015-10-19 14:39:26
It was attached to the control board for the cooling of the inverter. I am satisfied both functionally and price. Because I do not have a dedicated filter, I made it myself.
This review is about item#39293633.
Exhaust port cover
5
From Japan
On 2015-08-10 21:32:05
It is lightweight and easy to install, it is very handy.
This review is about item#39293624.
Hood replacement
5
From Japan
On 2013-04-05 13:37:40
The size was also the same and it was very helpful.
This review is about item#39293624.
Ventilator installation work
5
From Japan
On 2013-03-13 13:26:23
I changed my mind this time because the ventilator hood aged and felt sick.
This review is about item#39293624.
For toilet ventilators
3
From Japan
On 2013-02-14 17:30:34
Although it is a little smaller, it is not a ventilator with a large air volume so it was fine even at this size. It is for replacement, but it is saved because the price is also cheap.
This review is about item#39293624.

Related Products