Buy more than* S$200* and get FREE SHIPPING

Forced Ventilation Hood

4.00 (2)
Material
AES RESIN
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Dimension H (mm) Dimensions (Width W x Height H) (mm) Dimension (Height H x Width W) (mm) Color Dimension G(mm) Compatible Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Dimension H (mm) Dimensions (Width W x Height H) (mm) Dimension (Height H x Width W) (mm) Color Dimension G(mm) Compatible Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 300x300 - Black - Exhaust Fan / 25cm for - - - - - 1PC 1 KS-71PEN-30BK 39293685 55.99 SGD
Shipped after 2018-04-23
- - 250x250 - Black - Exhaust Fan / 20cm for - - - - - 1PC 1 KS-71PEN-25BK 39293676 45.99 SGD
Shipped after 2018-04-25
312 360 300x300 300x300 SilverGray 330 (Ventilator) 25cm for 360 330 360 210 312 1PC 1 KS-700PE-30SG 58933987 97.99 SGD
Shipped after 2018-04-26
- - 250x250 - Silver gray - for ventilation/20cm - - - - - 1PC 1 KS-71PEN-25SG 39293651 34.99 SGD
Shipped after 2018-04-23
- - 300x300 - Silver gray - for ventilation/25cm - - - - - 1PC 1 KS-71PEN-30SG 39293667 45.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Because the prefabricated forced air hood purchased in second hand was deteriorated, exchange
5
From Japan
On 2016-04-22 21:43:40
I bought it because it was a size that we did not handle in the neighborhood home center. It is a solid material for the price. I am looking forward to replacing it.
This review is about item#39293667.
Kitchen exhaust
3
From Japan
On 2014-06-16 14:35:31
The price is reasonable, but it feels pretty delicious, so I'm a bit worried about durability.
This review is about item#39293667.

Related Products