Buy more than* S$200* and get FREE SHIPPING

Super Slim Hood

4.33 (3)
Caution
Not for local ventilating fan. Super stainless is hard to coating paint.
...see all>
Product Options
ADD TO CART
Dimension G(mm) Dimensions A (mm) Dimension H (mm) Dimension F (phi mm) Color Effective Ventilation Area (cm2) Quantity Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension G(mm) Dimensions A (mm) Dimension H (mm) Dimension F (phi mm) Color Effective Ventilation Area (cm2) Quantity Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 160 97 97 MetallicLightGray 40 - 140 140 20 52.2 52.2 1PC 1 KS-8820SH-MLG 39293816 57.96 SGD
In stock
24 210 147 - Unpainted 54 - 190 190 25 20.5 69.5 1PC 1 KS-8620SH 39293825 72.55 SGD
In stock
- 160 - 97 Unpainted 40 - 140 140 20 52.2 - 1PC 1 KS-8820SHD 39293843 79.36 SGD
Shipped after 2017-12-13
- 210 - 147 MetallicLightGray 54 - 190 190 24 69.5 - 1PC 1 KS-8620SHD-MLG 39293877 129.90 SGD
Shipped after 2017-12-13
24 210 147 - MetallicLightGray 54 - 190 190 25 20.5 69.5 1PC 1 KS-8620SH-MLG 39293834 109.90 SGD
Shipped after 2018-01-15
- 160 - 97 MetallicLightGray 40 - 140 140 20 52.2 - 1PC 1 KS-8820SHD-MLG 39293852 83.94 SGD
Shipped after 2017-12-13
- 210 - 147 Unpainted 54 - 190 190 24 69.5 - 1PC 1 KS-8620SHD 39293861 119.90 SGD
Shipped after 2017-12-13
- 160 97 - Unpainted 40 20 140 140 25 20.5 52.2 1PC 1 KS-8820SH 39293807 46.34 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
on site···
5
From Japan
On 2016-12-16 15:25:02
Okinawa so over 3,000 yen Free shipping fee is saved. I am thankful because I can ask you variously for a single item.
This review is about item#39293816.
I lost the opportunity to use it
3
From Japan
On 2016-12-11 14:48:53
I bought it for use, but it is left as it is without using it.
This review is about item#39293807.
Replacement
5
From Japan
On 2014-09-19 22:05:45
It is a replacement from a semicircular weather cover. I plug it into a pipe, mask around and I am done with caulking. I am happy to drain. The price was higher than the other one, but it was good to do it. I do not mind if I also add metallic. It's fashionable.
This review is about item#39293834.

Related Products