Buy more than* S$200* and get FREE SHIPPING

Push-type round register

4.00 (2)
Material
ABS resin
...see all
Product Options
ADD TO CART
Dimension A (mm phi) Dimension B (phi mm) Dimensions C (phi mm) Compatible Pipe Dimensions E (mm) Dimensions D (mm) Color Specification Caution Air Flow Rate (m3/h) Effective Ventilation Area (cm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension A (mm phi) Dimension B (phi mm) Dimensions C (phi mm) Compatible Pipe Dimensions E (mm) Dimensions D (mm) Color Specification Caution Air Flow Rate (m3/h) Effective Ventilation Area (cm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
134 93 99 SU100 (inner diameter phi100) 69 60 SilverGray - Use KYOWA 150 pipe for phi150. (9.8Pa time) 24.9 25 1PC 1 KS-8830PR-SG 39294087 21.05 SGD
In stock
188 145 151 Kyowa 150 (inner diameter phi152) 64 55 SilverGray - Use KYOWA 150 pipe for phi150. (9.8Pa time) 42.2 43 1PC 1 KS-8630PR-SG 39294096 27.56 SGD
In stock
134 93 99 SU100 (inner diameter phi100) 69 60 Silver gray Pollen removal filter adapted - (9.8Pa time) 10.7 - 1PC 1 KS-8830PRFK-SG 39294062 24.58 SGD
In stock
188 145 151 Kyowa 150 (inner diameter phi152) 64 55 Silver gray Pollen removal filter adapted - (9.8Pa time) 24.1 - 1PC 1 KS-8630PRFK-SG 39294071 30.34 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For forced exhaust port of the apartment
5
From Japan
On 2016-03-06 04:17:41
Since the dust and insects from entering the room, was looking for with a filter. Filter may so be cleaned.
This review is about item#39294062.
Renovation
3
From Japan
On 2015-06-06 10:09:58
Thank you send it. In addition, it repeats.
This review is about item#39294087.

Related Products