Buy more than* S$200* and get FREE SHIPPING

Bath Pump

4.50 (4)
Compatible Hose Diameter (phi mm)
15
Maximum Discharge Height (m)
3.5
...see all>
Product Options
ADD TO CART
Functions Body Weight (g) Cord Length (m) Pump Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Functions Body Weight (g) Cord Length (m) Pump Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Indicating lamp 1010 Power side 0.9, pump side 2.9 Medium-sized 1PC 1 NBP-30 39294945 -
Discontinued
[x]
Pilot lamp 1350 Power supply side 0.9, 2.9 pump side Large 1PC 1 NBP-70 39294963 -
Discontinued
[x]
Pilot lamp 1010 Power supply side 0.9, 2.9 pump side Medium-sized 1PC 1 NBP-30H 39294972 -
Discontinued
[x]
Pilot lamp 1060 Power supply side 0.9, 2.9 pump side Large 1PC 1 NBP-50 39294954 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Put the remaining hot water in the washing machine.
4
From Japan
On 2017-02-23 14:58:57
The lift force is strong, and the water for one washing machine collects in a few minutes. Convenient.
This review is about item#39294954.
Transfer of water,
5
From Japan
On 2015-09-24 23:12:56
no problem.
This review is about item#39294963.
Utilizing remaining hot water in the bath as a washing machine
4
From Japan
On 2013-02-07 19:00:55
Hot water supply itself is no problem, it becomes filled with water in three minutes, and it helps to reduce the burden of labor. The improvement point is that the power cord and the pump cord connected to the switch main body are short and usability is good as long as it is extended by 50 cm each. Cut each cord and extend the 50 cm worth of code yourself. (Licensed Type 1 Electrician)
This review is about item#39294972.
As a substitute for the shower
5
From Japan
On 2012-09-18 20:18:47
It is really light and has power.Since the pump body is light, there are occasions when it floats occasionally, which is not to be said if it lasts long (there is no abnormality at the moment)
This review is about item#39294945.