Buy more than* S$200* and get FREE SHIPPING

Whole Surface Gasket for Flanges, Non Asbestos

4.00 (1)
Tensile Strength (N/mm2)
24.1
Density (g/cm3)
1.84
...see all>
Product Options
ADD TO CART
JIS Standard Operating Temperature Range (deg C) Material Compatible Type Thickness (mm) Recovery (%) Compression Ratio (%) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
JIS Standard Operating Temperature Range (deg C) Material Compatible Type Thickness (mm) Recovery (%) Compression Ratio (%) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
JIS F 0602 HJ,JIS F 7102 HJH -100 to 183 - 10Kx25A - 1.5 65(34.3N/mm2) 7(34.3N/mm2)   1Sheet 1 T1995 39295435 2.99 SGD
In stock
JIS F 0602 HJ,JIS F 7102 HJH -100 to 183 - 5Kx32A - - 65(34.3N/mm2) 7(34.3N/mm2)   1Sheet 1 T1995 39295347 2.99 SGD
In stock
JIS F 0602 HJ,JIS F 7102 HJH -100 to 183 - 10Kx80A - - 65(34.3N/mm2) 7(34.3N/mm2)   1Sheet 1 T1995 39295487 6.99 SGD
In stock
JIS F 0602 HJ,JIS F 7102 HJH -100 to 183 - 10Kx32A - - 65(34.3N/mm2) 7(34.3N/mm2)   1Sheet 1 T1995 39295444 3.99 SGD
In stock
JIS F 0602 HJ,JIS F 7102 HJH -100 to 183 - 5Kx20A - - 65(34.3N/mm2) 7(34.3N/mm2)   1Sheet 1 T1995 39295322 1.99 SGD
In stock
JIS F 0602 HJ,JIS F 7102 HJH -100 to 183 - 10Kx100A - - 65(34.3N/mm2) 7(34.3N/mm2)   1Sheet 1 T1995 39295496 8.99 SGD
In stock
JIS F 0602 HJ,JIS F 7102 HJH -100 to 183 - 10Kx65A - - 65(34.3N/mm2) 7(34.3N/mm2)   1Sheet 1 T1995 39295471 5.99 SGD
In stock
JIS F 0602 HJ,JIS F 7102 HJH -100 to 183 - 5Kx25A - - 65(34.3N/mm2) 7(34.3N/mm2)   1Sheet 1 T1995 39295331 2.99 SGD
In stock
JIS F 0602 HJ,JIS F 7102 HJH -100 to 183 - 5Kx40A - - 65(34.3N/mm2) 7(34.3N/mm2)   1Sheet 1 T1995 39295356 3.99 SGD
In stock
JIS F 0602 HJ,JIS F 7102 HJH -100 to 183 - 5Kx50A - - 65(34.3N/mm2) 7(34.3N/mm2)   1Sheet 1 T1995 39295365 3.99 SGD
In stock
JIS F 0602 HJ,JIS F 7102 HJH -100 to 183 - 5Kx65A - - 65(34.3N/mm2) 7(34.3N/mm2)   1Sheet 1 T1995 39295374 7.99 SGD
Shipped after 2018-05-02
JIS F 0602 HJ,JIS F 7102 HJH -100 to 183 - 5Kx80A - - 65(34.3N/mm2) 7(34.3N/mm2)   1Sheet 1 T1995 39295383 9.99 SGD
In stock
JIS F 0602 HJ,JIS F 7102 HJH -100 to 183 - 10Kx15A - 1.5 65(34.3N/mm2) 7(34.3N/mm2)   1Sheet 1 T1995 39295417 1.99 SGD
In stock
JIS F 0602 HJ,JIS F 7102 HJH -100 to 183 - 10Kx10A - - 65(34.3N/mm2) 7(34.3N/mm2)   1Sheet 1 T1995 39295401 7.99 SGD
Shipped after 2018-05-02
JIS F 0602 HJ,JIS F 7102 HJH -100 to 183 - 10Kx20A - 1.5 65(34.3N/mm2) 7(34.3N/mm2)   1Sheet 1 T1995 39295426 2.99 SGD
In stock
JIS F 0602 HJ,JIS F 7102 HJH -100 to 183 - 5Kx15A - - 65(34.3N/mm2) 7(34.3N/mm2)   1Sheet 1 T1995 39295313 6.99 SGD
In stock
JIS F 0602 HJ,JIS F 7102 HJH -100 to 183 - 10Kx40A - 1.5 65(34.3N/mm2) 7(34.3N/mm2)   1Sheet 1 T1995 39295453 3.99 SGD
In stock
JIS F 0602 HJ,JIS F 7102 HJH -100 to 183 - 5Kx100A - - 65(34.3N/mm2) 7(34.3N/mm2)   1Sheet 1 T1995 39295392 6.99 SGD
Shipped after 2018-05-02
JIS F 0602 HJ,JIS F 7102 HJH -100 to 183 - 5Kx10A - - 65(34.3N/mm2) 7(34.3N/mm2)   1Sheet 1 T1995 39295304 1.99 SGD
Shipped after 2018-05-02
JIS F 0602 HJ,JIS F 7102 HJH -100-183 Non-asbestos 10Kx125A Flange for the entire packing 1.5 65(34.3N/mm2 ) 7(34.3N/mm2 ) *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 T1995 49731255 9.99 SGD
Shipped after 2018-05-02
JIS F 0602 HJ,JIS F 7102 HJH -100-183 Non-asbestos 10Kx150A Flange for the entire packing 1.5 65(34.3N/mm2 ) 7(34.3N/mm2 ) *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 T1995 49731282 11.99 SGD
Shipped after 2018-05-02
JIS F 0602 HJ,JIS F 7102 HJH -100-183 Non-asbestos 10Kx200A Flange for the entire packing 1.5 65(34.3N/mm2 ) 7(34.3N/mm2 ) *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 T1995 49731325 18.99 SGD
Shipped after 2018-05-02
JIS F 0602 HJ, JIS F 7102 HJH -100 - 183 - 10Kx50A - 1.5 65(34.3N/mm<sup>2</sup>) 7(34.3N/mm<sup>2</sup>)   1Sheet 1 T1995 39295462 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Hot water supply piping construction
4
From Japan
On 2016-05-15 07:46:00
Looking at the color of the item, I thought "This is really non-packing?" ... But there was no problem in using it! I plan to purchase again.
This review is about item#39295462.

Related Products