Buy more than* S$200* and get FREE SHIPPING

Whole Surface Gasket for Flanges, Non Asbestos

Purpose
Gasket piping of flanges, valves, equipment, etc
Tensile Strength (N/mm2)
24.1
Density (g/cm3)
1.84
...see all>
Product Options
ADD TO CART
Compatible Thickness (mm) Recovery (%) Compression Ratio (%) JIS Standard Operating Temperature Range (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Thickness (mm) Recovery (%) Compression Ratio (%) JIS Standard Operating Temperature Range (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10Kx40A - 65(34.3N/mm2) 7(34.3N/mm2) JIS F 0602 HJ,JIS F 7102 HJH -100 to 183   1Sheet 1 T1995 39295654 6.99 SGD
In stock
10Kx50A 3 65(34.3N/mm2) 7(34.3N/mm2) JIS F 0602 HJ,JIS F 7102 HJH -100 to 183   1Sheet 1 T1995 39295663 8.99 SGD
In stock
10Kx80A - 65(34.3N/mm2) 7(34.3N/mm2) JIS F 0602 HJ,JIS F 7102 HJH -100 to 183   1Sheet 1 T1995 39295681 11.99 SGD
In stock
5Kx20A - 65(34.3N/mm2) 7(34.3N/mm2) JIS F 0602 HJ,JIS F 7102 HJH -100 to 183   1Sheet 1 T1995 39295523 2.99 SGD
Shipped after 2018-05-01
5Kx10A - 65(34.3N/mm2) 7(34.3N/mm2) JIS F 0602 HJ,JIS F 7102 HJH -100 to 183   1Sheet 1 T1995 39295505 3.99 SGD
Shipped after 2018-05-01
5Kx25A - 65(34.3N/mm2) 7(34.3N/mm2) JIS F 0602 HJ,JIS F 7102 HJH -100 to 183   1Sheet 1 T1995 39295532 3.99 SGD
In stock
5Kx32A - 65(34.3N/mm2) 7(34.3N/mm2) JIS F 0602 HJ,JIS F 7102 HJH -100 to 183   1Sheet 1 T1995 39295541 6.99 SGD
Shipped after 2018-05-01
5Kx65A - 65(34.3N/mm2) 7(34.3N/mm2) JIS F 0602 HJ,JIS F 7102 HJH -100 to 183   1Sheet 1 T1995 39295575 10.99 SGD
Shipped after 2018-05-01
10Kx65A - 65(34.3N/mm2) 7(34.3N/mm2) JIS F 0602 HJ,JIS F 7102 HJH -100 to 183   1Sheet 1 T1995 39295672 10.99 SGD
In stock
10Kx15A - 65(34.3N/mm2) 7(34.3N/mm2) JIS F 0602 HJ,JIS F 7102 HJH -100 to 183   1Sheet 1 T1995 39295611 6.99 SGD
Shipped after 2018-05-01
10Kx20A 3 65(34.3N/mm2) 7(34.3N/mm2) JIS F 0602 HJ,JIS F 7102 HJH -100 to 183   1Sheet 1 T1995 39295627 3.99 SGD
In stock
5Kx15A - 65(34.3N/mm2) 7(34.3N/mm2) JIS F 0602 HJ,JIS F 7102 HJH -100 to 183   1Sheet 1 T1995 39295514 5.99 SGD
Shipped after 2018-05-01
5Kx40A - 65(34.3N/mm2) 7(34.3N/mm2) JIS F 0602 HJ,JIS F 7102 HJH -100 to 183   1Sheet 1 T1995 39295557 5.99 SGD
Shipped after 2018-05-01
5Kx50A - 65(34.3N/mm2) 7(34.3N/mm2) JIS F 0602 HJ,JIS F 7102 HJH -100 to 183 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 T1995 39295566 5.99 SGD
Shipped after 2018-05-01
10Kx100A - 65(34.3N/mm2) 7(34.3N/mm2) JIS F 0602 HJ,JIS F 7102 HJH -100 to 183   1Sheet 1 T1995 39295697 14.99 SGD
In stock
10Kx10A - 65(34.3N/mm2) 7(34.3N/mm2) JIS F 0602 HJ,JIS F 7102 HJH -100 to 183   1Sheet 1 T1995 39295602 3.99 SGD
Shipped after 2018-05-01
10Kx32A - 65(34.3N/mm2) 7(34.3N/mm2) JIS F 0602 HJ,JIS F 7102 HJH -100 to 183   1Sheet 1 T1995 39295645 6.99 SGD
In stock
5Kx100A - 65(34.3N/mm2) 7(34.3N/mm2) JIS F 0602 HJ,JIS F 7102 HJH -100 to 183   1Sheet 1 T1995 39295593 13.99 SGD
Shipped after 2018-05-01
5Kx80A - 65(34.3N/mm2) 7(34.3N/mm2) JIS F 0602 HJ,JIS F 7102 HJH -100 to 183   1Sheet 1 T1995 39295584 11.99 SGD
Shipped after 2018-05-01
10Kx25A 3 65(34.3N/mm<sup>2</sup>) 7(34.3N/mm<sup>2</sup>) JIS F 0602 HJ, JIS F 7102 HJH -100 - 183   1Sheet 1 T1995 39295636 4.99 SGD
In stock
ADD TO CART

Related Products