Buy more than* S$200* and get FREE SHIPPING

Whole Surface Gasket for Flanges, Teflon

Density (kg/m3)
2180
Tensile Strength (MPa)
27.3
Elongation (%)
445
...see all>
Product Options
ADD TO CART
Pressure Resistance (MPa) Fluid Thickness (mm) Recovery (%) Compression Ratio (%) Operating Temperature Range (deg C) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pressure Resistance (MPa) Fluid Thickness (mm) Recovery (%) Compression Ratio (%) Operating Temperature Range (deg C) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 64 (34.3MPa at the time) 12 (34.3MPa at the time) -50 to 100 5Kx25A 1Sheet 1 V7010 39295934 12.99 SGD
In stock
- - - 64 (34.3MPa at the time) 12 (34.3MPa at the time) -50 to 100 10Kx100A 1Sheet 1 V7010 39296092 62.99 SGD
Shipped after 2018-02-26
- - - 64 (34.3MPa at the time) 12 (34.3MPa at the time) -50 to 100 5Kx32A 1Sheet 1 V7010 39295943 18.99 SGD
Shipped after 2018-02-26
- - - 64 (34.3MPa at the time) 12 (34.3MPa at the time) -50 to 100 5Kx40A 1Sheet 1 V7010 39295952 19.99 SGD
Shipped after 2018-02-26
- - - 64 (34.3MPa at the time) 12 (34.3MPa at the time) -50 to 100 10Kx10A 1Sheet 1 V7010 39296004 11.99 SGD
Shipped after 2018-02-26
- - - 64 (34.3MPa at the time) 12 (34.3MPa at the time) -50 to 100 10Kx20A 1Sheet 1 V7010 39296022 14.99 SGD
In stock
/10.0 Liquid, gas /15.0 Liquid, gas 3 64 (34.3MPa at the time) 12 (34.3MPa at the time) -50 to 100 10Kx25A 1Sheet 1 V7010 39296031 19.99 SGD
In stock
/10.0 Liquid, gas /15.0 Liquid, gas 3 64 (34.3MPa at the time) 12 (34.3MPa at the time) -50 to 100 10Kx50A 1Sheet 1 V7010 39296065 33.99 SGD
In stock
- - - 64 (34.3MPa at the time) 12 (34.3MPa at the time) -50 to 100 5Kx10A 1Sheet 1 V7010 39295907 8.99 SGD
Shipped after 2018-02-26
- - - 64 (34.3MPa at the time) 12 (34.3MPa at the time) -50 to 100 5Kx20A 1Sheet 1 V7010 39295925 12.99 SGD
Shipped after 2018-02-26
- - - 64 (34.3MPa at the time) 12 (34.3MPa at the time) -50 to 100 5Kx15A 1Sheet 1 V7010 39295916 11.99 SGD
Shipped after 2018-02-26
- - - 64 (34.3MPa at the time) 12 (34.3MPa at the time) -50 to 100 10Kx40A 1Sheet 1 V7010 39296056 26.99 SGD
In stock
- - - 64 (34.3MPa at the time) 12 (34.3MPa at the time) -50 to 100 10Kx65A 1Sheet 1 V7010 39296074 46.99 SGD
Shipped after 2018-02-26
- - - 64 (34.3MPa at the time) 12 (34.3MPa at the time) -50 to 100 10Kx80A 1Sheet 1 V7010 39296083 49.99 SGD
Shipped after 2018-02-26
- - - 64 (34.3MPa at the time) 12 (34.3MPa at the time) -50 to 100 5Kx100A 1Sheet 1 V7010 39295995 51.99 SGD
Shipped after 2018-02-26
- - - 64 (34.3MPa at the time) 12 (34.3MPa at the time) -50 to 100 5Kx50A 1Sheet 1 V7010 39295961 20.99 SGD
Shipped after 2018-02-26
- - - 64 (34.3MPa at the time) 12 (34.3MPa at the time) -50 to 100 5Kx65A 1Sheet 1 V7010 39295977 32.99 SGD
Shipped after 2018-02-26
- - - 64 (34.3MPa at the time) 12 (34.3MPa at the time) -50 to 100 5Kx80A 1Sheet 1 V7010 39295986 47.99 SGD
Shipped after 2018-02-26
Liquid /10.0 and gas /15.0 Liquids, gases 3 64 (When 34.3MPa) 12 (When 34.3MPa) -50 - 100 10Kx15A 1Sheet 1 V7010 39296013 11.99 SGD
In stock
Liquid /10.0 and gas /15.0 Liquids, gases 3 64 (When 34.3MPa) 12 (When 34.3MPa) -50 - 100 10Kx32A 1Sheet 1 V7010 39296047 25.99 SGD
In stock
ADD TO CART

Related Products