Buy more than* S$200* and get FREE SHIPPING

Medium Gasket for Flanges, Non Asbestos

Purpose
Gasket piping of flanges, valves, equipment, etc
Tensile Strength (N/mm2)
24.1
Density (g/cm3)
1.84
...see all>
Product Options
ADD TO CART
JIS Standard Operating Temperature Range (deg C) Compatible Thickness (mm) Recovery (%) Compression Ratio (%) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
JIS Standard Operating Temperature Range (deg C) Compatible Thickness (mm) Recovery (%) Compression Ratio (%) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
JIS F 0602 HJ,JIS F 7102 HJH -100 to 183 10Kx32A - 65(34.3N/mm2) 7(34.3N/mm2) 1Sheet 1 T1995 39296241 1.99 SGD
Shipped after 2018-02-26
JIS F 0602 HJ,JIS F 7102 HJH -100 to 183 10Kx80A - 65(34.3N/mm2) 7(34.3N/mm2) 1Sheet 1 T1995 39296284 6.99 SGD
Shipped after 2018-03-05
JIS F 0602 HJ,JIS F 7102 HJH -100 to 183 5Kx15A - 65(34.3N/mm2) 7(34.3N/mm2) 1Sheet 1 T1995 39296117 0.99 SGD
Shipped after 2018-02-26
JIS F 0602 HJ,JIS F 7102 HJH -100 to 183 5Kx40A - 65(34.3N/mm2) 7(34.3N/mm2) 1Sheet 1 T1995 39296153 7.99 SGD
Shipped after 2018-03-02
JIS F 0602 HJ,JIS F 7102 HJH -100 to 183 10Kx100A - 65(34.3N/mm2) 7(34.3N/mm2) 1Sheet 1 T1995 39296293 7.99 SGD
Shipped after 2018-03-02
JIS F 0602 HJ,JIS F 7102 HJH -100 to 183 10Kx10A - 65(34.3N/mm2) 7(34.3N/mm2) 1Sheet 1 T1995 39296205 0.99 SGD
Shipped after 2018-02-26
JIS F 0602 HJ,JIS F 7102 HJH -100 to 183 10Kx65A - 65(34.3N/mm2) 7(34.3N/mm2) 1Sheet 1 T1995 39296275 6.99 SGD
Shipped after 2018-03-02
JIS F 0602 HJ,JIS F 7102 HJH -100 to 183 5Kx32A - 65(34.3N/mm2) 7(34.3N/mm2) 1Sheet 1 T1995 39296144 2.99 SGD
Shipped after 2018-03-02
JIS F 0602 HJ,JIS F 7102 HJH -100 to 183 5Kx80A - 65(34.3N/mm2) 7(34.3N/mm2) 1Sheet 1 T1995 39296187 4.99 SGD
Shipped after 2018-03-02
JIS F 0602 HJ,JIS F 7102 HJH -100 to 183 10Kx25A - 65(34.3N/mm2) 7(34.3N/mm2) 1Sheet 1 T1995 39296232 1.99 SGD
Shipped after 2018-02-26
JIS F 0602 HJ,JIS F 7102 HJH -100 to 183 10Kx40A - 65(34.3N/mm2) 7(34.3N/mm2) 1Sheet 1 T1995 39296257 1.99 SGD
Shipped after 2018-02-26
JIS F 0602 HJ,JIS F 7102 HJH -100 to 183 10Kx15A - 65(34.3N/mm2) 7(34.3N/mm2) 1Sheet 1 T1995 39296214 5.99 SGD
Shipped after 2018-02-26
JIS F 0602 HJ,JIS F 7102 HJH -100 to 183 10Kx20A 1.5 65(34.3N/mm2) 7(34.3N/mm2) 1Sheet 1 T1995 39296223 1.99 SGD
Shipped after 2018-02-26
JIS F 0602 HJ,JIS F 7102 HJH -100 to 183 5Kx100A - 65(34.3N/mm2) 7(34.3N/mm2) 1Sheet 1 T1995 39296196 4.99 SGD
Shipped after 2018-03-02
JIS F 0602 HJ,JIS F 7102 HJH -100 to 183 5Kx10A - 65(34.3N/mm2) 7(34.3N/mm2) 1Sheet 1 T1995 39296101 0.99 SGD
Shipped after 2018-03-02
JIS F 0602 HJ,JIS F 7102 HJH -100 to 183 5Kx20A - 65(34.3N/mm2) 7(34.3N/mm2) 1Sheet 1 T1995 39296126 0.99 SGD
Shipped after 2018-02-26
JIS F 0602 HJ,JIS F 7102 HJH -100 to 183 5Kx25A - 65(34.3N/mm2) 7(34.3N/mm2) 1Sheet 1 T1995 39296135 1.99 SGD
Shipped after 2018-02-26
JIS F 0602 HJ,JIS F 7102 HJH -100 to 183 5Kx50A - 65(34.3N/mm2) 7(34.3N/mm2) 1Sheet 1 T1995 39296162 2.99 SGD
Shipped after 2018-03-02
JIS F 0602 HJ,JIS F 7102 HJH -100 to 183 5Kx65A - 65(34.3N/mm2) 7(34.3N/mm2) 1Sheet 1 T1995 39296171 4.99 SGD
Shipped after 2018-03-02
JIS F 0602 HJ, JIS F 7102 HJH -100 - 183 10Kx50A 1.5 65(34.3N/mm<sup>2</sup>) 7(34.3N/mm<sup>2</sup>) 1Sheet 1 T1995 39296266 2.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products