Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Medium Gasket for Flanges, Non Asbestos

Purpose
Gasket piping of flanges, valves, equipment, etc
Tensile Strength (N/mm2)
24.1
Density (g/cm3)
1.84
...see all>
Product Options
ADD TO CART
Compression Ratio (%) JIS Standard Operating Temperature Range (deg C) Compatible Thickness (mm) Recovery (%) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compression Ratio (%) JIS Standard Operating Temperature Range (deg C) Compatible Thickness (mm) Recovery (%) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7(34.3N/mm2) JIS F 0602 HJ,JIS F 7102 HJH -100 to 183 5Kx15A - 65(34.3N/mm2) 1Sheet 1 T1995 39296311 1.99 SGD
Shipped after 2018-05-01
7(34.3N/mm2) JIS F 0602 HJ,JIS F 7102 HJH -100 to 183 10Kx15A - 65(34.3N/mm2) 1Sheet 1 T1995 39296415 1.99 SGD
Shipped after 2018-05-01
7(34.3N/mm2) JIS F 0602 HJ,JIS F 7102 HJH -100 to 183 5Kx100A - 65(34.3N/mm2) 1Sheet 1 T1995 39296397 7.99 SGD
Shipped after 2018-05-09
7(34.3N/mm2) JIS F 0602 HJ,JIS F 7102 HJH -100 to 183 5Kx65A - 65(34.3N/mm2) 1Sheet 1 T1995 39296372 7.99 SGD
Shipped after 2018-05-09
7(34.3N/mm2) JIS F 0602 HJ,JIS F 7102 HJH -100 to 183 10Kx10A - 65(34.3N/mm2) 1Sheet 1 T1995 39296406 1.99 SGD
Shipped after 2018-05-01
7(34.3N/mm2) JIS F 0602 HJ,JIS F 7102 HJH -100 to 183 10Kx32A - 65(34.3N/mm2) 1Sheet 1 T1995 39296442 2.99 SGD
Shipped after 2018-05-01
7(34.3N/mm2) JIS F 0602 HJ,JIS F 7102 HJH -100 to 183 10Kx40A - 65(34.3N/mm2) 1Sheet 1 T1995 39296451 2.99 SGD
Shipped after 2018-05-01
7(34.3N/mm2) JIS F 0602 HJ,JIS F 7102 HJH -100 to 183 5Kx10A - 65(34.3N/mm2) 1Sheet 1 T1995 39296302 0.99 SGD
Shipped after 2018-05-09
7(34.3N/mm2) JIS F 0602 HJ,JIS F 7102 HJH -100 to 183 10Kx100A - 65(34.3N/mm2) 1Sheet 1 T1995 39296494 9.99 SGD
Shipped after 2018-05-09
7(34.3N/mm2) JIS F 0602 HJ,JIS F 7102 HJH -100 to 183 10Kx25A - 65(34.3N/mm2) 1Sheet 1 T1995 39296433 2.99 SGD
Shipped after 2018-05-01
7(34.3N/mm2) JIS F 0602 HJ,JIS F 7102 HJH -100 to 183 5Kx20A - 65(34.3N/mm2) 1Sheet 1 T1995 39296327 1.99 SGD
Shipped after 2018-05-09
7(34.3N/mm2) JIS F 0602 HJ,JIS F 7102 HJH -100 to 183 5Kx25A - 65(34.3N/mm2) 1Sheet 1 T1995 39296336 1.99 SGD
Shipped after 2018-05-09
7(34.3N/mm2) JIS F 0602 HJ,JIS F 7102 HJH -100 to 183 5Kx50A - 65(34.3N/mm2) 1Sheet 1 T1995 39296363 4.99 SGD
Shipped after 2018-05-09
7(34.3N/mm2) JIS F 0602 HJ,JIS F 7102 HJH -100 to 183 10Kx20A - 65(34.3N/mm2) 1Sheet 1 T1995 39296424 1.99 SGD
Shipped after 2018-05-01
7(34.3N/mm2) JIS F 0602 HJ,JIS F 7102 HJH -100 to 183 10Kx65A - 65(34.3N/mm2) 1Sheet 1 T1995 39296476 8.99 SGD
Shipped after 2018-05-09
7(34.3N/mm2) JIS F 0602 HJ,JIS F 7102 HJH -100 to 183 10Kx80A - 65(34.3N/mm2) 1Sheet 1 T1995 39296485 6.99 SGD
Shipped after 2018-05-09
7(34.3N/mm2) JIS F 0602 HJ,JIS F 7102 HJH -100 to 183 5Kx32A - 65(34.3N/mm2) 1Sheet 1 T1995 39296345 5.99 SGD
Shipped after 2018-05-09
7(34.3N/mm2) JIS F 0602 HJ,JIS F 7102 HJH -100 to 183 5Kx40A - 65(34.3N/mm2) 1Sheet 1 T1995 39296354 3.99 SGD
Shipped after 2018-05-09
7(34.3N/mm2) JIS F 0602 HJ,JIS F 7102 HJH -100 to 183 5Kx80A - 65(34.3N/mm2) 1Sheet 1 T1995 39296381 8.99 SGD
Shipped after 2018-05-09
7(34.3N/mm<sup>2</sup>) JIS F 0602 HJ, JIS F 7102 HJH -100 - 183 10Kx50A 3 65(34.3N/mm<sup>2</sup>) 1Sheet 1 T1995 39296467 3.99 SGD
Shipped after 2018-05-01
ADD TO CART

Related Products