Buy more than* S$200* and get FREE SHIPPING

Medium Gasket for Flanges, Teflon

5.00 (1)
Density (kg/m3)
2170
Tensile Strength (MPa)
30.2
Elongation (%)
460
...see all>
Product Options
ADD TO CART
Thickness (mm) Compatible Recovery (%) Compression Ratio (%) Pressure Resistance (MPa) Fluid Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Compatible Recovery (%) Compression Ratio (%) Pressure Resistance (MPa) Fluid Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 10Kx80A 51 (When 34.3MPa) 19 (When 34.3MPa) Liquid /10.0 and gas /15.0 Liquids, gases -50 to 100 1Sheet 1 V7010 39296686 13.99 SGD
In stock
- 10Kx100A 51 (34.3MPa at the time) 19 (34.3MPa at the time) - - -50 to 100 1Sheet 1 V7010 39296695 19.99 SGD
Shipped after 2018-05-01
1.5 5Kx40A 51 (34.3MPa at the time) 19 (34.3MPa at the time) /10.0 Liquid, gas /15.0 Liquid, gas -50 to 100 1Sheet 1 V7010 39296555 4.99 SGD
In stock
- 5Kx50A 51 (34.3MPa at the time) 19 (34.3MPa at the time) - - -50 to 100 1Sheet 1 V7010 39296564 6.99 SGD
In stock
- 5Kx65A 51 (34.3MPa at the time) 19 (34.3MPa at the time) - - -50 to 100 1Sheet 1 V7010 39296573 11.99 SGD
Shipped after 2018-05-01
- 5Kx80A 51 (34.3MPa at the time) 19 (34.3MPa at the time) - - -50 to 100 1Sheet 1 V7010 39296582 12.99 SGD
Shipped after 2018-05-01
- 10Kx10A 51 (34.3MPa at the time) 19 (34.3MPa at the time) - - -50 to 100 1Sheet 1 V7010 39296607 8.99 SGD
Shipped after 2018-05-01
- 5Kx100A 51 (34.3MPa at the time) 19 (34.3MPa at the time) - - -50 to 100 1Sheet 1 V7010 39296591 14.99 SGD
Shipped after 2018-05-01
- 5Kx20A 51 (34.3MPa at the time) 19 (34.3MPa at the time) - - -50 to 100 1Sheet 1 V7010 39296521 1.99 SGD
In stock
- 5Kx32A 51 (34.3MPa at the time) 19 (34.3MPa at the time) - - -50 to 100 1Sheet 1 V7010 39296546 7.99 SGD
In stock
1.5 5Kx10A 51 (When 34.3MPa) 19 (When 34.3MPa) Liquid /10.0 and gas /15.0 Liquids, gases -50 - 100 1Sheet 1 V7010 39296503 1.99 SGD
In stock
1.5 5Kx15A 51 (When 34.3MPa) 19 (When 34.3MPa) Liquid /10.0 and gas /15.0 Liquids, gases -50 - 100 1Sheet 1 V7010 39296512 1.99 SGD
In stock
1.5 5Kx25A 51 (When 34.3MPa) 19 (When 34.3MPa) Liquid /10.0 and gas /15.0 Liquids, gases -50 - 100 1Sheet 1 V7010 39296537 2.99 SGD
In stock
1.5 10Kx15A 51 (When 34.3MPa) 19 (When 34.3MPa) Liquid /10.0 and gas /15.0 Liquids, gases -50 - 100 1Sheet 1 V7010 39296616 2.99 SGD
In stock
1.5 10Kx20A 51 (When 34.3MPa) 19 (When 34.3MPa) Liquid /10.0 and gas /15.0 Liquids, gases -50 - 100 1Sheet 1 V7010 39296625 2.99 SGD
In stock
1.5 10Kx25A 51 (When 34.3MPa) 19 (When 34.3MPa) Liquid /10.0 and gas /15.0 Liquids, gases -50 - 100 1Sheet 1 V7010 39296634 3.99 SGD
In stock
1.5 10Kx32A 51 (When 34.3MPa) 19 (When 34.3MPa) Liquid /10.0 and gas /15.0 Liquids, gases -50 - 100 1Sheet 1 V7010 39296643 4.99 SGD
In stock
1.5 10Kx40A 51 (When 34.3MPa) 19 (When 34.3MPa) Liquid /10.0 and gas /15.0 Liquids, gases -50 - 100 1Sheet 1 V7010 39296652 5.99 SGD
In stock
1.5 10Kx50A 51 (When 34.3MPa) 19 (When 34.3MPa) Liquid /10.0 and gas /15.0 Liquids, gases -50 - 100 1Sheet 1 V7010 39296661 6.99 SGD
In stock
1.5 10Kx65A 51 (When 34.3MPa) 19 (When 34.3MPa) Liquid /10.0 and gas /15.0 Liquids, gases -50 - 100 1Sheet 1 V7010 39296677 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Piping
5
From Japan
On 2016-04-10 14:51:30
Because it was an application not subject to pressure, packing performance is not strictly understood, but there is no leak. It was useful because it was hard to find for 10A.
This review is about item#39296503.

Related Products