Buy more than* S$200* and get FREE SHIPPING

Whole Surface Gasket for Flanges, For Steam

4.80 (5)
Purpose
Oil refining, chemicals, steam lines, pipe flanges, valve bonnets, various equipment joints
Density (kg/m3)
1761
Tensile Strength (MPa)
(Horizontal direction) 13.1
...see all
Product Options
ADD TO CART
Compatible Flexibility Thickness (mm) Recovery (%) Compression Ratio (%) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Flexibility Thickness (mm) Recovery (%) Compression Ratio (%) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10Kx80A (Vertical direction) 11 1.5 67 (34.3MPa at the time) 9 (34.3MPa at the time) -50 to 214 1Sheet 1 V6502 39297081 10.81 SGD
In stock
5Kx15A (Vertical direction) 11 1.5 67 (34.3MPa at the time) 9 (34.3MPa at the time) -50 to 214 1Sheet 1 V6502 39296914 2.26 SGD
In stock
10Kx10A - - 67 (34.3MPa at the time) 9 (34.3MPa at the time) -50 to 214 1Sheet 1 V6502 39297002 2.96 SGD
Shipped after 2017-02-24
5Kx65A (Vertical direction) 11 1.5 67 (34.3MPa at the time) 9 (34.3MPa at the time) -50 to 214 1Sheet 1 V6502 39296975 7.62 SGD
Shipped after 2017-02-24
5Kx10A - - 67 (34.3MPa at the time) 9 (34.3MPa at the time) -50 to 214 1Sheet 1 V6502 39296905 2.27 SGD
Shipped after 2017-02-24
10Kx100A (Vertical direction) 11 1.5 67 (34.3MPa at the time) 9 (34.3MPa at the time) -50 to 214 1Sheet 1 V6502 39297097 14.39 SGD
In stock
5Kx40A (Vertical direction) 11 1.5 67 (34.3MPa at the time) 9 (34.3MPa at the time) -50 to 214 1Sheet 1 V6502 39296957 4.70 SGD
In stock
5Kx50A (Vertical direction) 11 1.5 67 (34.3MPa at the time) 9 (34.3MPa at the time) -50 to 214 1Sheet 1 V6502 39296966 5.52 SGD
In stock
5Kx80A - - 67 (34.3MPa at the time) 9 (34.3MPa at the time) -50 to 214 1Sheet 1 V6502 39296984 9.51 SGD
Shipped after 2017-02-24
5Kx100A - - 67 (34.3MPa at the time) 9 (34.3MPa at the time) -50 to 214 1Sheet 1 V6502 39296993 11.28 SGD
Shipped after 2017-02-24
5Kx32A (Vertical direction) 11 1.5 67 (34.3MPa at the time) 9 (34.3MPa at the time) -50 to 214 1Sheet 1 V6502 39296941 4.35 SGD
In stock
5Kx20A (Vertical direction) 11 1.5 67 (When 34.3MPa) 9 (When 34.3MPa) -50 - 214 1Sheet 1 V6502 39296923 2.81 SGD
In stock
5Kx25A (Vertical direction) 11 1.5 67 (When 34.3MPa) 9 (When 34.3MPa) -50 - 214 1Sheet 1 V6502 39296932 2.98 SGD
In stock
10Kx15A (Vertical direction) 11 1.5 67 (When 34.3MPa) 9 (When 34.3MPa) -50 - 214 1Sheet 1 V6502 39297011 2.98 SGD
In stock
10Kx20A (Vertical direction) 11 1.5 67 (When 34.3MPa) 9 (When 34.3MPa) -50 - 214 1Sheet 1 V6502 39297027 3.27 SGD
In stock
10Kx25A (Vertical direction) 11 1.5 67 (When 34.3MPa) 9 (When 34.3MPa) -50 - 214 1Sheet 1 V6502 39297036 5.04 SGD
In stock
10Kx32A (Vertical direction) 11 1.5 67 (When 34.3MPa) 9 (When 34.3MPa) -50 - 214 1Sheet 1 V6502 39297045 5.41 SGD
In stock
10Kx40A (Vertical direction) 11 1.5 67 (When 34.3MPa) 9 (When 34.3MPa) -50 - 214 1Sheet 1 V6502 39297054 6.18 SGD
In stock
10Kx50A (Vertical direction) 11 1.5 67 (When 34.3MPa) 9 (When 34.3MPa) -50 - 214 1Sheet 1 V6502 39297063 7.69 SGD
In stock
10Kx65A (Vertical direction) 11 1.5 67 (When 34.3MPa) 9 (When 34.3MPa) -50 - 214 1Sheet 1 V6502 39297072 9.15 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
When the air-conditioning control valve replacement
5
From Japan
On 2016-08-11 16:21:34
In particular, it could be used without problems. Also I would like to use if there is an opportunity.
This review is about item#39297036.
When the air-conditioning control valve replacement
5
From Japan
On 2016-06-22 14:43:59
Steam leakage without any, could be used without problems.
This review is about item#39297011.
The maintenance of the machine
4
From Japan
On 2016-06-13 16:28:36
I have been using the blue flange packing, but I tried to buy this because immediately begin to leak steam. Durability you, but do not know yet ... somehow looks good (laughs)
This review is about item#39297027.
Remodeling of the small steam plant
5
From Japan
On 2016-03-10 15:32:25
It does not intended to be frequently replaced, but I am satisfied both of hardness and precision. I think so that it can be used with confidence
This review is about item#39296932.
Leak repair of steam piping
5
From Japan
On 2015-05-20 15:10:57
Use in repair of steam piping. Because it does not have the always in stock, buy measure the dimensions before the replacement. When living in the region, it has been very survived so get to deliver even those that do not buy immediately.
This review is about item#39296941.

Related Products