Buy more than* S$200* and get FREE SHIPPING

Medium Gasket for Flanges, For Steam

4.33 (3)
Density (kg/m3)
1759
Tensile Strength (MPa)
(Horizontal direction) 12.5
...see all>
Product Options
ADD TO CART
Flexibility Thickness (mm) Recovery (%) Compression Ratio (%) Operating Temperature Range (deg C) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flexibility Thickness (mm) Recovery (%) Compression Ratio (%) Operating Temperature Range (deg C) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Vertical direction) 12 3 64 (When 34.3MPa) 10 (When 34.3MPa) -50 to 214 5Kx20A 1Sheet 1 V6502 39297526 1.99 SGD
In stock
(Vertical direction) 12 3 64 (34.3MPa at the time) 10 (34.3MPa at the time) -50 - 214 10Kx100A 1Sheet 1 V6502 39297693 12.99 SGD
In stock
(Vertical direction) 12 3 64 (When 34.3MPa) 10 (When 34.3MPa) -50 to 214 5Kx50A 1Sheet 1 V6502 39297562 5.99 SGD
In stock
- - 64 (34.3MPa at the time) 10 (34.3MPa at the time) -50 to 214 10Kx10A 1Sheet 1 V6502 39297605 7.99 SGD
Shipped after 2018-05-28
- - 64 (34.3MPa at the time) 10 (34.3MPa at the time) -50 to 214 5Kx40A 1Sheet 1 V6502 39297553 3.99 SGD
In stock
- - 64 (34.3MPa at the time) 10 (34.3MPa at the time) -50 to 214 5Kx80A 1Sheet 1 V6502 39297587 12.99 SGD
Shipped after 2018-05-28
- - 64 (34.3MPa at the time) 10 (34.3MPa at the time) -50 to 214 5Kx100A 1Sheet 1 V6502 39297596 14.99 SGD
Shipped after 2018-05-28
- - 64 (34.3MPa at the time) 10 (34.3MPa at the time) -50 to 214 5Kx32A 1Sheet 1 V6502 39297544 3.99 SGD
In stock
(Vertical direction) 12 3 64 (34.3MPa at the time) 10 (34.3MPa at the time) -50 to 214 10Kx65A 1Sheet 1 V6502 39297675 8.99 SGD
In stock
- - 64 (34.3MPa at the time) 10 (34.3MPa at the time) -50 to 214 5Kx65A 1Sheet 1 V6502 39297571 10.99 SGD
Shipped after 2018-05-28
- - 64 (34.3MPa at the time) 10 (34.3MPa at the time) -50 to 214 5Kx10A 1Sheet 1 V6502 39297501 7.99 SGD
Shipped after 2018-05-28
(Vertical direction) 12 3 64 (When 34.3MPa) 10 (When 34.3MPa) -50 - 214 5Kx15A 1Sheet 1 V6502 39297517 1.99 SGD
In stock
(Vertical direction) 12 3 64 (When 34.3MPa) 10 (When 34.3MPa) -50 - 214 5Kx25A 1Sheet 1 V6502 39297535 2.99 SGD
In stock
(Vertical direction) 12 3 64 (When 34.3MPa) 10 (When 34.3MPa) -50 - 214 10Kx15A 1Sheet 1 V6502 39297614 1.99 SGD
In stock
(Vertical direction) 12 3 64 (When 34.3MPa) 10 (When 34.3MPa) -50 - 214 10Kx20A 1Sheet 1 V6502 39297623 2.99 SGD
In stock
(Vertical direction) 12 3 64 (When 34.3MPa) 10 (When 34.3MPa) -50 - 214 10Kx25A 1Sheet 1 V6502 39297632 3.99 SGD
In stock
(Vertical direction) 12 3 64 (When 34.3MPa) 10 (When 34.3MPa) -50 - 214 10Kx32A 1Sheet 1 V6502 39297641 3.99 SGD
In stock
(Vertical direction) 12 3 64 (When 34.3MPa) 10 (When 34.3MPa) -50 - 214 10Kx40A 1Sheet 1 V6502 39297657 4.99 SGD
In stock
(Vertical direction) 12 3 64 (When 34.3MPa) 10 (When 34.3MPa) -50 - 214 10Kx50A 1Sheet 1 V6502 39297666 5.99 SGD
In stock
(Vertical direction) 12 3 64 (When 34.3MPa) 10 (When 34.3MPa) -50 - 214 10Kx80A 1Sheet 1 V6502 39297684 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Piping work
4
From Japan
On 2018-03-05 15:58:34
It is good to have packing with the same diameter and different thickness. I want a packing with a handle.
This review is about item#39297641.
When replacing air conditioning control valve
5
From Japan
On 2016-08-11 16:20:54
Especially it was able to be used without problems. I would like to use it if there is another opportunity.
This review is about item#39297657.
Repair of steam leak
4
From Japan
On 2015-12-24 08:48:30
Since I ordered it last time and regretted, packing was purchased from another company, but I ordered it by mistake. I think that the reason also depends on the storage method, but because it is packed one by one, it is very troublesome to peel off the vinyl every time after arrival. I want you to be able to select packing etc together at the time of purchase of ten sheets etc. There is no dissatisfaction with the quality of packing.
This review is about item#39297632.

Related Products