Buy more than* S$200* and get FREE SHIPPING

Union Gasket, For Steam

4.40 (5)
Purpose
Oil refining, chemicals, steam lines, pipe flanges, valve bonnets, various equipment joints
Density (kg/m3)
1761
Tensile Strength (MPa)
(Horizontal direction) 13.1
...see all>
Product Options
ADD TO CART
Operating Temperature Range (deg C) Thickness (mm) Compatible Recovery (%) Compression Ratio (%) Flexibility Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Temperature Range (deg C) Thickness (mm) Compatible Recovery (%) Compression Ratio (%) Flexibility Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-50 to 214 1.5 8A 67 (34.3MPa at the time) 9 (34.3MPa at the time) (Vertical direction) 11 1Sheet 1 V6502 39297711 0.99 SGD
In stock
-50 to 214 - 100A 67 (34.3MPa at the time) 9 (34.3MPa at the time) - 1Sheet 1 V6502 39297815 6.99 SGD
In stock
-50 to 214 1.5 6A 67 (34.3MPa at the time) 9 (34.3MPa at the time) (Vertical direction) 11 1Sheet 1 V6502 39297702 0.99 SGD
In stock
-50 to 214 - 80A 67 (34.3MPa at the time) 9 (34.3MPa at the time) - 1Sheet 1 V6502 39297806 3.99 SGD
In stock
-50 - 214 1.5 10A 67 (When 34.3MPa) 9 (When 34.3MPa) (Vertical direction) 11 1Sheet 1 V6502 39297727 0.99 SGD
In stock
-50 - 214 1.5 15A 67 (When 34.3MPa) 9 (When 34.3MPa) (Vertical direction) 11 1Sheet 1 V6502 39297736 0.99 SGD
In stock
-50 - 214 1.5 20A 67 (When 34.3MPa) 9 (When 34.3MPa) (Vertical direction) 11 1Sheet 1 V6502 39297745 0.99 SGD
In stock
-50 - 214 1.5 25A 67 (When 34.3MPa) 9 (When 34.3MPa) (Vertical direction) 11 1Sheet 1 V6502 39297754 1.99 SGD
In stock
-50 - 214 1.5 32A 67 (When 34.3MPa) 9 (When 34.3MPa) (Vertical direction) 11 1Sheet 1 V6502 39297763 1.99 SGD
In stock
-50 - 214 1.5 40A 67 (When 34.3MPa) 9 (When 34.3MPa) (Vertical direction) 11 1Sheet 1 V6502 39297772 1.99 SGD
In stock
-50 - 214 1.5 50A 67 (When 34.3MPa) 9 (When 34.3MPa) (Vertical direction) 11 1Sheet 1 V6502 39297781 2.99 SGD
In stock
-50 - 214 1.5 65A 67 (When 34.3MPa) 9 (When 34.3MPa) (Vertical direction) 11 1Sheet 1 V6502 39297797 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance
4
From Japan
On 2017-07-02 16:16:19
There is only a monotaro to buy the goods around here with a small lot. Please do your best.
This review is about item#39297711.
Piping
5
From Japan
On 2016-04-07 22:27:21
Stone, for steam
This review is about item#39297763.
When saturated steam union is connected
4
From Japan
On 2015-02-11 17:10:32
With regard to the product, there will be no complaints at all. It will be the 2nd to 3rd order. But ... Will not it be possible to pack one by one in 100 sheets order? If it is at least 10 packages or so, the working efficiency at the time of use will be further improved.
This review is about item#39297736.
At work, I used it for steam boiler automatic blow piping.
5
From Japan
On 2015-02-05 19:00:04
Approximately one month use, no steam leakage. It seems to be durable.
This review is about item#39297727.
Performance inspection and maintenance of the Wheeler,
4
From Japan
On 2014-11-25 16:06:14
Since it is a maker of sheet packing, there is nothing wrong with the product,
This review is about item#39297736.

Related Products