Buy more than* S$200* and get FREE SHIPPING

Union Gasket, Non Asbestos

4.75 (4)
Tensile Strength (N/mm2)
24.1
Density (g/cm3)
1.84
...see all>
Product Options
ADD TO CART
Compression Ratio (%) JIS Standard Operating Temperature Range (deg C) Thickness (mm) Compatible Recovery (%) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compression Ratio (%) JIS Standard Operating Temperature Range (deg C) Thickness (mm) Compatible Recovery (%) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7(34.3N/mm2) JIS F 0602 HJ,JIS F 7102 HJH -100 to 183 - 100A 65(34.3N/mm2) 1Sheet 1 T1995 39295173 9.99 SGD
Shipped after 2018-01-26
7(34.3N/mm2) JIS F 0602 HJ,JIS F 7102 HJH -100 to 183 1.5 6A 65(34.3N/mm2) 1Sheet 1 T1995 39295067 0.99 SGD
In stock
7(34.3N/mm2) JIS F 0602 HJ,JIS F 7102 HJH -100 to 183 - 80A 65(34.3N/mm2) 1Sheet 1 T1995 39295164 4.99 SGD
Shipped after 2018-01-26
7(34.3N/mm<sup>2</sup>) JIS F 0602 HJ, JIS F 7102 HJH -100 - 183 1.5 65A 65(34.3N/mm<sup>2</sup>) 1Sheet 1 T1995 39295155 3.99 SGD
In stock
7(34.3N/mm<sup>2</sup>) JIS F 0602 HJ, JIS F 7102 HJH -100 to 183 1.5 50A 65(34.3N/mm<sup>2</sup>) 1Sheet 1 T1995 39295146 2.99 SGD
In stock
7(34.3N/mm<sup>2</sup>) JIS F 0602 HJ, JIS F 7102 HJH -100 - 183 1.5 8A 65(34.3N/mm<sup>2</sup>) 1Sheet 1 T1995 39295076 0.99 SGD
In stock
7(34.3N/mm<sup>2</sup>) JIS F 0602 HJ, JIS F 7102 HJH -100 - 183 1.5 10A 65(34.3N/mm<sup>2</sup>) 1Sheet 1 T1995 39295085 0.99 SGD
In stock
7(34.3N/mm<sup>2</sup>) JIS F 0602 HJ, JIS F 7102 HJH -100 - 183 1.5 15A 65(34.3N/mm<sup>2</sup>) 1Sheet 1 T1995 39295094 0.99 SGD
In stock
7(34.3N/mm<sup>2</sup>) JIS F 0602 HJ, JIS F 7102 HJH -100 - 183 1.5 20A 65(34.3N/mm<sup>2</sup>) 1Sheet 1 T1995 39295103 0.99 SGD
In stock
7(34.3N/mm<sup>2</sup>) JIS F 0602 HJ, JIS F 7102 HJH -100 - 183 1.5 25A 65(34.3N/mm<sup>2</sup>) 1Sheet 1 T1995 39295112 0.99 SGD
In stock
7(34.3N/mm<sup>2</sup>) JIS F 0602 HJ, JIS F 7102 HJH -100 - 183 1.5 32A 65(34.3N/mm<sup>2</sup>) 1Sheet 1 T1995 39295121 1.99 SGD
In stock
7(34.3N/mm<sup>2</sup>) JIS F 0602 HJ, JIS F 7102 HJH -100 - 183 1.5 40A 65(34.3N/mm<sup>2</sup>) 1Sheet 1 T1995 39295137 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Used for piping part (union) of vacuum equipment
5
From Japan
On 2016-12-28 22:57:45
When union of piping was removed, things in use were torn, so even 1 piece was shipped the day so we made it in time
This review is about item#39295094.
Replacement part
4
From Japan
On 2016-11-21 16:50:23
I am using it without problems. It is cheap so it is saved because it is a consumable item.
This review is about item#39295085.
Used for union in hydraulic PT side piping
5
From Japan
On 2015-08-02 09:46:11
Since there is no problem in particular, since it is a thing that has been used since a long time ...
This review is about item#39295103.
Used for engine oil drain packing
5
From Japan
On 2015-07-04 19:28:05
I am satisfied with price, quality. Because it is cheap, exchange every time.
This review is about item#39295103.

Related Products