Buy more than* S$200* and get FREE SHIPPING

Union Gasket, Teflon

4.33 (3)
Density (kg/m3)
2170
Tensile Strength (MPa)
30.2
Elongation (%)
460
Thickness (mm)
1.5
...see all>
Product Options
ADD TO CART
Recovery (%) Compression Ratio (%) Pressure Resistance (MPa) Fluid Operating Temperature Range (deg C) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Recovery (%) Compression Ratio (%) Pressure Resistance (MPa) Fluid Operating Temperature Range (deg C) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
51 (34.3MPa at the time) 19 (34.3MPa at the time) /10.0 Liquid, gas /15.0 Liquid, gas -50 to 100 80A 1Sheet 1 V7010 39295286 9.99 SGD
Shipped after 2018-01-22
51 (34.3MPa at the time) 19 (34.3MPa at the time) /10.0 Liquid, gas /15.0 Liquid, gas -50 to 100 6A 1Sheet 1 V7010 39295182 0.99 SGD
Shipped after 2018-01-22
51 (34.3MPa at the time) 19 (34.3MPa at the time) /10.0 Liquid, gas /15.0 Liquid, gas -50 to 100 100A 1Sheet 1 V7010 39295295 15.99 SGD
Shipped after 2018-01-26
51 (34.3MPa at the time) 19 (34.3MPa at the time) /10.0 Liquid, gas /15.0 Liquid, gas -50 to 100 65A 1Sheet 1 V7010 39295277 5.99 SGD
Shipped after 2018-01-22
51 (When 34.3MPa) 19 (When 34.3MPa) Liquid /10.0 and gas /15.0 Liquids, gases -50 to 100 8A 1Sheet 1 V7010 39295191 0.99 SGD
Shipped after 2018-01-22
51 (When 34.3MPa) 19 (When 34.3MPa) Liquid /10.0 and gas /15.0 Liquids, gases -50 - 100 10A 1Sheet 1 V7010 39295207 0.99 SGD
Shipped after 2018-01-22
51 (When 34.3MPa) 19 (When 34.3MPa) Liquid /10.0 and gas /15.0 Liquids, gases -50 - 100 15A 1Sheet 1 V7010 39295216 1.99 SGD
Shipped after 2018-01-22
51 (When 34.3MPa) 19 (When 34.3MPa) Liquid /10.0 and gas /15.0 Liquids, gases -50 - 100 20A 1Sheet 1 V7010 39295225 1.99 SGD
Shipped after 2018-01-22
51 (When 34.3MPa) 19 (When 34.3MPa) Liquid /10.0 and gas /15.0 Liquids, gases -50 - 100 25A 1Sheet 1 V7010 39295234 2.99 SGD
Shipped after 2018-01-22
51 (When 34.3MPa) 19 (When 34.3MPa) Liquid /10.0 and gas /15.0 Liquids, gases -50 - 100 32A 1Sheet 1 V7010 39295243 3.99 SGD
Shipped after 2018-01-22
51 (When 34.3MPa) 19 (When 34.3MPa) Liquid /10.0 and gas /15.0 Liquids, gases -50 - 100 40A 1Sheet 1 V7010 39295252 3.99 SGD
Shipped after 2018-01-22
51 (When 34.3MPa) 19 (When 34.3MPa) Liquid /10.0 and gas /15.0 Liquids, gases -50 - 100 50A 1Sheet 1 V7010 39295261 4.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Used for union for liquids
5
From Japan
On 2014-11-15 01:07:18
Although the unit price is somewhat high, but the durability is high, the trouble of cleaning the packing face at the time of maintenance can be saved, so the value consideration effect is very high. Even leaks are not noticed even with piping that took somewhat impossible. Try once.
This review is about item#39295207.
Machine repair substitute parts
5
From Japan
On 2014-07-06 15:38:46
Hamari satisfied with the point of thought.
This review is about item#39295216.
Use instead of attached packing
3
From Japan
On 2013-07-26 13:42:46
It is easy to wash as long as it removes so many times
This review is about item#39295234.

Related Products