Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Glass Top Induction Cooking

Additional Feature
(200 deg C, 190 deg C, 180 deg C, 170 deg C, 160 deg C) 5 stages: (about 1000W, about 700W, 500W about equivalent, equivalent to about 200W, about 80W equivalent) frying mode Step 5: cooking mode
Material (top board)
Crystal glass
Functions
The over-temperature rise (the power turns off automatically when no operation is performed for 2 hours) Auto OFF OFF off forgotten automatic accessory detection function no-protected pan detection function pot boiling protection
Compatible Outside Diameter (phi mm)
120-200 (lowest state) cooked, 160-180 fry cooking
Cord Length (m)
1.5
Power
AC100V (50/60Hz common use)
Power Consumption (W)
Up to 1000
Outside Dimension (depth D x Width W x Height H) (mm)
About 280 x 225 x 60
Weight (g)
About 2100
Material (Body)
ABS resin
Color
Black
Compatible
(18-0, 18-8, 18-10) multilayer pot (pot Material) iron, iron casting, iron enamel stainless steel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EIH-10 39291323 -
Discontinued
[x]
ADD TO CART

Related Products