Buy more than* S$200* and get FREE SHIPPING

Glass Top Induction Cooking

Additional Feature
(150 deg C, 160 deg C, 170 deg C, 180 deg C 6 stage, (about 1400W, about 1000W, about 700W, 400W about equivalent, equivalent to about 150W, 100W about equivalent) frying mode stage 6: cooking mode 190 deg C, 200 deg C)
Timer Settings
50 minutes from 1 minute to 9 hours (digital display)
Material (top board)
Crystal glass
Functions
The function prevents over-temperature rise (the power turns off automatically when no operation is performed for 2 hours) Auto OFF OFF off forgotten automatic accessory detection function no pan detection function pot
Compatible Outside Diameter (phi mm)
(Lowest state) 120-260
Cord Length (m)
1.75
Power
AC100V (50/60Hz common use)
Power Consumption (W)
1400
Outside Dimension (depth D x Width W x Height H) (mm)
About 305 x 360 x 65
Weight (g)
About 2800
Material (Body)
ABS resin
Color
Black
Compatible
(18-0, 18-8, 18-10) multilayer pot (pot Material) iron, iron casting, iron enamel stainless steel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EIH-14 39291332 -
Discontinued
[x]
ADD TO CART

Related Products