Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Auto Spray, Garden

2.25 (4)
Dimensions (Width W x Height H x Depth D) (mm)
180x280x105
Weight (g)
300
Capacity (mL)
1000
Material
nozzle hole part / made of brass
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ASS-1000 39293265 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 2
Review Rating: 2.25
4 Customer Reviews
The reviews are automatic translation.
Parking of herbicide spraying
1
From Japan
On 2015-07-19 16:27:23
Just purchased at the end of June, I was using put just three times a commercially available water-soluble herbicides. Had leak is not able to pin holes in the part of the edge of the bottom of the container When you try to use again water today. It will can not be helped because there is cheap price? Use your Gochi is a pity but was not bad.
This review is about item#39293265.
For bike car wash auxiliary
1
From Japan
On 2014-08-09 23:32:51
Whether the threads of the pumping lever portion was Bakaneji from the beginning? Since easily accessible there is no sense that is a screw structure. Shaft is useless because it is riddled with rust at the time of use next time. Did you mean disposable commodity?
This review is about item#39293265.
The application of water-soluble all-purpose detergent
5
From Japan
On 2014-05-01 15:00:49
In September 2001 it has been 7 months use and after the purchase, but opened a hole in the container. The state is no longer able to use to open the pinhole in the lack of strength there is a thin portion on the bottom of the container. But given the overall workmanship / performance and price of a recommended but is regrettable that the hole is open. By all means we would like to be improved crowned contact the complaint information to the manufacturer.
This review is about item#39293265.
Watering
2
From Japan
On 2012-09-26 17:38:47
Reasonable price Manufacturing process, deficiencies in the inspection item. Spray nozzle, comes with grease Bettori inside tank Not completely take a simple detergent wash Defintely machine is more of 315 yen 420 yen goods Daiso
This review is about item#39293265.

Related Products